Skip Content

Filter Results By

Price

HVAC Relays

32 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Enclosed Fan Relay,SPDT,24V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPDT, 24V Coil
    • Item # 6AZU4
    • Mfr. Model # 6AZU4
    • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

    Magnetic Relay,Switching, 24V Coil
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, Switching, 24V Coil
    • Item # 6AZT9
    • Mfr. Model # 6AZT9
    • Magnetic Relay, Switching, Coil Volts 24, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Enclosed Fan Relay,SPNO,24V
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPNO, 24V
    • Item # 6AZU2
    • Mfr. Model # 6AZU2
    • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

    Enclosed Fan Relay,SPNO/SPNC,24V
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPNO/SPNC, 24V
    • Item # 6AZU3
    • Mfr. Model # 6AZU3
    • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load Amps...More

    Magnetic Relay,Switching,120 V Coil
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, Switching, 120 V Coil
    • Item # 6AZU0
    • Mfr. Model # 6AZU0
    • Magnetic Relay, Switching, Coil Volts 120, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Transformer Relay,DPDT
    • GRAINGER APPROVED VENDOR
    • Transformer Relay, DPDT
    • Item # 6AZH6
    • Mfr. Model # 6AZH6
    • Transformer Relay, 4x4 Junction Box Mount, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary...More

    Magnetic Relay,24V Coil,30A
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, 24V Coil, 30A
    • Item # 18F255
    • Mfr. Model # 18F255
    • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

    Magnetic Relay,Switching, 208/240V Coil
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, Switching, 208/240V Coil
    • Item # 6AZU1
    • Mfr. Model # 6AZU1
    • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @...More

    Magnetic Relay,Switching,24V Coil
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, Switching, 24V Coil
    • Item # 6ACH5
    • Mfr. Model # 6ACH5
    • Magnetic Relay, Switching, Coil Volts 24, Switch Type DPST, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Enclosed Fan Relay,SPDT,120V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPDT, 120V Coil
    • Item # 6AZU5
    • Mfr. Model # 6AZU5
    • Magnetic Relay, Enclosed Fan, Coil Volts 120, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

    Enclosed Fan Relay,SPDT,277V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPDT, 277V Coil
    • Item # 6ACJ1
    • Mfr. Model # 6ACJ1
    • Magnetic Relay, Enclosed Fan, Coil Volts 277, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

    Enclosed Fan Relay,SPST,120V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPST, 120V Coil
    • Item # 6ACH8
    • Mfr. Model # 6ACH8
    • Magnetic Relay, Enclosed Fan, Coil Volts 120, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

    Magnetic Relay,Switching,120V Coil
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, Switching, 120V Coil
    • Item # 6ACH6
    • Mfr. Model # 6ACH6
    • Magnetic Relay, Switching, Coil Volts 120, Switch Type DPST, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Relay,Magnetic,SPST,Coil 24V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPST, Coil 24V
    • Item # 5MMA2
    • Mfr. Model # 5MMA2
    • Relay, Magnetic, Coil Volts 24, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Transformer Relay,SPNO/SPNC
    • GRAINGER APPROVED VENDOR
    • Transformer Relay, SPNO/SPNC
    • Item # 6AZH4
    • Mfr. Model # 6AZH4
    • Transformer Relay, 4x4 Junction Box Mount, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary...More

    Enclosed Fan Relay,SPST,277V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPST, 277V Coil
    • Item # 6ACJ0
    • Mfr. Model # 6ACJ0
    • Magnetic Relay, Enclosed Fan, Coil Volts 277, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

    Enclosed Fan Relay,SPDT,208/240 V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPDT, 208/240 V Coil
    • Item # 6AZU6
    • Mfr. Model # 6AZU6
    • Magnetic Relay, Enclosed Fan, Coil Volts 208/240, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps...More

    Enclosed Fan Relay,SPDT,120V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPDT, 120V Coil
    • Item # 6ACJ2
    • Mfr. Model # 6ACJ2
    • Magnetic Relay, Enclosed Fan, Coil Volts 120, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load Amps...More

    Relay,Magnetic,DPST,Coil 24V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, DPST, Coil 24V
    • Item # 5MMA5
    • Mfr. Model # 5MMA5
    • Relay, Magnetic, Coil Volts 24, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Relay,Magnetic, SPDT, Coil 24V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 24V
    • Item # 5MLZ9
    • Mfr. Model # 5MLZ9
    • Relay, Magnetic, Coil Volts 24, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V 40,...More

    Transformer Relay,SPDT
    • GRAINGER APPROVED VENDOR
    • Transformer Relay, SPDT
    • Item # 6AZH5
    • Mfr. Model # 6AZH5
    • Transformer Relay, 4x4 Junction Box Mount, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary...More

    Relay,Magnetic,SPDT,Coil 120V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 120V
    • Item # 5MMA0
    • Mfr. Model # 5MMA0
    • Relay, Magnetic, Coil Volts 120, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

    Relay,Magnetic,DPST,Coil 120V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, DPST, Coil 120V
    • Item # 5MMA6
    • Mfr. Model # 5MMA6
    • Relay, Magnetic, Coil Volts 120, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Enclosed Fan Relay,SPST,208/240V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPST, 208/240V Coil
    • Item # 6ACH9
    • Mfr. Model # 6ACH9
    • Magnetic Relay, Enclosed Fan, Coil Volts 208/240, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps...More

    Relay,Magnetic,SPST,Coil 120V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPST, Coil 120V
    • Item # 5MMA3
    • Mfr. Model # 5MMA3
    • Relay, Magnetic, Coil Volts 120, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Magnetic Relay,Switching,SPDT,120V Coil
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, Switching, SPDT, 120V Coil
    • Item # 6ACH3
    • Mfr. Model # 6ACH3
    • Magnetic Relay, Switching, Coil Volts 120, Switch Type SPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Enclosed Fan Relay,SPDT,208/240V Coil
    • GRAINGER APPROVED VENDOR
    • Enclosed Fan Relay, SPDT, 208/240V Coil
    • Item # 6ACJ3
    • Mfr. Model # 6ACJ3
    • Magnetic Relay, Enclosed Fan, Coil Volts 208/240, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load...More

    Relay,Magnetic,SPDT, Coil 240V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 240V
    • Item # 5MMA1
    • Mfr. Model # 5MMA1
    • Relay, Magnetic, Coil Volts 240, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

    Magnetic Relay,Switching,DPST,208/240V
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, Switching, DPST, 208/240V
    • Item # 6ACH7
    • Mfr. Model # 6ACH7
    • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type DPST, Full Load Amps @ 120V 12, Full Load Amps @...More

    Relay,Magnetic,SPST,Coil 240V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPST, Coil 240V
    • Item # 5MMA4
    • Mfr. Model # 5MMA4
    • Relay, Magnetic, Coil Volts 240, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Relay,Magnetic,DPST,Coil 240V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, DPST, Coil 240V
    • Item # 5MMA7
    • Mfr. Model # 5MMA7
    • Relay, Magnetic, Coil Volts 240, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Magnetic Relay,Switching,SPDT,208/240V
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, Switching, SPDT, 208/240V
    • Item # 6ACH4
    • Mfr. Model # 6ACH4
    • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type SPDT, Full Load Amps @ 120V 12, Full Load Amps @...More

    Results per page: 16 | 32 | 48