Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

HVAC Relays

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Center,Fan Control
    • WHITE-RODGERS
    • Center, Fan ControlCenter,Fan Control
    • Item # 2E852
    • Mfr. Model # 90-113
    • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

    Magnetic Relay,24V Coil,30A
    • GRAINGER APPROVED
    • Magnetic Relay, 24V Coil, 30AMagnetic Relay,24V Coil,30A
    • Item # 18F255
    • Mfr. Model # 18F255
    • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

    Relay,Magnetic,DPST,Coil 24V
    • GRAINGER APPROVED
    • Relay, Magnetic, DPST, Coil 24VRelay,Magnetic,DPST,Coil 24V
    • Item # 5MMA5
    • Mfr. Model # 5MMA5
    • Relay, Magnetic, Coil Volts 24, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Relay,Magnetic,240 V
    • GENERAL ELECTRIC
    • Relay, Magnetic, 240 VRelay,Magnetic,240 V
    • Item # 6X566
    • Mfr. Model # 3ARR8E2
    • Air Conditioning Magnetic Relay, Coil Voltage Rating @ 60 Hz 240, Contact Action DPST Normally Open, Full...More

    Relay,Magnetic,SPST,Coil 240V
    • GRAINGER APPROVED
    • Relay, Magnetic, SPST, Coil 240VRelay,Magnetic,SPST,Coil 240V
    • Item # 5MMA4
    • Mfr. Model # 5MMA4
    • Relay, Magnetic, Coil Volts 240, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Results per page: 16 | 32 | 48