Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

HVAC Relays

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Center,Fan Control
    • WHITE-RODGERS
    • Center, Fan Control
    • Item # 2E852
    • Mfr. Model # 90-113
    • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

    Magnetic Relay,24V Coil,30A
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, 24V Coil, 30A
    • Item # 18F255
    • Mfr. Model # 18F255
    • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

    Relay,Magnetic,SPST,Coil 24V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPST, Coil 24V
    • Item # 5MMA2
    • Mfr. Model # 5MMA2
    • Relay, Magnetic, Coil Volts 24, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Relay,Magnetic, SPDT, Coil 24V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 24V
    • Item # 5MLZ9
    • Mfr. Model # 5MLZ9
    • Relay, Magnetic, Coil Volts 24, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V 40,...More

    Relay,Magnetic,SPDT,Coil 120V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 120V
    • Item # 5MMA0
    • Mfr. Model # 5MMA0
    • Relay, Magnetic, Coil Volts 120, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

    Relay,Magnetic,SPDT, Coil 240V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 240V
    • Item # 5MMA1
    • Mfr. Model # 5MMA1
    • Relay, Magnetic, Coil Volts 240, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

    Relay,Magnetic,240 V
    • GENERAL ELECTRIC
    • Relay, Magnetic, 240 V
    • Item # 6X564
    • Mfr. Model # 3ARR4-CR5
    • Magnetic Relay, Coil Voltage Rating @ 60 Hz 240, Contact Action SPDT, Locked Rotor Normally Open Contact...More

    Results per page: 16 | 32 | 48