Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

HVAC Relays

26 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Relay,Switching,125 V
    • WHITE-RODGERS
    • Relay, Switching, 125 VRelay,Switching,125 V
    • Item # 4E943
    • Mfr. Model # 90-340
    • Switching Relay, Coil Voltage Rating @ 50/60 Hz 24 VAC, Voltage Rating 125 Volts, Power Rating 1/2 HP, Full...More

    Relay,Switching,1/2 HP
    • WHITE-RODGERS
    • Relay, Switching, 1/2 HPRelay,Switching,1/2 HP
    • Item # 4E944
    • Mfr. Model # 90-341
    • Switching Relay, Coil Voltage Rating @ 50/60 Hz 115/120 Volts, Voltage Rating 250 VAC, Power Rating 1/2 HP,...More

    Relay,Fan,115/120 Vac
    • WHITE-RODGERS
    • Relay, Fan, 115/120 VacRelay,Fan,115/120 Vac
    • Item # 4E941
    • Mfr. Model # 90-294Q
    • Enclosed Fan Relay, Coil Voltage 115/120 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz...More

    Enclosed Fan Relay,SPNO/SPNC,24V
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPNO/SPNC, 24VEnclosed Fan Relay,SPNO/SPNC,24V
    • Item # 6AZU3
    • Mfr. Model # 6AZU3
    • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load Amps...More

    Enclosed Fan Relay,SPST,208/240V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPST, 208/240V CoilEnclosed Fan Relay,SPST,208/240V Coil
    • Item # 6ACH9
    • Mfr. Model # 6ACH9
    • Magnetic Relay, Enclosed Fan, Coil Volts 208/240, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps...More

    Enclosed Fan Relay,SPDT,24V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPDT, 24V CoilEnclosed Fan Relay,SPDT,24V Coil
    • Item # 6AZU4
    • Mfr. Model # 6AZU4
    • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

    Magnetic Relay,Switching, 24V Coil
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, 24V CoilMagnetic Relay,Switching, 24V Coil
    • Item # 6AZT9
    • Mfr. Model # 6AZT9
    • Magnetic Relay, Switching, Coil Volts 24, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Enclosed Fan Relay,SPST,277V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPST, 277V CoilEnclosed Fan Relay,SPST,277V Coil
    • Item # 6ACJ0
    • Mfr. Model # 6ACJ0
    • Magnetic Relay, Enclosed Fan, Coil Volts 277, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

    Enclosed Fan Relay,SPDT,120V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPDT, 120V CoilEnclosed Fan Relay,SPDT,120V Coil
    • Item # 6AZU5
    • Mfr. Model # 6AZU5
    • Magnetic Relay, Enclosed Fan, Coil Volts 120, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

    Magnetic Relay,Switching,120 V Coil
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, 120 V CoilMagnetic Relay,Switching,120 V Coil
    • Item # 6AZU0
    • Mfr. Model # 6AZU0
    • Magnetic Relay, Switching, Coil Volts 120, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Enclosed Fan Relay,SPDT,277V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPDT, 277V CoilEnclosed Fan Relay,SPDT,277V Coil
    • Item # 6ACJ1
    • Mfr. Model # 6ACJ1
    • Magnetic Relay, Enclosed Fan, Coil Volts 277, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

    Magnetic Relay,Switching,24V Coil
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, 24V CoilMagnetic Relay,Switching,24V Coil
    • Item # 6ACH5
    • Mfr. Model # 6ACH5
    • Magnetic Relay, Switching, Coil Volts 24, Switch Type DPST, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Enclosed Fan Relay,SPDT,208/240 V Coil
    Magnetic Relay,Switching, 208/240V Coil
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, 208/240V CoilMagnetic Relay,Switching, 208/240V Coil
    • Item # 6AZU1
    • Mfr. Model # 6AZU1
    • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @...More

    Enclosed Fan Relay,SPDT,120V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPDT, 120V CoilEnclosed Fan Relay,SPDT,120V Coil
    • Item # 6ACJ2
    • Mfr. Model # 6ACJ2
    • Magnetic Relay, Enclosed Fan, Coil Volts 120, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load Amps...More

    Enclosed Fan Relay,SPST,120V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPST, 120V CoilEnclosed Fan Relay,SPST,120V Coil
    • Item # 6ACH8
    • Mfr. Model # 6ACH8
    • Magnetic Relay, Enclosed Fan, Coil Volts 120, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

    Enclosed Fan Relay,SPNO,24V
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPNO, 24VEnclosed Fan Relay,SPNO,24V
    • Item # 6AZU2
    • Mfr. Model # 6AZU2
    • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

    Relay,Switching
    • WHITE-RODGERS
    • Relay, SwitchingRelay,Switching
    • Item # 4E945
    • Mfr. Model # 90-342
    • Switching Relay, Coil Voltage Rating @ 50/60 Hz 208/240 Volts, Voltage Rating 277 VAC, Resistive Current 15...More

    Magnetic Relay,Switching,SPDT,208/240V
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, SPDT, 208/240VMagnetic Relay,Switching,SPDT,208/240V
    • Item # 6ACH4
    • Mfr. Model # 6ACH4
    • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type SPDT, Full Load Amps @ 120V 12, Full Load Amps @...More

    Relay,Magnetic,SPDT, Coil 240V
    • GRAINGER APPROVED
    • Relay, Magnetic, SPDT, Coil 240VRelay,Magnetic,SPDT, Coil 240V
    • Item # 5MMA1
    • Mfr. Model # 5MMA1
    • Relay, Magnetic, Coil Volts 240, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

    Relay,Magnetic,DPST,Coil 240V
    • GRAINGER APPROVED
    • Relay, Magnetic, DPST, Coil 240VRelay,Magnetic,DPST,Coil 240V
    • Item # 5MMA7
    • Mfr. Model # 5MMA7
    • Relay, Magnetic, Coil Volts 240, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Magnetic Relay,Switching,SPDT,120V Coil
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, SPDT, 120V CoilMagnetic Relay,Switching,SPDT,120V Coil
    • Item # 6ACH3
    • Mfr. Model # 6ACH3
    • Magnetic Relay, Switching, Coil Volts 120, Switch Type SPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Magnetic Relay,Switching,120V Coil
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, 120V CoilMagnetic Relay,Switching,120V Coil
    • Item # 6ACH6
    • Mfr. Model # 6ACH6
    • Magnetic Relay, Switching, Coil Volts 120, Switch Type DPST, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Enclosed Fan Relay,SPDT,208/240V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPDT, 208/240V CoilEnclosed Fan Relay,SPDT,208/240V Coil
    • Item # 6ACJ3
    • Mfr. Model # 6ACJ3
    • Magnetic Relay, Enclosed Fan, Coil Volts 208/240, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load...More

    Relay,Magnetic,SPST,Coil 120V
    • GRAINGER APPROVED
    • Relay, Magnetic, SPST, Coil 120VRelay,Magnetic,SPST,Coil 120V
    • Item # 5MMA3
    • Mfr. Model # 5MMA3
    • Relay, Magnetic, Coil Volts 120, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Magnetic Relay,Switching,DPST,208/240V
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, DPST, 208/240VMagnetic Relay,Switching,DPST,208/240V
    • Item # 6ACH7
    • Mfr. Model # 6ACH7
    • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type DPST, Full Load Amps @ 120V 12, Full Load Amps @...More

    Results per page: 16 | 32 | 48