Skip Content

Filter Results By

Applied Filters Clear All

HVAC Relays

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Relay,Fan,24 Vac
    • WHITE-RODGERS
    • Relay, Fan, 24 VacRelay,Fan,24 Vac
    • Item # 1N184
    • Mfr. Model # 90-370
    • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

    Relay,Fan,24 Vac
    • WHITE-RODGERS
    • Relay, Fan, 24 VacRelay,Fan,24 Vac
    • Item # 4E658
    • Mfr. Model # 90-290Q
    • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

    Relay,Fan,24 Vac
    • WHITE-RODGERS
    • Relay, Fan, 24 VacRelay,Fan,24 Vac
    • Item # 1N185
    • Mfr. Model # 90-380
    • Heavy Duty Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

    Relay,Fan,24 Vac
    • WHITE-RODGERS
    • Relay, Fan, 24 VacRelay,Fan,24 Vac
    • Item # 4E659
    • Mfr. Model # 90-293Q
    • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

    Magnetic Relay,Switching,120V Coil
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, 120V CoilMagnetic Relay,Switching,120V Coil
    • Item # 6ACH6
    • Mfr. Model # 6ACH6
    • Magnetic Relay, Switching, Coil Volts 120, Switch Type DPST, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Enclosed Fan Relay,SPDT,208/240V Coil
    • GRAINGER APPROVED
    • Enclosed Fan Relay, SPDT, 208/240V CoilEnclosed Fan Relay,SPDT,208/240V Coil
    • Item # 6ACJ3
    • Mfr. Model # 6ACJ3
    • Magnetic Relay, Enclosed Fan, Coil Volts 208/240, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load...More

    Relay,Magnetic,SPDT, Coil 240V
    • GRAINGER APPROVED
    • Relay, Magnetic, SPDT, Coil 240VRelay,Magnetic,SPDT, Coil 240V
    • Item # 5MMA1
    • Mfr. Model # 5MMA1
    • Relay, Magnetic, Coil Volts 240, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

    Relay,Magnetic,DPST,Coil 240V
    • GRAINGER APPROVED
    • Relay, Magnetic, DPST, Coil 240VRelay,Magnetic,DPST,Coil 240V
    • Item # 5MMA7
    • Mfr. Model # 5MMA7
    • Relay, Magnetic, Coil Volts 240, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Relay,Magnetic,SPST,Coil 120V
    • GRAINGER APPROVED
    • Relay, Magnetic, SPST, Coil 120VRelay,Magnetic,SPST,Coil 120V
    • Item # 5MMA3
    • Mfr. Model # 5MMA3
    • Relay, Magnetic, Coil Volts 120, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Magnetic Relay,Switching,SPDT,120V Coil
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, SPDT, 120V CoilMagnetic Relay,Switching,SPDT,120V Coil
    • Item # 6ACH3
    • Mfr. Model # 6ACH3
    • Magnetic Relay, Switching, Coil Volts 120, Switch Type SPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

    Magnetic Relay,Switching,DPST,208/240V
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, DPST, 208/240VMagnetic Relay,Switching,DPST,208/240V
    • Item # 6ACH7
    • Mfr. Model # 6ACH7
    • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type DPST, Full Load Amps @ 120V 12, Full Load Amps @...More

    Magnetic Relay,Switching,SPDT,208/240V
    • GRAINGER APPROVED
    • Magnetic Relay, Switching, SPDT, 208/240VMagnetic Relay,Switching,SPDT,208/240V
    • Item # 6ACH4
    • Mfr. Model # 6ACH4
    • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type SPDT, Full Load Amps @ 120V 12, Full Load Amps @...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More