Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

HVAC Motors

18 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Power Pack,1/6 HP,1725 rpm,115V
    • BELL & GOSSETT
    • Power Pack, 1/6 HP, 1725 rpm, 115VPower Pack
    • Item # 3CFE9
    • Mfr. Model # 111061
    • Water Circulator Motor, Split-Phase, Open Dripproof, 1/6 HP, 1725 Nameplate RPM, Voltage 115, 60 Hz, 1 Phase,...More

    Motor,Split Ph,1/3 HP,850,115V,56CZ,ODP
    • CENTURY
    • Motor, Split Ph, 1/3 HP, 850,115V, 56CZ, ODPDirect Drive Blower Motor
    • Item # 4MB74
    • Mfr. Model # F276
    • Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/3 HP, 850...More

    OEM Replacement Motor,3-Ph,Dripproof,5HP
    • MARATHON MOTORS
    • OEM Replacement Motor, 3-Ph, Dripproof, 5HPOEM Replacement Motor
    • Item # 20JP46
    • Mfr. Model # 056T34D5364
    • OEM Replacement Motor, 3-Phase, 5 HP, Nameplate RPM 3450, Voltage 208-230/460, Frame 56HZ, Open Dripproof,...More

    Fan Motor,1/3 HP,1140 RPM, 56 Frame
    • CENTURY
    • Fan Motor, 1/3 HP, 1140 RPM, 56 FrameTransformer Cooling Fan Motor
    • Item # 4UY24
    • Mfr. Model # H1040
    • Transformer Cooling Fan Motor, 3-Phase, Totally Enclosed Air-Over Motor Enclosure Design, HP 1/3, 1140...More

    Pedestal Fan Motor,115V,1/4 HP
    • AIRMASTER FAN
    • Pedestal Fan Motor, 115V, 1/4 HPPedestal Fan Motor,115V,1/4 HP
    • Item # 33F118
    • Mfr. Model # 78018
    • Pedestal Fan Motor, 1/4 HP, Nameplate RPM 1100, Voltage 115, Full Load Amps 3.5, Hz 60, Phase 1, 48YZ Frame,...More

    Room Air Cond Mtr,PSC,ODP,1075 RPM
    • CENTURY
    • Room Air Cond Mtr, PSC, ODP, 1075 RPMRoom Air Conditioner Motor
    • Item # 4MA83
    • Mfr. Model # RA1176WB
    • Room Air Conditioner Motor, Permanent Split Capacitor, Open Dripproof, Continuous, 3/4 HP, 1075 Nameplate...More

    Condenser Fan Motor,1 HP,208-230/460V
    • DAYTON
    • Condenser Fan Motor, 1 HP, 208-230/460VCondenser Fan Motor,1 HP,208-230/460V
    • Item # 20RK77
    • Mfr. Model # 20RK77
    • Condenser Fan Motor, Motor Design 3-Phase, Motor Enclosure Design Open Air-Over, 1/2 HP, RPM Range Under...More

    Condenser Fan Motor,1-1/2HP,850 rpm,60Hz
    • DAYTON
    • Condenser Fan Motor, 1-1/2HP, 850 rpm, 60HzCondenser Fan Motor
    • Item # 24PR79
    • Mfr. Model # 24PR79
    • Condenser Fan Motor, Motor Design 3-Phase, Motor Enclosure Design Open Air-Over, 1-1/2 HP, RPM Range Under...More

    Condenser Fan Motor,1 HP,208-230/460V
    • DAYTON
    • Condenser Fan Motor, 1 HP, 208-230/460VCondenser Fan Motor,1 HP,208-230/460V
    • Item # 20RK78
    • Mfr. Model # 20RK78
    • Condenser Fan Motor, Motor Design 3-Phase, Motor Enclosure Design Open Air-Over, 1 HP, RPM Range Under 1000,...More

    Condenser Fan Motor,1 HP,208-230/460V
    • DAYTON
    • Condenser Fan Motor, 1 HP, 208-230/460VCondenser Fan Motor,1 HP,208-230/460V
    • Item # 20RK84
    • Mfr. Model # 20RK84
    • Condenser Fan Motor, Motor Design 3-Phase, Motor Enclosure Design Open Air-Over, 1 HP, RPM Range Under 1000,...More

    Condenser Fan Motor,1.5 HP,208-230/460V
    • DAYTON
    • Condenser Fan Motor, 1.5 HP, 208-230/460VCondenser Fan Motor,1.5 HP,208-230/460V
    • Item # 20RK81
    • Mfr. Model # 20RK81
    • Condenser Fan Motor, Motor Design 3-Phase, Motor Enclosure Design Open Air-Over, 1-1/2 HP, RPM Range Under...More

    Condenser Fan Motor,1 HP,208-230/460V
    • DAYTON
    • Condenser Fan Motor, 1 HP, 208-230/460VCondenser Fan Motor,1 HP,208-230/460V
    • Item # 20RK79
    • Mfr. Model # 20RK79
    • Condenser Fan Motor, Motor Design 3-Phase, Motor Enclosure Design Open Air-Over, 1 HP, RPM Range Under 1000,...More

    Results per page: 16 | 32 | 48