Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

116 Results Found that Include 133 Products

Results per page: 16 | 32 | 48
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 VacRelay,Fan,24 Vac
  • Item # 1N185
  • Mfr. Model # 90-380
  • Heavy Duty Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Thermocouple,36 In
  • WHITE-RODGERS
  • Thermocouple, 36 InThermocouple,36 In
  • Item # 2E142
  • Mfr. Model # H06E-036
  • Replacement Thermocouple, Standard Coaxial, Length 36 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Relay,Switching,125 V
  • WHITE-RODGERS
  • Relay, Switching, 125 VRelay,Switching,125 V
  • Item # 4E943
  • Mfr. Model # 90-340
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 24 VAC, Voltage Rating 125 Volts, Power Rating 1/2 HP, Full...More

Relay,Fan,115/120 Vac
  • WHITE-RODGERS
  • Relay, Fan, 115/120 VacRelay,Fan,115/120 Vac
  • Item # 4E941
  • Mfr. Model # 90-294Q
  • Enclosed Fan Relay, Coil Voltage 115/120 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 2NY20
  • Mfr. Model # 1F86-344
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations RH,RC,C,Y,W,G,O,B, System...More

Line Volt Mechanical Tstat,120 to 277VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4E036
  • Mfr. Model # 1A65-641
  • Snap Action Thermostat, Heat Only, Control Range 45-85 Degrees Fahrenheit, 1 Degree Differential, SPST Switch...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • WHITE-RODGERS
  • Line V Mechanical Tstat, 120 to 277VAC, 8ALine V Mechanical Tstat,120 to 277VAC,8A
  • Item # 2E734
  • Mfr. Model # 1A10-651
  • Line Voltage Thermostat, Contact Current Rating Resistive @120VAC 8 Amps, Contact Current Rating Resistive...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 3MU96
  • Mfr. Model # 1C20-101
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 2KFX9
  • Mfr. Model # 1E30N-910
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic...More

Fan Control
  • WHITE-RODGERS
  • Fan ControlFan Control
  • Item # 2E232
  • Mfr. Model # 5D51-35
  • Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise,...More

Thermocouple,30 In
  • WHITE-RODGERS
  • Thermocouple, 30 InThermocouple,30 In
  • Item # 2E141
  • Mfr. Model # H06E-030
  • Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 3MY10
  • Mfr. Model # 1F78-144
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations RH,RC,Y,W,G,O,B, System Switching...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 VacRelay,Fan,24 Vac
  • Item # 4E659
  • Mfr. Model # 90-293Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 VacRelay,Fan,24 Vac
  • Item # 1N184
  • Mfr. Model # 90-370
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Relay,Switching,1/2 HP
  • WHITE-RODGERS
  • Relay, Switching, 1/2 HPRelay,Switching,1/2 HP
  • Item # 4E944
  • Mfr. Model # 90-341
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 115/120 Volts, Voltage Rating 250 VAC, Power Rating 1/2 HP,...More

Thermocouple,24 In
  • WHITE-RODGERS
  • Thermocouple, 24 InThermocouple,24 In
  • Item # 2E140
  • Mfr. Model # H06E-024
  • Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan ControlSwitch,Fan Control
  • Item # 2E248
  • Mfr. Model # 3F01-141
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 140, Flush, Element...More

Line Volt Mechanical Tstat,120 to 240VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E399
  • Mfr. Model # 1687-9
  • Remote Bulb Thermostat, Contact Current Rating Resistive @ 120VAC 24 Amps, Contact Current Rating Resistive @...More

Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan ControlCenter,Fan Control
  • Item # 2E852
  • Mfr. Model # 90-113
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

Cartridge,Generator
  • WHITE-RODGERS
  • Cartridge, GeneratorCartridge,Generator
  • Item # 2E446
  • Mfr. Model # G01A-332
  • Replacement Thermocouple, Pilot Generator, Length 36 In, Voltage 750 mV, Gas Type LP/Nat, For 750 mV Power...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 VacRelay,Fan,24 Vac
  • Item # 4E658
  • Mfr. Model # 90-290Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 2KFY2
  • Mfr. Model # 1F56N-444
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, O, B, A, System Switching Heat-Cool-Off, Fan...More

Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5E810
  • Mfr. Model # 767A-357
  • Hot Surface Ignitor, Silicon Carbide, Length 5-1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Thermocouple,48 In
  • WHITE-RODGERS
  • Thermocouple, 48 InThermocouple,48 In
  • Item # 2E337
  • Mfr. Model # H06E-048
  • Replacement Thermocouple, Standard Coaxial, Length 48 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 2KFY1
  • Mfr. Model # 1E56N-444
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, O, B, A, System Switching Heat-Cool-Off, Fan...More

Flame Sensor
  • WHITE-RODGERS
  • Flame SensorFlame Sensor
  • Item # 4E957
  • Mfr. Model # 760-401
  • Flame Sensor, Lead Length 30 Inches, 1/4 Inch Female Spade Terminals, Probe Length 3 In

  • WHITE-RODGERS
  • Gas ValveGas Valve
  • Multiple product options available

    Multiple product options available

Line Voltg Thermostat,SPST,120 to 240VAC
  • WHITE-RODGERS
  • Line Voltg Thermostat, SPST, 120 to 240VACLine Voltg Thermostat,SPST,120 to 240VAC
  • Item # 2NKW5
  • Mfr. Model # 1E65-144
  • Line Voltage Thermostat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range 45...More

Thermocouple 18 In
  • WHITE-RODGERS
  • Thermocouple 18 InThermocouple 18 In
  • Item # 2E166
  • Mfr. Model # H06E-018
  • Replacement Thermocouple, Standard Coaxial, Length 18 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Results per page: 16 | 32 | 48