Skip Content

Filter Results By

HVAC Controls

48 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Thermostat,Replacement,Differential 20
Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC CompressorHard Start Kit, AC Compressor
  • Item # 4E240
  • Mfr. Model # SPP6
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

Starter,Super Boost
  • SUPCO
  • Starter, Super BoostStarter,Super Boost
  • Item # 4MG78
  • Mfr. Model # SPP-8E
  • Super Boost Starter, Voltage Rating 170-277 Volts, Power Rating 1/2-10 HP, Available with Highest Starting...More

Relay,130-270 V
Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC CompressorHard Start Kit, AC Compressor
  • Item # 4E239
  • Mfr. Model # SPP5
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

Relay,Overload and Hard Start Capacitor
Hard Start Kit,115V, 1/12 to 1/5 HP
  • SUPCO
  • Hard Start Kit, 115V, 1/12 to 1/5 HPHard Start Kit,115V, 1/12 to 1/5 HP
  • Item # 13E401
  • Mfr. Model # RCO810
  • Hard Start Kit, Voltage 115, Single Phase, 60 Hz, 1/12 to 1/5 HP, Height 4-1/2 In., Width 2 In., Application...More

Hard Start,3 Wire, 3-1/2 - 4-1/2 Hp
  • SUPCO
  • Hard Start, 3 Wire, 3-1/2 - 4-1/2 HpHard Start,3 Wire, 3-1/2 - 4-1/2 Hp
  • Item # 20LP98
  • Mfr. Model # 3W2
  • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 208 to 240, Voltage 208 to 240, 1 Phase,...More

Thermostat,Adjustable Limit,120/240V
  • SUPCO
  • Thermostat, Adjustable Limit, 120/240VThermostat,Adjustable Limit,120/240V
  • Item # 2FBY4
  • Mfr. Model # SHM180
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 180, -,...More

Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC CompressorHard Start Kit, AC Compressor
  • Item # 4E241
  • Mfr. Model # SPP7S
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1-1/2 to 10 HP, Application For Use on Residential...More

Hard Start Kit,3-1/2 to 5 Hp
  • SUPCO
  • Hard Start Kit, 3-1/2 to 5 HpHard Start Kit,3-1/2 to 5 Hp
  • Item # 12H940
  • Mfr. Model # MPR1
  • Hard Start Kit, Control Volts 208/230-265 VAC, Voltage 208-265, 1 Phase, 60 Hz, 3-1/2 to 5 HP, Depth 2-1/2...More

Hot Surface Ignitor,Silicon Nitride, 24v
Refrigeration Defrost Thermostat,SPST
  • SUPCO
  • Refrigeration Defrost Thermostat, SPSTRefrigeration Defrost Thermostat,SPST
  • Item # 3CHK2
  • Mfr. Model # ML80
  • Thermostat, Defrost Control, Switch Action Open on Rise, Switch Type SPST, Temp Range 80 to 30 F,...More

Hard Start Kit,1 to 3 Hp
  • SUPCO
  • Hard Start Kit, 1 to 3 HpHard Start Kit,1 to 3 Hp
  • Item # 12H941
  • Mfr. Model # MPR5
  • Hard Start Kit, Control Volts 208/230-265 VAC, Voltage 208-265, 1 Phase, 60 Hz, 1 to 3 HP, Depth 2-1/2 In.,...More

Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & FreezersHard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

Hot Surface Ignitor,Silicon Nitride,120V
Hard Start,3 Wire, 1 - 3 Hp
  • SUPCO
  • Hard Start, 3 Wire, 1 - 3 HpHard Start,3 Wire, 1 - 3 Hp
  • Item # 20LP97
  • Mfr. Model # 3W1
  • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 208 to 240, Voltage 208 to 240, 1 Phase,...More

Sequencer,Number of Switches 3,1-110 Sec
  • SUPCO
  • Sequencer, Number of Switches 3,1-110 SecSequencer,Number of Switches 3,1-110 Sec
  • Item # 2FBW1
  • Mfr. Model # Q105
  • Sequencer, Heating Elements/Blower Motor, Number of Switches 3, Main Switch On Time 1-110 Sec, Main Switch...More

Hard Start,3 Wire,4-5 Hp
  • SUPCO
  • Hard Start, 3 Wire, 4-5 HpHard Start,3 Wire,4-5 Hp
  • Item # 20LP99
  • Mfr. Model # 3W3
  • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 208 to 240, Voltage 208 to 240, 1 Phase,...More

Thermostat,Limit & Plenum,Range 140-110F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 140-110FThermostat,Limit & Plenum,Range 140-110F
  • Item # 2FBX4
  • Mfr. Model # SHL507
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Thermostat,Limit & Plenum,Range 200-160F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 200-160FThermostat,Limit & Plenum,Range 200-160F
  • Item # 2FBX9
  • Mfr. Model # SHL515
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Thermostat,Limit & Plenum,Range 170-130F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 170-130FThermostat,Limit & Plenum,Range 170-130F
  • Item # 2FBW8
  • Mfr. Model # SHL501
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Thermostat,Limit & Plenum,Range 170-130F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 170-130FThermostat,Limit & Plenum,Range 170-130F
  • Item # 2FBX7
  • Mfr. Model # SHL513
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Hot Surface Ignitor,Silicon Carbide
Thermostat,Limit & Plenum,Range 250-210F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 250-210FThermostat,Limit & Plenum,Range 250-210F
  • Item # 2FBY3
  • Mfr. Model # SHL518
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Hot Surface Ignitor,Silicon Carbide
Thermostat,Limit & Plenum,Range 220-180F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 220-180FThermostat,Limit & Plenum,Range 220-180F
  • Item # 2FBY2
  • Mfr. Model # SHL517
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Thermostat,Limit & Plenum,Range 190-170F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 190-170FThermostat,Limit & Plenum,Range 190-170F
  • Item # 2FBX5
  • Mfr. Model # SHL508
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Thermostat,Limit & Plenum,Range 190-150F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 190-150FThermostat,Limit & Plenum,Range 190-150F
  • Item # 2FBX1
  • Mfr. Model # SHL503
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Thermostat,Limit & Plenum,Range 170-150F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 170-150FThermostat,Limit & Plenum,Range 170-150F
  • Item # 2FBX6
  • Mfr. Model # SHL512
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Thermostat,Limit & Plenum,Range 240-200F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 240-200FThermostat,Limit & Plenum,Range 240-200F
  • Item # 2FBX2
  • Mfr. Model # SHL504
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Thermostat,Limit & Plenum,Range 210-170F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 210-170FThermostat,Limit & Plenum,Range 210-170F
  • Item # 2FBY1
  • Mfr. Model # SHL516
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More