Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

93 Results Found that Include 151 Products 

 |  Results per page: 16 | 32 | 48

Pneumatic Thermostat

SIEMENS

Multiple product options available

Calibration/Wrench Kit

SIEMENS

Grainger Item # 4E891 | Mfr. Model # 192-632

Catalog Page # 4238 (PDF)

Calibration/Wrench Kit, For Landis And Staefa (192-643), Includes 5 Wrenches and Pocket Clip

Pneumatic T-Stat Cover, Beige

SIEMENS

Grainger Item # 4E679 | Mfr. Model # 192-256

Catalog Page # 4238 (PDF)

Pneumatic Thermostat Cover, Plastic, Height 3 1/4 In, Width 2 1/4 In, Depth 1 1/2 In, For Use With 190 Series...More

Room Sensor, Setpoint, Fahrenheit, White

SIEMENS

Grainger Item # 6RNV1 | Mfr. Model # 540-680FB

Catalog Page # 4216 (PDF)

Room Temperature Sensor, Series 1000 Override, Setpoint, and Fahrenheit Temperature Display, Connection Plug...More

Valve, Pneumatic, 1/2 In

SIEMENS

Grainger Item # 6YC73 | Mfr. Model # 258-02069

Catalog Page # 4235 (PDF)

Pneumatic Valve, Valve Size 1/2 Inch, Coefficient of Volume 4, Maximum Pressure 15 PSI, Spring Range 8-13...More

Valve And Actuator, Pneumatic, Pipe 1/2 In

SIEMENS

Grainger Item # 2KGR2 | Mfr. Model # 257-02041

Catalog Page # 4235 (PDF)

Valve And Actuator, Pneumatic, Pipe 1/2 In, Valve Body Material Bronze, Width 4 In, Height 4 In, Valve Type...More

Valve, Air, 120 V, 3 Way

SIEMENS

Grainger Item # 4E725 | Mfr. Model # 265-1022

Catalog Page # NA

Electro Pneumatic Air Valve, Power Rating 5.7 Watts, Voltage Rating 120 VAC, Capacity 600 SCFM, Maximum Air...More

Valve, Pneumatic, 1/2 In

SIEMENS

Grainger Item # 6YC70 | Mfr. Model # 256-02008

Catalog Page # 4235 (PDF)

Pneumatic Valve, Valve Size 1/2 Inch, Coefficient of Volume 2.5, Maximum Pressure 15 PSI, Spring Range 10-15...More

Reverse Acting Relay, Pneumatic, 30 PSI

SIEMENS

Grainger Item # 2KGR5 | Mfr. Model # 243-0024

Catalog Page # 4239 (PDF)

Reverse Acting Relay, Pneumatic, Pressure Range 30 PSI, 1/4 In Barb, Max Air Pressure 30 PSI, Capacity 29...More

Valve, Pneumatic, 3/4 In

SIEMENS

Grainger Item # 6YC72 | Mfr. Model # 257-02044

Catalog Page # 4235 (PDF)

Pneumatic Valve, Valve Size 3/4 Inch, Coefficient of Volume 6.3, Maximum Pressure 15 PSI, Spring Range 3-8...More

Room Sensor, Setpoint, Fahrenheit, Beige

SIEMENS

Grainger Item # 6RNV0 | Mfr. Model # 540-680FA

Catalog Page # 4216 (PDF)

Room Temperature Sensor, Series 1000 Override, Setpoint, and Fahrenheit Temperature Display, Connection Plug...More

Cover, Thermostat, Thermometer Exposed

SIEMENS

Grainger Item # 2KGP8 | Mfr. Model # 192-252

Catalog Page # 4238 (PDF)

Cover, Thermostat, Height 1 3/4 In, Width 3 3/4 In, Depth 5 3/4 In, Adjustment Set Point Exposed, Indicator...More

2-Position Actuator

SIEMENS

Multiple product options available

Modulating Actuator

SIEMENS

Multiple product options available

Valve, Pneumatic, 1/2 In

SIEMENS

Grainger Item # 6YC71 | Mfr. Model # 257-02038

Catalog Page # 4235 (PDF)

Pneumatic Valve, Valve Size 1/2 Inch, Coefficient of Volume 2.5, Maximum Pressure 15 PSI, Spring Range 3-8...More

Floating Actuator

SIEMENS

Multiple product options available

Room Sensor, Setpoint, Override, White

SIEMENS

Grainger Item # 6RNU5 | Mfr. Model # 540-670B

Catalog Page # 4216 (PDF)

Room Temperature Sensor, Series 1000 Sensing With Override, Setpoint And Logo, Connection Plug In Terminal...More

Linear Pneumatic Actuator

SIEMENS

Multiple product options available

Thermostat, Limitem

SIEMENS

Grainger Item # 4E683 | Mfr. Model # 356-0750

Catalog Page # NA

Pneumatic Limitem Thermostat, Bulb Size 7/16 Inch, Thermostat Rigid Bulb, Contact Action Direct, Air...More

Controller, Receiver

SIEMENS

Grainger Item # 4E685 | Mfr. Model # 195-0003

Catalog Page # 4242 (PDF)

Pneumatic Receiver Controller, Pressure Rating Operating 22, Maximum 30 PSI, Air Consumption 60 SCIM, Input...More

Room Sensor, Setpoint, Override, Beige

SIEMENS

Grainger Item # 6RNU4 | Mfr. Model # 540-670A

Catalog Page # 4216 (PDF)

Room Temperature Sensor, Series 1000 Sensing With Override, Setpoint And Logo, Connection Plug In Terminal...More

Threaded Globe Valve, 3/4 In, 24VAC, NO

SIEMENS

Grainger Item # 5GED4 | Mfr. Model # 243-00212

Catalog Page # 4235 (PDF)

Threaded Globe Valve, Normally Open, Height 4 1/4 In., Width 11 1/4 In., Depth 2 In., Voltage 24VAC, For Use...More

Room Sensor, Series 1000, Logo, White

SIEMENS

Grainger Item # 6RNT9 | Mfr. Model # 540-660B

Catalog Page # 4216 (PDF)

Room Temperature Sensor, Series 1000 Sensing Only With Logo, Connection Plug In Terminal Port, Inputs 10K ohm...More

Threaded Globe Valve, 1/2 In, 24VAC, NO

SIEMENS

Grainger Item # 5GEC8 | Mfr. Model # 259-02032

Catalog Page # 4235 (PDF)

Threaded Globe Valve, Normally Open, Height 5 1/2 In., Width 4 3/4 In., Depth 2 In., Voltage 24VAC, For Use...More

Thermostat

SIEMENS

Multiple product options available

Controller, Receiver

SIEMENS

Grainger Item # 4E686 | Mfr. Model # 195-0011

Catalog Page # 4242 (PDF)

Pneumatic Receiver Controller, Pressure Rating Operating 22, Maximum 30 PSI, Air Consumption 60 SCIM, Input...More

Threaded Globe Valve, 1/2 In, 24VAC, NO

SIEMENS

Grainger Item # 5GEC9 | Mfr. Model # 259-02034

Catalog Page # 4235 (PDF)

Threaded Globe Valve, Normally Open, Height 5 1/2 In., Width 4 3/4 In., Depth 2 In., Voltage 24VAC, For Use...More

Threaded Globe Valve, 1/2 In, 24VAC, NO

SIEMENS

Grainger Item # 5GED0 | Mfr. Model # 259-02036

Catalog Page # 4235 (PDF)

Threaded Globe Valve, Normally Open, Height 5 1/2 In., Width 4 3/4 In., Depth 2 In., Voltage 24VAC, For Use...More

Airflow Switch, Auto Reset, SPDT

SIEMENS

Grainger Item # 2KGR4 | Mfr. Model # 141-0574

Catalog Page # 4230 (PDF)

Airflow Switch, Auto Reset, Differential 0.06 To 0.6 WC, SPDT Switch Type, Pressure Setting Range 0.05 To 1.0...More

Threaded Globe Valve, 1/2 In, 24VAC, NO

SIEMENS

Grainger Item # 5GEC7 | Mfr. Model # 259-02030

Catalog Page # 4235 (PDF)

Threaded Globe Valve, Normally Open, Height 5 1/2 In., Width 4 3/4 In., Depth 2 In., Voltage 24VAC, For Use...More

Pneumatic T-Stat Cover

SIEMENS

Grainger Item # 4E680 | Mfr. Model # 192-262

Catalog Page # 4238 (PDF)

Pneumatic Thermostat Cover, Plastic, Height 3 1/4 In, Width 2 1/4 In, Depth 1 1/2 In, For Use With 190 Series...More

Control Valve, Globe, 1/2 in. NPT

SIEMENS

Grainger Item # 25DW76 | Mfr. Model # 599-02069

Catalog Page # NA

Control Valve, Globe, Height (In.) 2-15/16, Width (In.) 2-3/4, Depth (In.) 1-5/16, 4, 250, For Use With...More

 |  Results per page: 16 | 32 | 48
loader image