Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

165 Results Found that Include 193 Products

Results per page: 16 | 32 | 48
Line Volt Mechanical Tstat,120 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 1TKF9
  • Mfr. Model # 801
  • Line VoltageThermostat, Mechanical Non Programmable, Switch Type SPST, Switch Action Open on Rise, Number of...More

Line Volt Mechanical Tstat,125 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 125 to 277VACLine Volt Mechanical Tstat,125 to 277VAC
  • Item # 4KFV5
  • Mfr. Model # 803A
  • Line VoltageThermostat, Mechanical Non Programmable, Switch Type SPST, Switch Action Close On Rise, Number of...More

Hot Surface Igniter,Silicon Carbide
Repl Thermocouple,Snap Fit,36 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 36 InRepl Thermocouple,Snap Fit,36 In
  • Item # 12Z428
  • Mfr. Model # 1980-036
  • Replacement Thermocouple, Snap-Fit, Length (In.) 36, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Thermopile,Pilot Generator
  • ROBERTSHAW
  • Thermopile, Pilot GeneratorThermopile,Pilot Generator
  • Item # 12Z418
  • Mfr. Model # 1950-001
  • Thermopile, Pilot Generator, Length (In.) 36, Voltage 250mv to 750mv, Gas Type LP/NG, Tip Style CP-2,...More

Pilot Burner Tubing
  • ROBERTSHAW
  • Pilot Burner TubingPilot Burner Tubing
  • Item # 5AU59
  • Mfr. Model # 11-293
  • Pilot Tubing, Cut to Length, Length 60 In, Gas Type LP/Nat, 1/4 In Diameter Aluminum, Includes Compression...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 1TKH6
  • Mfr. Model # RS4220
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations C,L,R,Y1,Y2,W1,G,W2/E,O,B, System...More

Repl Thermocouple,Snap Fit,18 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 18 InRepl Thermocouple,Snap Fit,18 In
  • Item # 12Z425
  • Mfr. Model # 1980-018
  • Replacement Thermocouple, Snap-Fit, Length (In.) 18, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Pilot And Thermopile, 90 Degree Right
Elec Cook Control,Repl INF-240-1153
Relighter,Auto Pilot
  • ROBERTSHAW
  • Relighter, Auto PilotRelighter,Auto Pilot
  • Item # 1WG90
  • Mfr. Model # 785-001
  • Auto Pilot Relighter, Control Voltage 24/120 VAC, Current Rating 25 Milliamps, Cable Leads 24 Inches, 50/60...More

Hot Surface Igniter,Silicon Carbide
Low V Mechanical Tstat,50 to 90F,White
  • ROBERTSHAW
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 26X379
  • Mfr. Model # 9204V
  • Low Voltage Thermostat, Terminal Designations W, RH, System Switching No, Fan Switching No, Automatic...More

Igniter/Sensor Assembly,24 In Leads
Remote Sensor,Indoor
  • ROBERTSHAW
  • Remote Sensor, IndoorRemote Sensor,Indoor
  • Item # 6FWJ3
  • Mfr. Model # 10-528
  • Remote Sensor, Indoor, For Use With 1TKG5, 1TKG7 1TKG8, 1TKG9, Color White, Height (In.) 2.5, Width (In.)...More

Temperature Dial,Black
Repl Thermocouple,Snap Fit,24 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 24 InRepl Thermocouple,Snap Fit,24 In
  • Item # 12Z426
  • Mfr. Model # 1980-024
  • Replacement Thermocouple, Snap-Fit, Length (In.) 24, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Backplate,Plastic,White
  • ROBERTSHAW
  • Backplate, Plastic, WhiteBackplate,Plastic,White
  • Item # 1TKG3
  • Mfr. Model # 9010-1
  • Backplate, Plastic, For Use With Robertshaw 9400, 9500, 9550, 9600 Series Thermostats, Covers Unwanted Marks...More

Spark Ignition Control,Nonlockout
  • ROBERTSHAW
  • Spark Ignition Control, NonlockoutSpark Ignition Control,Nonlockout
  • Item # 6KXC6
  • Mfr. Model # 780-715
  • Universal Ignition Control, Spark Ignition, Nonlockout, Electrical Connections Terminals, Amps AC 1.5,...More

  • ROBERTSHAW
  • Gas ValveGas Valve
  • Multiple product options available

    Multiple product options available

Temperature Dial,Infinite
Repl Thermocouple,Snap Fit,30 In
  • ROBERTSHAW
  • Repl Thermocouple, Snap Fit, 30 InRepl Thermocouple,Snap Fit,30 In
  • Item # 12Z427
  • Mfr. Model # 1980-030
  • Replacement Thermocouple, Snap-Fit, Length (In.) 30, Voltage 18 to 30 mV, Gas Type LP/NG, Tip Style Snap-Fit...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 1TKG5
  • Mfr. Model # 300-201
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations...More

Remote Indoor Sensor,White,40 to 110F
  • ROBERTSHAW
  • Remote Indoor Sensor, White, 40 to 110FRemote Indoor Sensor,White,40 to 110F
  • Item # 1TKJ2
  • Mfr. Model # 9020i
  • Remote Sensor, Indoor, For Use With Robertshaw i2 Series thermostat, Max Lead Length 330 Ft, Color White,...More

Ignitor,Lead 4 1/2 In,120V,4.75 Amp
  • ROBERTSHAW
  • Ignitor, Lead 4 1/2 In, 120V, 4.75 AmpIgnitor,Lead 4 1/2 In,120V,4.75 Amp
  • Item # 1TGF4
  • Mfr. Model # 41-409
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Ignition Module,Intermittent Pilot,24 V
  • ROBERTSHAW
  • Ignition Module, Intermittent Pilot, 24 VIgnition Module,Intermittent Pilot,24 V
  • Item # 1TGD9
  • Mfr. Model # 780-845
  • Ignition Module, Intermittent Pilot Universal, Electrical Connections 1/4 In Quick Connect, Voltage 24,...More

Elec Cook Control,Repl INF-120-1152
Low V T-Stat,Stages Heat 2,Stages Cool 1
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 2, Stages Cool 1Low V T-Stat,Stages Heat 2,Stages Cool 1
  • Item # 1TKH2
  • Mfr. Model # RS2210
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Terminal Designations R,C,Y1,W1,W2/E,G,O,B,L, System...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 1TKH5
  • Mfr. Model # RS4110
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations RH/R, RC, G, B, O, Y1, W1, System...More

Results per page: 16 | 32 | 48