Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

HVAC Controls

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Din Mount Level Control,3 Relay,120VAC
    • LUMENITE CONTROL TECHNOLOGY, INC.
    • Din Mount Level Control, 3 Relay, 120VAC
    • Item # 6EEK7
    • Mfr. Model # WFLTV-DM-6011
    • Level Control, DIN Mount, Conductivity, 4-3/4, 3-7/8, 2-3/4, White, Input Voltage 120 VAC, 3, cUL, Includes...More

    Track Mount Level Control,2 Relay,24VAC
    • LUMENITE CONTROL TECHNOLOGY, INC.
    • Track Mount Level Control, 2 Relay, 24VAC
    • Item # 6EEL7
    • Mfr. Model # WFLTV-TM-401(24)
    • Level Control, Track Mount, Conductivity, 1-5/8, 3-7/8, 3-1/4, Input Voltage 24 VAC, 2, cUL, Includes...More

    Din Mount Level Control,3 Relay,240VAC
    • LUMENITE CONTROL TECHNOLOGY, INC.
    • Din Mount Level Control, 3 Relay, 240VAC
    • Item # 6EEL4
    • Mfr. Model # WFLTV-DM-6012
    • Level Control, DIN Mount, Conductivity, 4-3/4, 3-7/8, 2-3/4, White, Input Voltage 240 VAC, 3, cUL, Includes...More

    Track Mount Level Control,3 Relay,240VAC
    • LUMENITE CONTROL TECHNOLOGY, INC.
    • Track Mount Level Control, 3 Relay, 240VAC
    • Item # 6EEL1
    • Mfr. Model # WFLTV-TM-6012
    • Level Control, Track Mount, Conductivity, 1-5/8, 3-7/8, 3-1/4, Input Voltage 240 VAC, 3, cUL, Includes...More

    Liquid Probe,Waterproof,12,18,24In,4 In
    • LUMENITE CONTROL TECHNOLOGY, INC.
    • Liquid Probe, Waterproof, 12,18,24In, 4 In
    • Item # 6FDJ2
    • Mfr. Model # PHS34FS15T12" 18" 24" 36"
    • Liquid Level Probe, Industrial, Number of Probes 4, Probe Lengths 12 In., 18 In., 24 In., 36 In., Process...More

    Track Mount Level Control,3 Relay,120VAC
    • LUMENITE CONTROL TECHNOLOGY, INC.
    • Track Mount Level Control, 3 Relay, 120VAC
    • Item # 6EEK4
    • Mfr. Model # WFLTV-TM-6011
    • Level Control, Track Mount, Conductivity, 1-5/8, 3-7/8, 3-1/4, Input Voltage 120 VAC, 3, cUL, Includes...More

    Din Mount Level Control,2 Relay,24VAC
    • LUMENITE CONTROL TECHNOLOGY, INC.
    • Din Mount Level Control, 2 Relay, 24VAC
    • Item # 6EEN0
    • Mfr. Model # WFLTV-DM-401(24)
    • Level Control, DIN Mount, Conductivity, 4-3/4, 2-7/8, 2-3/4, White, Input Voltage 24 VAC, 2, cUL, Includes...More

    Results per page: 16 | 32 | 48