Skip Content

Filter Results By

Price
  • View MoreView Less

HVAC Controls

75 Results Found that Include 75 Products 

Results per page: 16 | 32 | 48
Cable,Two Conductor,10 Ft,2 In Tri-Clamp
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp
  • Item # 6EJN5
  • Mfr. Model # 2J2
  • Inter Connect Cable, 2 Conductor, Sanitary, 2 In. Tri Clamp, Cable Length 10 Feet, For Use With Lumenite...More

Cable,Three Conductor,10 Ft
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Cable, Three Conductor, 10 Ft
  • Item # 6EJN6
  • Mfr. Model # 3J
  • Inter Connect Cable, Three Conductor, Cable Length 10 Feet, For Use With Lumenite WFLTV-TM, WFLTV-SM and...More

Cable,Single Conductor,10 Ft
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Cable, Single Conductor, 10 Ft
  • Item # 6EJN3
  • Mfr. Model # J
  • Inter Connect Cable, Single Conductor, Cable Length 10 Feet, For Use With Lumenite WFLTV-TM, WFLTV-SM and...More

Liquid Level Probe,12 and 24 In,2 In
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 and 24 In, 2 In
  • Item # 6EEN8
  • Mfr. Model # 2DCFT2
  • Liquid Level Probe, Sanitary, Number of Probes 2, Probe Lengths 12 In., 24 In., Process Connection 2 In....More

Liquid Level Probe,12, 18 and 24 In,2 In
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12, 18 and 24 In, 2 In
  • Item # 6EEP1
  • Mfr. Model # 3DCFT2
  • Liquid Level Probe, Sanitary, Number of Probes 3, Probe Lengths 12 In. 18 In., 24 In., Process Connection 2...More

Din Mount Level Control,1 Relay,120VAC
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Din Mount Level Control, 1 Relay, 120VAC
  • Item # 6EEK5
  • Mfr. Model # WFLTV-DM-2011
  • Level Control, DIN Mount, Conductivity, 4-3/4, 1-3/4, 2-3/4, White, Input Voltage 120 VAC, 1, cUL, Includes...More

Cable,Two Conductor,10 Ft,1-1/2 In
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Cable, Two Conductor, 10 Ft, 1-1/2 In
  • Item # 6EJN4
  • Mfr. Model # 2J-1-1/2
  • Inter Connect Cable, 2 Conductor, Sanitary, 1-1/2 In. Tri Clamp, Cable Length 10 Feet, For Use With Lumenite...More

Liquid Level Probe,12 In,2 In Tri-clamp
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 In, 2 In Tri-clamp
  • Item # 6EEN4
  • Mfr. Model # DCFT2
  • Liquid Level Probe, Sanitary, Number of Probes 1, Probe Lengths 12 In., Process Connection 2 In. Tri-clamp,...More

Liquid Level Probe,12 In,1/2 NPT
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 In, 1/2 NPT
  • Item # 6EJP7
  • Mfr. Model # PHST12Q12"UN
  • Liquid Level Probe, Industrial, Number of Probes 1, Probe Lengths 12 In., Process Connection 1/2 In. NPT,...More

Octal Socket Level Control,1Relay,120VAC
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Octal Socket Level Control, 1Relay, 120VAC
  • Item # 6EEK8
  • Mfr. Model # WFLTV-SM-2011
  • Level Control, Octal Socket, Conductivity, 5, 3, 2, Blue, Input Voltage 120 VAC, 1, cUL, Includes Instructions...More

Liquid Probe,12 In,1/2 NPT,10 Ft Cable
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Probe, 12 In, 1/2 NPT, 10 Ft Cable
  • Item # 6EJR0
  • Mfr. Model # PHST12Q12"UJ
  • Liquid Level Probe, Industrial, Number of Probes 1, Probe Lengths 12 In., Process Connection 1/2 In. NPT,...More

Liquid Level Probe,12, 18 and24 In,2 In
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12, 18 and24 In, 2 In
  • Item # 6EEP2
  • Mfr. Model # 3DAFT2
  • Liquid Level Probe, Sanitary, Number of Probes 3, Probe Lengths 12 In. 18 In., 24 In., Process Connection 2...More

Liquid Level Probe,12 and 24 In,1-1/2
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 and 24 In, 1-1/2
  • Item # 6EEN7
  • Mfr. Model # 2DCFT-1-1/2
  • Liquid Level Probe, Sanitary, Number of Probes 2, Probe Lengths 12 In., 24 In., Process Connection 1-1/2 In....More

Din Mount Level Control,3 Relay,120VAC
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Din Mount Level Control, 3 Relay, 120VAC
  • Item # 6EEK7
  • Mfr. Model # WFLTV-DM-6011
  • Level Control, DIN Mount, Conductivity, 4-3/4, 3-7/8, 2-3/4, White, Input Voltage 120 VAC, 3, cUL, Includes...More

Liquid Level Probe,12,18,24 In,3 NPT
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12,18,24 In, 3 NPT
  • Item # 6FDK1
  • Mfr. Model # PHS44DST12" 18" 24" 36"
  • Liquid Level Probe, Industrial, Number of Probes 4, Probe Lengths 12 In., 18 In., 24 In., 36 In., Process...More

Liquid Level Probe,12 and 24In,2 In,PTFE
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 and 24In, 2 In, PTFE
  • Item # 6EEP8
  • Mfr. Model # T-2DCFT2
  • Liquid Level Probe, Sanitary, Number of Probes 2, Probe Lengths 12 In., 24 In., Process Connection PTFE 2 In....More

Liquid Level Probe,12 In,3/8 NPT
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 In, 3/8 NPT
  • Item # 6EJP6
  • Mfr. Model # PHST38Q12"UN
  • Liquid Level Probe, Industrial, Number of Probes 1, Probe Lengths 12 In., Process Connection 3/8 In. NPT,...More

Din Mount Level Control,2 Relay,120VAC
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Din Mount Level Control, 2 Relay, 120VAC
  • Item # 6EEK6
  • Mfr. Model # WFLTV-DM-4011
  • Level Control, DIN Mount, Conductivity, 4-3/4, 2-7/8, 2-3/4, White, Input Voltage 120 VAC, 2, cUL, Includes...More

Liquid Level Probe,12 and 24In,2In Bevel
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 and 24In, 2In Bevel
  • Item # 6EEP0
  • Mfr. Model # 2DAFT2
  • Liquid Level Probe, Sanitary, Number of Probes 2, Probe Lengths 12 In., 24 In., Process Connection 2 In....More

Liquid Level Probe,24 In,2 NPT
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 24 In, 2 NPT
  • Item # 6FDJ6
  • Mfr. Model # PHP42BPT12" 24"
  • Liquid Level Probe, Industrial, Number of Probes 2, Probe Lengths 12 In., 24 In., Process Connection 2 In....More

Liquid Level Probe,12 In,1-1/2 In
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 In, 1-1/2 In
  • Item # 6EEN3
  • Mfr. Model # DCFT-1-1/2
  • Liquid Level Probe, Sanitary, Number of Probes 1, Probe Lengths 12 In., Process Connection 1-1/2 In....More

Liquid Level Probe,12 and 24 In,1-1/2
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 and 24 In, 1-1/2
  • Item # 6EEN9
  • Mfr. Model # 2DAFT-1-1/2
  • Liquid Level Probe, Sanitary, Number of Probes 2, Probe Lengths 12 In., 24 In., Process Connection 1-1/2 In....More

Liquid Level Probe,12, 18 and 24 In,PTFE
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12, 18 and 24 In, PTFE
  • Item # 6EJN1
  • Mfr. Model # T-3DCFT2
  • Liquid Level Probe, Sanitary, Number of Probes 3, Probe Lengths 12 In. 18 In., 24 In., Process Connection...More

Octal Socket Level Control,1Relay,240VAC
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Octal Socket Level Control, 1Relay, 240VAC
  • Item # 6EEL5
  • Mfr. Model # WFLTV-SM-2012
  • Level Control, Octal Socket, Conductivity, 5, 3, 2, Blue, Input Voltage 240 VAC, 1, cUL, Includes Instructions...More

Liquid Level Probe,12In,3/8 NPT,PTFE
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12In, 3/8 NPT, PTFE
  • Item # 6EJR2
  • Mfr. Model # PHST38G12"TN
  • Liquid Level Probe, Industrial, Number of Probes 1, Probe Lengths 12 In., Process Connection 3/8 In. NPT,...More

Liquid Level Probe,12 In,1-1/2 NPT
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 In, 1-1/2 NPT
  • Item # 6FDJ5
  • Mfr. Model # PHS41AST12"
  • Liquid Level Probe, Industrial, Number of Probes 1, Probe Lengths 12 In., Process Connection 1-1/2 In. NPT,...More

Liquid Level Probe,12, 18 and 24 In,PTFE
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12, 18 and 24 In, PTFE
  • Item # 6EJN2
  • Mfr. Model # T-3DAFT2
  • Liquid Level Probe, Sanitary, Number of Probes 3, Probe Lengths 12 In. 18 In., 24 In., Process Connection...More

Liquid Probe,Waterproof,12,24In,3 In
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Probe, Waterproof, 12,24In, 3 In
  • Item # 6EJT0
  • Mfr. Model # PHP32EP15T12" 24"
  • Liquid Level Probe, Industrial, Number of Probes 2, Probe Lengths 12 In., 24 In., Process Connection 3 In....More

Octal Socket Level Control,1Relay,24 VAC
Din Mount Level Control,1 Relay,24VAC
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Din Mount Level Control, 1 Relay, 24VAC
  • Item # 6EEL9
  • Mfr. Model # WFLTV-DM-201(24)
  • Level Control, DIN Mount, Conductivity, 4-3/4, 1-3/4, 2-3/4, White, Input Voltage 24 VAC, 1, cUL, Includes...More

Liquid Level Probe,12In,1/2 NPT,PTFE
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12In, 1/2 NPT, PTFE
  • Item # 6EJR3
  • Mfr. Model # PHST12G12"TN
  • Liquid Level Probe, Industrial, Number of Probes 1, Probe Lengths 12 In., Process Connection 1/2 In. NPT,...More

Liquid Level Probe,12 In,1-1/2 In,PTFE
  • LUMENITE CONTROL TECHNOLOGY, INC.
  • Liquid Level Probe, 12 In, 1-1/2 In, PTFE
  • Item # 6EEP5
  • Mfr. Model # T-DAFT-1-1/2
  • Liquid Level Probe, Sanitary, Number of Probes 1, Probe Lengths 12 In., Process Connection PTFE 1-1/2 In....More

Results per page: 16 | 32 | 48