Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

HVAC Controls

93 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Air Switching Valve,3-Way,2 to 4 psi
  • JOHNSON CONTROLS
  • Air Switching Valve, 3-Way, 2 to 4 psiAir Switching Valve,3-Way,2 to 4 psi
  • Item # 38Y206
  • Mfr. Model # V-6135-1
  • Air Switching Valve, Normally Open/Normally Closed, Control Air Pressure 2 to 4 psi, 1/4 In. Barb Air...More

Solenoid Air Valve,3-Way,24VDC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 24VDC, 0-25 psiSolenoid Air Valve,3-Way,24VDC,0-25 psi
  • Item # 13F615
  • Mfr. Model # V11HGA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Dual Pressure Control,36 In Capillary
  • JOHNSON CONTROLS
  • Dual Pressure Control, 36 In CapillaryDual Pressure Control,36 In Capillary
  • Item # 4E042
  • Mfr. Model # P70LB-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Dual Pressure Control,1/4 In Flare Nut
  • JOHNSON CONTROLS
  • Dual Pressure Control, 1/4 In Flare NutDual Pressure Control,1/4 In Flare Nut
  • Item # 4E043
  • Mfr. Model # P70MA-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Pneumatic Transducer,0-10 VDC,0.5-19 psi
  • JOHNSON CONTROLS
  • Pneumatic Transducer, 0-10 VDC, 0.5-19 psiPneumatic Transducer,0-10 VDC,0.5-19 psi
  • Item # 36P580
  • Mfr. Model # EP-8000-2
  • Electronic Pneumatic Transducer, Voltage Input Type, Direct Acting, Max. Safe Air PSI 25, Control Air...More

Steam Pressure Control,0-150 lb
Globe Valve,2-Way,NO,1-1/4 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPTGlobe Valve,2-Way,NO,1-1/4 In,(F)NPT
  • Item # 41P858
  • Mfr. Model # VG7241PT
  • Globe Valve, 2 Way, Brass, Height (In.) 5-7/8, Width (In.) 4-23/32, Depth (In.) 2-11/16, Coefficient of...More

Pneu Temp Transmitter,DA,0 to 100F
  • JOHNSON CONTROLS
  • Pneu Temp Transmitter, DA, 0 to 100FPneu Temp Transmitter,DA,0 to 100F
  • Item # 38Y187
  • Mfr. Model # T-5210-1009
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 270 Degrees F,...More

Pneu Temp Transmitter,DA,-40 to 160F
  • JOHNSON CONTROLS
  • Pneu Temp Transmitter, DA, -40 to 160FPneu Temp Transmitter,DA,-40 to 160F
  • Item # 38Y188
  • Mfr. Model # T-5210-1113
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 230 Degrees F,...More

Pneu Temp Transmitter,DA,50 to 150F
  • JOHNSON CONTROLS
  • Pneu Temp Transmitter, DA, 50 to 150FPneu Temp Transmitter,DA,50 to 150F
  • Item # 20RG14
  • Mfr. Model # T-5210-1008
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 150 Degrees F,...More

Oil Safety Control
  • JOHNSON CONTROLS
  • Oil Safety ControlOil Safety Control
  • Item # 4E044
  • Mfr. Model # P45NCA-12E
  • Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) Fixed 9, Time Delay (Sec.) 120, Voltage...More

Linear Pneumatic Actuator,Pivot
  • JOHNSON CONTROLS
  • Linear Pneumatic Actuator, PivotLinear Pneumatic Actuator
  • Item # 12Y962
  • Mfr. Model # D-3153-2
  • Linear Pneumatic Actuator, Operating PSI Range 0 to 20, Max. Air Pressure 30 psi, Stroke 3 In., Nominal...More

Line V Mechanical Tstat,24 to 277VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 16ALine V Mechanical Tstat,24 to 277VAC,16A
  • Item # 38Y075
  • Mfr. Model # A19PRC-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Lube Oil Control,Electronic,15 PSI
  • JOHNSON CONTROLS
  • Lube Oil Control, Electronic, 15 PSILube Oil Control,Electronic,15 PSI
  • Item # 12Y971
  • Mfr. Model # P545NCB-22C
  • Lube Oil Control, Electronic, Pressure Range (PSI) Fixed 12.75, Time Delay (Sec.) 120, Voltage 120/240,...More

Line Volt Mechanical Tstat,120 to 600VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 600VACLine Volt Mechanical Tstat,120 to 600VAC
  • Item # 38Y113
  • Mfr. Model # A72AE-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type DPST, Switch Action Open / Close on Rise, Number of...More

Oil Safety Control
  • JOHNSON CONTROLS
  • Oil Safety ControlOil Safety Control
  • Item # 4E882
  • Mfr. Model # P145NCA-12E
  • Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) Fixed 9, Time Delay (Sec.) 120, Voltage...More

Dual Pressure Control,1/4 In Flare Nut
  • JOHNSON CONTROLS
  • Dual Pressure Control, 1/4 In Flare NutDual Pressure Control,1/4 In Flare Nut
  • Item # 4E889
  • Mfr. Model # P170MA-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y068
  • Mfr. Model # A19ANC-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Oil Safety Control
  • JOHNSON CONTROLS
  • Oil Safety ControlOil Safety Control
  • Item # 4E046
  • Mfr. Model # P28AA-17E
  • Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) 8 to 70, Time Delay (Sec.) 120, Voltage...More

Pneu Temp Transmitter,DA,40 to 240F
  • JOHNSON CONTROLS
  • Pneu Temp Transmitter, DA, 40 to 240FPneu Temp Transmitter,DA,40 to 240F
  • Item # 38Y186
  • Mfr. Model # T-5210-1004
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 310 Degrees F,...More

Lube Oil Control,6.5 PSI,120/240
  • JOHNSON CONTROLS
  • Lube Oil Control, 6.5 PSI, 120/240Lube Oil Control,6.5 PSI,120/240
  • Item # 40G368
  • Mfr. Model # P45NCA-82C
  • Lube Oil Control, Cutout Control With Time Delay, Pressure Range (PSI) 6.5, Time Delay (Sec.) 45, Voltage...More

Solenoid Air Valve,3-Way,120VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 120VAC, 0-25 psiSolenoid Air Valve,3-Way,120VAC,0-25 psi
  • Item # 38Y204
  • Mfr. Model # V-2410-2
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/8 In. NPT Air...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • JOHNSON CONTROLS
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 36P606
  • Mfr. Model # T600MSN-4
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations...More

Lube Oil Control,9 PSI,120/240
  • JOHNSON CONTROLS
  • Lube Oil Control, 9 PSI, 120/240Lube Oil Control,9 PSI,120/240
  • Item # 40G367
  • Mfr. Model # P45NCA-12C
  • Lube Oil Control, Cutout Control With Time Delay, Pressure Range (PSI) 9, Time Delay (Sec.) 120, Voltage...More

Line V Mechanical Tstat,120 to 277VAC,6A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 120 to 277VAC, 6ALine V Mechanical Tstat,120 to 277VAC,6A
  • Item # 36P595
  • Mfr. Model # T25A-1C
  • Line Voltage Thermostat, Heating/Cooling, Two Stage, Switch Type 2 SPDT, Switch Action Open / Close on Rise...More

Lube Oil Control,Electronic,15 PSI
  • JOHNSON CONTROLS
  • Lube Oil Control, Electronic, 15 PSILube Oil Control,Electronic,15 PSI
  • Item # 12Y972
  • Mfr. Model # P545NCB-25C
  • Lube Oil Control, Electronic, Pressure Range (PSI) Fixed 10, Time Delay (Sec.) 90, Voltage 120/240, Pressure...More

Pneu Temp Transmitter,DA,0 to 100F
  • JOHNSON CONTROLS
  • Pneu Temp Transmitter, DA, 0 to 100FPneu Temp Transmitter,DA,0 to 100F
  • Item # 38Y189
  • Mfr. Model # T-5210-1114
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 230 Degrees F,...More

Lube Oil Control,8 to 70 PSI
  • JOHNSON CONTROLS
  • Lube Oil Control, 8 to 70 PSILube Oil Control,8 to 70 PSI
  • Item # 40G357
  • Mfr. Model # P28AA-17C
  • Lube Oil Control, Cutout Control With Time Delay, Pressure Range (PSI) 8 to 70, Time Delay (Sec.) 120,...More

Lube Oil Control,6.5 PSI,120/240
  • JOHNSON CONTROLS
  • Lube Oil Control, 6.5 PSI, 120/240Lube Oil Control,6.5 PSI,120/240
  • Item # 40G335
  • Mfr. Model # P145NCB-82C
  • Lube Oil Control, Electromechanical, Pressure Range (PSI) Fixed 6.5, Time Delay (Sec.) 45, Voltage 120/240,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More