Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

HVAC Controls

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Line Volt Mechanical Tstat,120 to 240VAC
    • JOHNSON CONTROLS
    • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
    • Item # 4E047
    • Mfr. Model # A19ABC-24E
    • Remote Bulb Thermostat, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating Resistive @...More

    Temperature Sensor Well Mounting Kit
    Zone Valve,3 Way,Modulating,Sweat 1/2
    • JOHNSON CONTROLS
    • Zone Valve, 3 Way, Modulating, Sweat 1/2Zone Valve,3 Way,Modulating,Sweat 1/2
    • Item # 41P347
    • Mfr. Model # JM3213
    • Zone Valve, 3 Way, Modulating Body, Height (In.) 2-5/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient of...More

    Pneumatic Thermostat Conversion Kit
    Actuator Mounting Kit
    • JOHNSON CONTROLS
    • Actuator Mounting KitActuator Mounting Kit
    • Item # 41P609
    • Mfr. Model # MP8000-6701
    • Actuator Mounting Kit, For Use With Mfr. No. VG7000 Valves- MP82 SS, 1/2 In. and 3/4 In., Includes Linkage...More

    Temperature Sensor,Flush Mount
    Temperature Sensor,Silicon 1,035 ohms
    Zone Valve,3 Way,Modulating,Sweat 1/2
    • JOHNSON CONTROLS
    • Zone Valve, 3 Way, Modulating, Sweat 1/2Zone Valve,3 Way,Modulating,Sweat 1/2
    • Item # 41P346
    • Mfr. Model # JM3212
    • Zone Valve, 3 Way, Modulating Body, Height (In.) 2-5/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient of...More

    Zone Valve,2 Way,Modulating,(F)NPT 1/2
    • JOHNSON CONTROLS
    • Zone Valve, 2 Way, Modulating, (F)NPT 1/2Zone Valve,2 Way,Modulating,(F)NPT 1/2
    • Item # 41P332
    • Mfr. Model # JM2221
    • Zone Valve, 2 Way, Modulating Body, Height (In.) 1-7/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient of...More

    Zone Valve,3 Way,Modulating,Sweat 1/2
    • JOHNSON CONTROLS
    • Zone Valve, 3 Way, Modulating, Sweat 1/2Zone Valve,3 Way,Modulating,Sweat 1/2
    • Item # 41P345
    • Mfr. Model # JM3211
    • Zone Valve, 3 Way, Modulating Body, Height (In.) 2-5/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient of...More

    Zone Valve,2 Way,Modulating,(F)NPT 1/2
    • JOHNSON CONTROLS
    • Zone Valve, 2 Way, Modulating, (F)NPT 1/2Zone Valve,2 Way,Modulating,(F)NPT 1/2
    • Item # 41P334
    • Mfr. Model # JM2223
    • Zone Valve, 2 Way, Modulating Body, Height (In.) 1-7/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient of...More

    Actuator Mounting Kit
    • JOHNSON CONTROLS
    • Actuator Mounting KitActuator Mounting Kit
    • Item # 41P608
    • Mfr. Model # MP8000-6203
    • Actuator Mounting Kit, For Use With Mfr. No. VG2000 Valves- MP86/87, 3 In. to 6 In., Includes Linkage and...More

    Packing Kit, For Use with Flare Valves
    Zone Valve,3 Way,On/Off,(F)NPT 3/4
    • JOHNSON CONTROLS
    • Zone Valve, 3 Way, On/Off, (F)NPT 3/4Zone Valve,3 Way,On/Off,(F)NPT 3/4
    • Item # 41P406
    • Mfr. Model # JT3325
    • Zone Valve, 3 Way, On/Off, Height (In.) 3-3/8, Width (In.) 2-3/4, Depth (In.) 1-3/4, Coefficient of Volume 5,...More

    Valve,3 Way,High Temp,On/Off,(F)NPT 3/4
    • JOHNSON CONTROLS
    • Valve, 3 Way, High Temp, On/Off, (F)NPT 3/4Valve,3 Way,High Temp,On/Off,(F)NPT 3/4
    • Item # 41P381
    • Mfr. Model # JS3325
    • Zone Valve, 3 Way, High Temp, On/Off, Height (In.) 3-3/8, Width (In.) 2-3/4, Depth (In.) 1-3/4, Coefficient...More

    Zone Valve,2 Way,On/Off,Sweat 1
    • JOHNSON CONTROLS
    • Zone Valve, 2 Way, On/Off, Sweat 1Zone Valve,2 Way,On/Off,Sweat 1
    • Item # 41P399
    • Mfr. Model # JT2417
    • Zone Valve, 2 Way, On/Off, Height (In.) 1-7/8, Width (In.) 3-3/8, Depth (In.) 1-3/4, Coefficient of Volume 8,...More

    Temperature Sensor,Indoor,White
    • JOHNSON CONTROLS
    • Temperature Sensor, Indoor, WhiteTemperature Sensor,Indoor,White
    • Item # 20RG66
    • Mfr. Model # SEN-600-4
    • Temperature Sensor, Indoor, For Use With T600 and TEC Series, Color White, Height (In.) 5, Width (In.) 4,...More

    Pneumatic Thermostat Conversion Kit
    Temperature Sensor,Platinum 1k ohm
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More