Skip Content

Filter Results By

Applied Filters Clear All

HVAC Controls

144 Results Found that Include 229 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Solenoid Air Valve,120/240VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 120/240VAC, 0-25 psiSolenoid Air Valve,120/240VAC,0-25 psi
  • Item # 38Y197
  • Mfr. Model # V11HAA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Line V Mechanical Tstat,24 to 240VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 240VAC, 16ALine V Mechanical Tstat,24 to 240VAC,16A
  • Item # 2KGR3
  • Mfr. Model # A70HA-14C
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Differential Pressure Control,SPDT
  • JOHNSON CONTROLS
  • Differential Pressure Control, SPDTDifferential Pressure Control,SPDT
  • Item # 40G417
  • Mfr. Model # P74FA-5C
  • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential...More

Solenoid Air Valve,3-Way,24VDC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 24VDC, 0-25 psiSolenoid Air Valve,3-Way,24VDC,0-25 psi
  • Item # 38Y203
  • Mfr. Model # V11PNA-105
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Line V Mechanical Tstat,24 to 277VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 16ALine V Mechanical Tstat,24 to 277VAC,16A
  • Item # 38Y081
  • Mfr. Model # A28AA-4C
  • Line Volt Mechanical Tstat, Switch Type 2 SPDT, Switch Action Open/Close on Rise, Number of Switches 2,...More

Solenoid Air Valve,120/240VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 120/240VAC, 0-25 psiSolenoid Air Valve,120/240VAC,0-25 psi
  • Item # 38Y198
  • Mfr. Model # V11HAA-115
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Differential Pressure Transducer
  • JOHNSON CONTROLS
  • Differential Pressure TransducerDifferential Pressure Transducer
  • Item # 36P579
  • Mfr. Model # DPT-2015-1
  • Differential Pressure Transducer, Includes Mounting Kit, Application VAV, Input Voltage 15 VDC, 0.5 to 4.5...More

Differential Pressure Control,SPDT
  • JOHNSON CONTROLS
  • Differential Pressure Control, SPDTDifferential Pressure Control,SPDT
  • Item # 40G415
  • Mfr. Model # P74EA-8C
  • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 2 to 26, Low Pressure Differential...More

Normally Closed, Zone Valve Actuator Standard Closeoff Pressure&
Valve,Less Actuator 1/2In,N.O. Flare
  • JOHNSON CONTROLS
  • Valve, Less Actuator 1/2In, N.O. FlareValve,Less Actuator 1/2In,N.O. Flare
  • Item # 20XJ05
  • Mfr. Model # VB-3766-1
  • Glove Valve, Body Material Cast Bronze with Natural Finish, Valve Design 2-Way, Configuration Normally...More

Line V Mechanical Tstat,0 to 277VAC,6A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 0 to 277VAC, 6ALine V Mechanical Tstat,0 to 277VAC,6A
  • Item # 36P594
  • Mfr. Model # T22SFB-1C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise and Open/Close on Fall, Number...More

Low Voltage WiFi Capable Thermostat, Stages Cool 2, Stages&
  • JOHNSON CONTROLS
  • Low Voltage WiFi Capable Thermostat, Stages Cool 2, Stages Heat 4Low Voltage WiFi Capable Thermostat, Stages Cool 2, Stages Heat 4
  • Item # 35LY92
  • Mfr. Model # T8580
  • Low Voltage WiFi Capable Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per...More

Differential Pres Control, SPST Close
  • JOHNSON CONTROLS
  • Differential Pres Control, SPST CloseDifferential Pres Control, SPST Close
  • Item # 20XH85
  • Mfr. Model # P74BA-1C
  • Differential Pres Control,Spst Close, Switch Type SPST, Low Pressure Range (PSIG) 8 to 70, Low Pressure...More

Line V Mechanical Tstat,24 to 277VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 16ALine V Mechanical Tstat,24 to 277VAC,16A
  • Item # 38Y079
  • Mfr. Model # A28AA-29C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Lube Oil Pressure Cutout Control,9 psi
  • JOHNSON CONTROLS
  • Lube Oil Pressure Cutout Control, 9 psiLube Oil Pressure Cutout Control,9 psi
  • Item # 20RF58
  • Mfr. Model # P45NAA-5C
  • Lube Oil Pressure Cutout Control, Cutout Control with Time Delay, Pressure Range (PSI) 9, Time Delay (Sec.)...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y048
  • Mfr. Model # A19AAB-10C
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Line V Mechanical Tstat,24 to 277VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 16ALine V Mechanical Tstat,24 to 277VAC,16A
  • Item # 38Y046
  • Mfr. Model # A11A-1C
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control...More

Line Volt Mechanical Tstat,120 to 600VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 600VACLine Volt Mechanical Tstat,120 to 600VAC
  • Item # 38Y110
  • Mfr. Model # A70HA-1C
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Fan/Limit Control
  • JOHNSON CONTROLS
  • Fan/Limit ControlFan/Limit Control
  • Item # 2E383
  • Mfr. Model # A25AN-1E
  • Warm Air Limit Control, Adjustable Temp, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 25...More

Dual Pressure Control,SPST
  • JOHNSON CONTROLS
  • Dual Pressure Control, SPSTDual Pressure Control,SPST
  • Item # 40G409
  • Mfr. Model # P70MA-1C
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

Steam Pressure Control,0-15 lb
Globe Valve,2-Way,NO,3/4 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 3/4 In, (F)NPTGlobe Valve,2-Way,NO,3/4 In,(F)NPT
  • Item # 41P856
  • Mfr. Model # VG7241LT
  • Globe Valve, 2 Way, Brass, Height (In.) 4-3/4, Width (In.) 3-7/32, Depth (In.) 1-7/8, Coefficient of Volume...More

Electronic Temperature Cntrl,20 to 30VAC
  • JOHNSON CONTROLS
  • Electronic Temperature Cntrl, 20 to 30VACElectronic Temperature Cntrl,20 to 30VAC
  • Item # 36P564
  • Mfr. Model # C450CPN-3C
  • Control Module, 1 Proportional, Proportional Output, Switch Action Open/Close on Rise, Sensor Type A99,...More

Line V Mechanical Tstat,24 to 277VAC,6A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 6ALine V Mechanical Tstat,24 to 277VAC,6A
  • Item # 36P599
  • Mfr. Model # T26T-3C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise and Open/Close on Fall, Number...More

Dual Pressure Control,SPST
  • JOHNSON CONTROLS
  • Dual Pressure Control, SPSTDual Pressure Control,SPST
  • Item # 40G406
  • Mfr. Model # P70LB-1C
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

Solenoid Air Valve,3-Way,208VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 208VAC, 0-25 psiSolenoid Air Valve,3-Way,208VAC,0-25 psi
  • Item # 38Y201
  • Mfr. Model # V11HCA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Globe Valve,2-Way,NO,1 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 1 In, (F)NPTGlobe Valve,2-Way,NO,1 In,(F)NPT
  • Item # 41P857
  • Mfr. Model # VG7241NT
  • Globe Valve, 2 Way, Brass, Height (In.) 5-31/32, Width (In.) 4-1/8, Depth (In.) 2-5/16, Coefficient of Volume...More

Differential Pressure Transducer
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More