Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC Controls

37 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
Electric Actuator,20 in-lb,Remote Mount
  • HONEYWELL
  • Electric Actuator, 20 in-lb, Remote MountModutrol Motor
  • Item # 2E976
  • Mfr. Model # M436A1116
  • Damper Motor, Power Rating 27 Watts, AC Voltage 120 Volts, Motor Style Spring Return, Torque 20...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low Voltage Thermostat, Digital Programmable Multi Stage H/C or HP
  • Item # 1YMG4
  • Mfr. Model # T7351F2010
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Pneumatic Fitting Kit
Conversion Kit,Inlet/Outlet 1/2 x 1/2 In
  • HONEYWELL
  • Conversion Kit, Inlet/Outlet 1/2 x 1/2 InConversion Kit,Inlet/Outlet 1/2 x 1/2 In
  • Item # 2RNY1
  • Mfr. Model # Y8610U4001
  • Conversion Kit, Intermittent Pilot, 0.7 Amps AC, BtuH Capacity 150 Cubic Feet Per Hour, Control Volts 24V,...More

Thermostat,Proportion
  • HONEYWELL
  • Thermostat, ProportionThermostat,Proportion
  • Item # 3XK96
  • Mfr. Model # T921A1191
  • VAV Thermostat, Proportional Heat or Cool, Bellows Adjusts Potentiometer Slider to Regulate Motor Operation,...More

Temperature Controller
  • HONEYWELL
  • Temperature ControllerTemperature Controller
  • Item # 3XK99
  • Mfr. Model # T991A1194
  • VAV Thermostat, Modulating Temperature Controller, Liquid Filled, Copper Capillary 20 Ft Length, with 1/2 In...More

Conversion Kit,Inlet/Outlet 1/2 x 3/4 In
  • HONEYWELL
  • Conversion Kit, Inlet/Outlet 1/2 x 3/4 InConversion Kit,Inlet/Outlet 1/2 x 3/4 In
  • Item # 2RNY2
  • Mfr. Model # Y8610U6006
  • Conversion Kit, Intermittent Pilot, 0.7 Amps AC, BtuH Capacity 270 Cubic Feet Per Hour, Control Volts 24V,...More

Controller,Temperature
  • HONEYWELL
  • Controller, TemperatureController,Temperature
  • Item # 3XL01
  • Mfr. Model # T991A1426
  • VAV Thermostat, Modulating Remote Bulb, Liquid Filled, Copper Capillary 5 Ft Long, with 1/2 In Dia. X 4 3/16...More

Line Volt Mechanical Tstat,24 to 30VAC
Carbon Dioxide Sensor,Wall ,LCD Display
  • HONEYWELL
  • Carbon Dioxide Sensor, Wall , LCD DisplayCarbon Dioxide Sensor,Wall ,LCD Display
  • Item # 6LJJ9
  • Mfr. Model # C7232A1008
  • CO2 Sensor, Wall Mount, For Use With HVAC Controllers, Color White, Height (In.) 5-1/16, Width (In.) 3-11/16,...More

Pneu Temp Transmitter,DA,30 to 150F
  • HONEYWELL
  • Pneu Temp Transmitter, DA, 30 to 150FPneu Temp Transmitter,DA,30 to 150F
  • Item # 3UC15
  • Mfr. Model # LP920A1039
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 30 psi, Max. Ambient Temp. 150 Degrees F,...More

Temperature Controller
  • HONEYWELL
  • Temperature ControllerTemperature Controller
  • Item # 3XK97
  • Mfr. Model # T991A1012
  • VAV Thermostat, Modulating Temperature Controller, Liquid Filled, Copper Capillary 20 Ft Length, with 1/2 In...More

Two-Way Globe Valve,2 In NPT,46.8 Cv
  • HONEYWELL
  • Two-Way Globe Valve, 2 In NPT, 46.8 CvTwo-Way Globe Valve,2 In NPT,46.8 Cv
  • Item # 4ATA9
  • Mfr. Model # V5011N1099
  • Threaded Globe Valve, Two-Way, Direct Acting, Connection Type/Size (F)NPT 2 In, Coefficient of Volume 46.8,...More

Wireless Tstat Kit,5-1-1 or 5-2 Program
  • HONEYWELL
  • Wireless Tstat Kit, 5-1-1 or 5-2 ProgramWireless Tstat Kit,5-1-1 or 5-2 Program
  • Item # 3RCN1
  • Mfr. Model # YTH6320R1001
  • Wireless Thermostat Kit, Stages Heat Up to 3 Heat Pump or 2 Conventional, Stages Cool 2, Temp. Settings per...More

Controller,Pneumatic
  • HONEYWELL
  • Controller, PneumaticController,Pneumatic
  • Item # 3UC59
  • Mfr. Model # RP920B1031
  • Pneumatic Controller, Operating Range 17 to 30 PSI, Ambient Temperature Range 40 to 130 Degrees Fahrenheit,...More

Carbon Dioxide Sensor,Wall Mount
  • HONEYWELL
  • Carbon Dioxide Sensor, Wall MountCarbon Dioxide Sensor,Wall Mount
  • Item # 6LJK0
  • Mfr. Model # C7232A1016
  • CO2 Sensor, Wall Mount, For Use With HVAC Controllers, Color White, Height (In.) 5-1/16, Width (In.) 3-11/16,...More

Zone Damper,24 AC,H 20In,W 20In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 20In, W 20In, D 4InZone Damper,24 AC,H 20In,W 20In,D 4In
  • Item # 2GYN7
  • Mfr. Model # ZD20X20
  • Zone Damper, Square Damper, Voltage 24 AC, Height 20 In, Width 20 In, Depth 4 In, Output Amps .32A,...More

Zone Control Kit,3 Zone,Output Amps 10VA
  • HONEYWELL
  • Zone Control Kit, 3 Zone, Output Amps 10VAZone Control Kit,3 Zone,Output Amps 10VA
  • Item # 2GYD7
  • Mfr. Model # HZ322K
  • Zone Control Kit, 3 Zone Forced Air, Voltage 24 AC, Height 11 1/2 In., Width 8 In., Depth 2 In., Output Amps...More

Wireless Thermostat,7 Programmable
  • HONEYWELL
  • Wireless Thermostat, 7 ProgrammableWireless Thermostat,7 Programmable
  • Item # 12Z038
  • Mfr. Model # THX9421R5021WW/U
  • Wireless Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Zone Damper,24 AC,H 20In,W 18In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 20In, W 18In, D 4InZone Damper,24 AC,H 20In,W 18In,D 4In
  • Item # 2GYN9
  • Mfr. Model # ZD20X18
  • Zone Damper, Square Damper, Voltage 24 AC, Height 20 In, Width 18 In, Depth 4 In, Output Amps .32A,...More

Low V T-Stat,Digital,Black,24V,Round
  • HONEYWELL
  • Low V T-Stat, Digital, Black, 24V, RoundLow V T-Stat,Digital,Black,24V,Round
  • Item # 34GR16
  • Mfr. Model # TH8732WF5018
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Programs per Week 7, Terminal Designations R, Rc,...More

Low V T-Stat,Stages Heat 4,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 4, Stages Cool 2Low V T-Stat,Stages Heat 4,Stages Cool 2
  • Item # 1RZY2
  • Mfr. Model # YTH9421C1002
  • Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Zone Damper,24 AC,H 18In,W 18In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 18In, W 18In, D 4InZone Damper,24 AC,H 18In,W 18In,D 4In
  • Item # 2GYR2
  • Mfr. Model # ZD18X18
  • Zone Damper, Square Damper, Voltage 24 AC, Height 18 In, Width 18 In, Depth 4 In, Output Amps .32A,...More

Wireless Tstat Kit,5-1-1 or 5-2 Program
  • HONEYWELL
  • Wireless Tstat Kit, 5-1-1 or 5-2 ProgramWireless Tstat Kit,5-1-1 or 5-2 Program
  • Item # 14A008
  • Mfr. Model # YTH6320R1114
  • Wireless Thermostat Kit, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1 or...More

Low V T-Stat, 7 Programs Per Week
  • HONEYWELL
  • Low V T-Stat, 7 Programs Per WeekLow V T-Stat, 7 Programs Per Week
  • Item # 30ZZ01
  • Mfr. Model # YTHX9421R5085WW
  • Low Voltage Thermostat, Stages Heat Up to 4 Heat w/ Heat Pump, or 3 Heat w/ Conventional, Stages Cool 2,...More

Zone Damper,24 AC,H 20In,W 24In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 20In, W 24In, D 4InZone Damper,24 AC,H 20In,W 24In,D 4In
  • Item # 2GYN3
  • Mfr. Model # ZD20X24
  • Zone Damper, Square Damper, Voltage 24 AC, Height 20 In, Width 24 In, Depth 4 In, Output Amps .32A,...More

Zone Damper,24 AC,H 26In,W 20In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 26In, W 20In, D 4InZone Damper,24 AC,H 26In,W 20In,D 4In
  • Item # 2GYH7
  • Mfr. Model # ZD26X20
  • Zone Damper, Square Damper, Voltage 24 AC, Height 26 In, Width 20 In, Depth 4 In, Output Amps .32A,...More

Hydronic Air Vent,2 In NPT
  • HONEYWELL
  • Hydronic Air Vent, 2 In NPTHydronic Air Vent,2 In NPT
  • Item # 2RB58
  • Mfr. Model # PV200/U
  • Hydronic Air Vent, Automatic, FNPT Connections 2 In, Straight Through Connection, Overall Height 10 11/16 In,...More

Zone Damper,24 AC,H 28In,W 16In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 28In, W 16In, D 4InZone Damper,24 AC,H 28In,W 16In,D 4In
  • Item # 2GYH2
  • Mfr. Model # ZD28X16
  • Zone Damper, Square Damper, Voltage 24 AC, Height 28 In, Width 16 In, Depth 4 In, Output Amps .32A,...More

Results per page: 16 | 32 | 48