Skip Content

Filter Results By

Applied Filters Clear All

HVAC Controls

77 Results Found that Include 102 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HONEYWELL
  • Gas ValveGas Valve
  • Multiple product options available

    Multiple product options available

Pneumatic Transducer,2-10VDC,0-18 psi
  • HONEYWELL
  • Pneumatic Transducer, 2-10VDC, 0-18 psiPneumatic Transducer,2-10VDC,0-18 psi
  • Item # 3UC56
  • Mfr. Model # RP7517B1016
  • Electronic Pneumatic Transducer, Voltage Input Type, Max. Safe Air PSI 30, Control Air Pressure 0 to 18 psi,...More

Line Voltage Thermostat,24 to 240VAC
  • HONEYWELL
  • Line Voltage Thermostat, 24 to 240VACTemperature Controller
  • Item # 2GZN8
  • Mfr. Model # T775B2032
  • Line Voltage Thermostat, Electronic Temperature Control, Switch Type 2 SPDT, Switch Action Open/Close on...More

Wireless Wifi Thermostat,7 Programmable
  • HONEYWELL
  • Wireless Wifi Thermostat, 7 ProgrammableWireless Wifi Thermostat,7 Programmable
  • Item # 30ZZ03
  • Mfr. Model # TH9320WF5003
  • Wireless Wifi Thermostat, Stages Heat 3 Heat Pump or 2 Conventional, Stages Cool 2, Temp. Settings per Day 4,...More

Aquastat Controller,100 F - 240 F
  • HONEYWELL
  • Aquastat Controller, 100 F - 240 FAquastat Controller,100 F - 240 F
  • Item # 2GZN3
  • Mfr. Model # L4006E1117
  • Aquastat Controller, Break The Control Circuit, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 -...More

Valve,Pneumatic,2.5 Cv
  • Valve, Pneumatic, 2.5 CvPneumatic Actuated Valves
  • Item # 3UD12
  • Mfr. Model # VP513B1053
  • Actuated Pneumatic Valve, Body Pressure Rating 250 PSI, Coefficient of Volume 2.5, Maximum Safe Air Pressure...More

Round Damper,Modulating Automatic,10In
  • HONEYWELL
  • Round Damper, Modulating Automatic, 10InRound Damper,Modulating Automatic,10In
  • Item # 2GZA3
  • Mfr. Model # MARD10
  • Round Damper, Modulating Automatic, Dia 10 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals,...More

Dual Aquastat Controller,Horizontal
  • HONEYWELL
  • Dual Aquastat Controller, HorizontalDual Aquastat Controller,Horizontal
  • Item # 2GZK7
  • Mfr. Model # L4081B1096
  • Dual Aquastat Controller, Height 4 In, Depth 2 2/3 In, Width 3 7/8 In, Temp Range 130 - 240 F, Differential...More

Two-Way Globe Valve,1 1/2 In NPT,29 Cv
  • HONEYWELL
  • Two-Way Globe Valve, 1 1/2 In NPT, 29 CvTwo-Way Globe Valve,1 1/2 In NPT,29 Cv
  • Item # 4ATA8
  • Mfr. Model # V5011N1081
  • Threaded Globe Valve, Two-Way, Direct Acting, Connection Type/Size (F)NPT 1 1/2 In, Coefficient of Volume 29,...More

Dual Aquastat Controller,Differential 10
  • HONEYWELL
  • Dual Aquastat Controller, Differential 10Dual Aquastat Controller,Differential 10
  • Item # 2GZK6
  • Mfr. Model # L4081B1047
  • Dual Aquastat Controller, Height 4 In, Depth 2 2/3 In, Width 3 7/8 In, Temp Range 130 - 240 F, Differential...More

Economizer Control,Rooftop or Remote,24V
  • HONEYWELL
  • Economizer Control, Rooftop or Remote, 24VEconomizer Control,Rooftop or Remote,24V
  • Item # 11K009
  • Mfr. Model # W7220A1000
  • Economizer Control, Application Rooftop Units And Series 72 Actuators For Damper Control, Voltage 24, Contact...More

Zone Damper,24 AC,16InH,10InW,4InD
  • HONEYWELL
  • Zone Damper, 24 AC, 16InH, 10InW, 4InDZone Damper,24 AC,16InH,10InW,4InD
  • Item # 2GYY2
  • Mfr. Model # ZD10X16
  • Zone Damper, Square Damper, Dia. (In.) -, Voltage (AC) 24, Height (In.) 16, Width (In.) 10, Depth (In.) 4,...More

Zone Damper,24 AC,H 14In,W 10In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 14In, W 10In, D 4InZone Damper,24 AC,H 14In,W 10In,D 4In
  • Item # 2GYV2
  • Mfr. Model # ZD14X10
  • Zone Damper, Square Damper, Voltage 24 AC, Height 14 In, Width 10 In, Depth 4 In, Output Amps .32A,...More

Fresh Air Ventilation Control,Hardwired
  • HONEYWELL
  • Fresh Air Ventilation Control, HardwiredFresh Air Ventilation Control,Hardwired
  • Item # 2TE88
  • Mfr. Model # Y8150A1009
  • Fresh Air Ventilation Control, Voltage 24 AC, Height 8 1/2 In, Width 8 1/2 In, Depth 8 1/2 In, Power Method...More

Round Damper,Modulating Automatic,18In
  • HONEYWELL
  • Round Damper, Modulating Automatic, 18InRound Damper,Modulating Automatic,18In
  • Item # 2GYZ8
  • Mfr. Model # MARD18
  • Round Damper, Modulating Automatic, Dia 18 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals,...More

Triple Aquastat,Burner Control,HighLimit
  • HONEYWELL
  • Triple Aquastat, Burner Control, HighLimitTriple Aquastat,Burner Control,HighLimit
  • Item # 2GZJ8
  • Mfr. Model # L8124G1020
  • Triple Aquastat, Burner Control, Height 6 1/8 In, Depth 3 1/8 In, Width 4 1/3 In, Temp Range 130 - 240 F,...More

Pneu Temp Transmitter,DA/RA,65 to 85F
  • HONEYWELL
  • Pneu Temp Transmitter, DA/RA, 65 to 85FPneu Temp Transmitter,DA/RA,65 to 85F
  • Item # 3UC12
  • Mfr. Model # LP916B1082
  • Pneumatic Temperature Transmitter, Direct Acting and Reverse Acting, Max. Air Pressure 25 psi, Max. Ambient...More

Zone Panel, 3 Zone,Output Amps 10 VA
  • HONEYWELL
  • Zone Panel, 3 Zone, Output Amps 10 VAZone Panel, 3 Zone,Output Amps 10 VA
  • Item # 2GYD6
  • Mfr. Model # HZ322
  • Zone Panel, 3 Zone Forced Air, Voltage 24 AC, Height 11 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA,...More

Controller,Pneumatic
  • HONEYWELL
  • Controller, PneumaticController,Pneumatic
  • Item # 3UC58
  • Mfr. Model # RP920A1033
  • Pneumatic Controller, Operating Range 17 to 30 PSI, Ambient Temperature Range 40 to 130 Degrees Fahrenheit,...More

Pneu Temp Transmitter,DA,65 to 85F
  • HONEYWELL
  • Pneu Temp Transmitter, DA, 65 to 85FPneu Temp Transmitter,DA,65 to 85F
  • Item # 3UC10
  • Mfr. Model # LP916A1134
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F,...More

Linear Pneumatic Actuator,Fixed
  • HONEYWELL
  • Linear Pneumatic Actuator, FixedLinear Pneumatic Actuator
  • Item # 3UC30
  • Mfr. Model # MP918B1006
  • Linear Pneumatic Actuator, Operating PSI Range 3 to 13, Max. Air Pressure 29 psi, Stroke 3-1/2 In., Nominal...More

Modulating Thermostat,Modulating Control
  • HONEYWELL
  • Modulating Thermostat, Modulating ControlModulating Thermostat,Modulating Control
  • Item # 2HEX8
  • Mfr. Model # TB7980B1005
  • VAV Thermostat, modulating multiple output, Modulating Control With 2 Additional Outputs, and max. and min....More

Dual Aquastat Controller, SPST
  • HONEYWELL
  • Dual Aquastat Controller, SPSTDual Aquastat Controller, SPST
  • Item # 2GZK4
  • Mfr. Model # L4081A1023
  • Dual Aquastat Controller, SPST Low Limit, Height 4 In, Depth 2 2/3 In, Width 3 7/8 In, Temp Range 130 - 240...More

Pneu Temp Transmitter,DA,65 to 85F
  • HONEYWELL
  • Pneu Temp Transmitter, DA, 65 to 85FPneu Temp Transmitter,DA,65 to 85F
  • Item # 3UC09
  • Mfr. Model # LP916A1019
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F,...More

Wireless T-stat, Stg H 3 or 2, Stg C 2
  • HONEYWELL
  • Wireless T-stat, Stg H 3 or 2, Stg C 2Wireless T-stat, Stg H 3 or 2, Stg C 2
  • Item # 3RCN3
  • Mfr. Model # YTH5320R1000
  • Wireless Thermostat, Stages Heat 3 Heat Pump or 2 Conventional, Stages Cool 2, Programs per Week -, Terminal...More

Aquastat Controller,100 F - 200 F
  • HONEYWELL
  • Aquastat Controller, 100 F - 200 FAquastat Controller,100 F - 200 F
  • Item # 2GZN4
  • Mfr. Model # L4006E1125
  • Aquastat Controller, Break The Control Circuit, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 -...More

Surface Temperature Probe
Zone Damper,24 AC,H 14In,W 24In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 14In, W 24In, D 4InZone Damper,24 AC,H 14In,W 24In,D 4In
  • Item # 2GYU4
  • Mfr. Model # ZD14X24
  • Zone Damper, Square Damper, Voltage 24 AC, Height 14 In, Width 24 In, Depth 4 In, Output Amps .32A,...More

Zone Damper,24 AC,H 12In,W 12In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 12In, W 12In, D 4InZone Damper,24 AC,H 12In,W 12In,D 4In
  • Item # 2GYW4
  • Mfr. Model # ZD12X12
  • Zone Damper, Square Damper, Voltage 24 AC, Height 12 In, Width 12 In, Depth 4 In, Output Amps .32A,...More

Zone Damper,24 AC,H 26In,W 8In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 26In, W 8In, D 4InZone Damper,24 AC,H 26In,W 8In,D 4In
  • Item # 2GYH6
  • Mfr. Model # ZD26X8
  • Zone Damper, Square Damper, Voltage 24 AC, Height 26 In, Width 8 In, Depth 4 In, Output Amps .32A, Connection...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More