Skip Content

Filter Results By

Applied Filters Clear All

HVAC Controls

77 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Calibration Kit
  • HONEYWELL
  • Calibration KitCalibration Kit
  • Item # 3UC32
  • Mfr. Model # MQP800
  • Pneumatic Calibration Kit, Contains Pressure Bulb Assembly, 10 Feet of 11/32 Inch Outer Diameter x 5/32 Inch...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • HONEYWELL
  • Line V Mechanical Tstat, 120 to 277VAC, 8ALine V Mechanical Tstat,120 to 277VAC,8A
  • Item # 3UC72
  • Mfr. Model # T675A1565
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

WiFi Thermostat, Stages Cool 2, Stages Heat 3
  • HONEYWELL
  • WiFi Thermostat, Stages Cool 2, Stages Heat 3WiFi Thermostat, Stages Cool 2, Stages Heat 3
  • Item # 36WH84
  • Mfr. Model # TH8321WF1001
  • WiFi Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Two-Way Globe Valve,1 1/4 In NPT,18.7Cv
  • HONEYWELL
  • Two-Way Globe Valve, 1 1/4 In NPT, 18.7CvTwo-Way Globe Valve,1 1/4 In NPT,18.7Cv
  • Item # 4ATA7
  • Mfr. Model # V5011N1073
  • Threaded Globe Valve, Two-Way, Direct Acting, Connection Type/Size (F)NPT 1 1/4 In, Coefficient of Volume...More

  • HONEYWELL
  • Gas ValveGas Valve
  • Multiple product options available

    Multiple product options available

Ignition Module
  • HONEYWELL
  • Ignition ModuleIgnition Module
  • Item # 4CZ50
  • Mfr. Model # S8910U1000
  • Ignition Module, Hot Surface Ignition, Lead Length (In.) -, Electrical Connections 1/4 In. Quick Connect, -,...More

Wireless Wifi Thermostat,7 Programmable
  • HONEYWELL
  • Wireless Wifi Thermostat, 7 ProgrammableWireless Wifi Thermostat,7 Programmable
  • Item # 30ZZ02
  • Mfr. Model # TH6320WF1005
  • Wireless Wifi Thermostat, Stages Heat 3 Heat Pump or 2 Conventional, Stages Cool 2, Temp. Settings per Day 4,...More

  • HONEYWELL
  • ThermostatThermostat
  • Multiple product options available

    Multiple product options available

Aquastat Controller, Well Adapter
  • HONEYWELL
  • Aquastat Controller, Well AdapterAquastat Controller, Well Adapter
  • Item # 2GZL9
  • Mfr. Model # L4006E1067
  • Immersion Controller, Boiler-Mounted, High Limit, Manual Reset, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width...More

RedLink Internet Gateway
  • HONEYWELL
  • RedLink Internet GatewayRedLink Internet Gateway
  • Item # 12Z044
  • Mfr. Model # THM6000R1002
  • RedLink Internet Gateway, Redlink Enabled Wireless, For Use With RedLink Enabled Thermostats And Accessories,...More

Zone Panel, 3 Zone,Output Amps 6.25 VA
  • HONEYWELL
  • Zone Panel, 3 Zone, Output Amps 6.25 VAZone Panel, 3 Zone,Output Amps 6.25 VA
  • Item # 2GYD8
  • Mfr. Model # HZ311
  • Zone Panel, 3 Zone Forced Air, Voltage 24 AC, Height 8 1/8 In., Width 8 In., Depth 2 In., Output Amps 6.25...More

Relay,Aquastat
  • HONEYWELL
  • Relay, AquastatRelay,Aquastat
  • Item # 2E861
  • Mfr. Model # L8148J1009
  • Aquastat Relay, Range/Differential 140-240 Degrees High Limit/8 Degrees, Mounting Horizontal/Vertical, Burner...More

Gas Valve,Slow Opening,415,000 BtuH
  • HONEYWELL
  • Gas Valve, Slow Opening, 415,000 BtuHUniversal Gas Valve
  • Item # 36Z443
  • Mfr. Model # VR8345K4809
  • Gas Valve, Ignition Type Intermittent Pilot, Hot Surface Ignition, Direct Spark Ignition, BtuH Capacity...More

Use w/ AOBD, AOBD-BM, and IOBD Dampers
Modulating Thermostat,2 Addition Outputs
  • HONEYWELL
  • Modulating Thermostat, 2 Addition OutputsModulating Thermostat,2 Addition Outputs
  • Item # 2HEX7
  • Mfr. Model # TB7980A1006
  • VAV Thermostat, modulating single output, Modulating Conrol, with max. and min. setpoints for heating and...More

Aquastat Controller,Oil Electronic
  • HONEYWELL
  • Aquastat Controller, Oil ElectronicAquastat Controller,Oil Electronic
  • Item # 1RZY3
  • Mfr. Model # L7224U1002
  • Aquastat Controller, Oil Electronic Primary, Height 7 1/8 In, Depth 2 5/8 In, Width 4 1/4 In, Temp Range 5 to...More

Aquastat Controller,Break The Control
  • HONEYWELL
  • Aquastat Controller, Break The ControlAquastat Controller,Break The Control
  • Item # 2GZN2
  • Mfr. Model # L4006E1109
  • Aquastat Controller, Break The Control Circuit, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 130 -...More

Floating Thermostat,2 Additional Outputs
  • HONEYWELL
  • Floating Thermostat, 2 Additional OutputsFloating Thermostat,2 Additional Outputs
  • Item # 2HEX5
  • Mfr. Model # TB6980A1007
  • VAV Thermostat, floating single output, Floating Control, with max. and min. setpoints for heating and...More

Universal Integrated Control,1 Stage
  • HONEYWELL
  • Universal Integrated Control, 1 StageUniversal Integrated Control,1 Stage
  • Item # 3CGE1
  • Mfr. Model # S9200U1000
  • Universal Integrated Furnace Control, Hot Surface Ignition, Lead Length (In.) -, Electrical Connections Keyed...More

Line Voltge Thermostat Kit,100 to 240VAC
  • HONEYWELL
  • Line Voltge Thermostat Kit, 100 to 240VACLine Voltge Thermostat Kit,100 to 240VAC
  • Item # 14A010
  • Mfr. Model # YTL9160AR1000
  • Wireless Thermostat Kit, Temp. Settings per Day 4, Programs per Week 2, 5, 7, System Switching On-Off, Fan...More

Wireless Outdoor Reset Kit
  • HONEYWELL
  • Wireless Outdoor Reset KitWireless Outdoor Reset Kit
  • Item # 36Z447
  • Mfr. Model # W8735Y1000
  • Wireless Outdoor Reset Kit, Switch Action On/Off, Height (In.) 5-1/2, Width (In.) 4-1/2, Depth (In.) 1-1/4,...More

Pneu Temp Transmitter,DA,-40 to 160F
  • HONEYWELL
  • Pneu Temp Transmitter, DA, -40 to 160FPneu Temp Transmitter,DA,-40 to 160F
  • Item # 3UC02
  • Mfr. Model # LP914A1003
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 265 Degrees F,...More

Aquastat Controller,Differential 5 to 30
  • HONEYWELL
  • Aquastat Controller, Differential 5 to 30Aquastat Controller,Differential 5 to 30
  • Item # 2GZK2
  • Mfr. Model # L6006A1012
  • Aquastat Controller, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 - 240 F, Differential 5 to...More

Dehumidifier Control
  • HONEYWELL
  • Dehumidifier ControlDehumidifier Control
  • Item # 2E082
  • Mfr. Model # H46E1013
  • Dehumidifier Control, Mounting Location Wall, Adjustment Range 20 to 80 Percentage RH, Contact AC Voltage...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • HONEYWELL
  • Line V Mechanical Tstat, 120 to 277VAC, 8ALine V Mechanical Tstat,120 to 277VAC,8A
  • Item # 3UC73
  • Mfr. Model # T678A1015
  • Line Volt Mechanical Tstat, Switch Type 2 SPDT, Switch Action Switches Operate in Sequence, Right Switch...More

Round Damper,12 in.Dia.
  • HONEYWELL
  • Round Damper, 12 in.Dia.Round Damper,12 in.Dia.
  • Item # 4XA36
  • Mfr. Model # ARD12
  • Round Motorized Damper, Voltage 24 AC, Height 14 In, Dia. 12 In, Application Controls Air Flow In Heating And...More

Round Motorized Damper,Dia 20 In
  • HONEYWELL
  • Round Motorized Damper, Dia 20 InRound Motorized Damper,Dia 20 In
  • Item # 2GYD1
  • Mfr. Model # ARD20
  • Round Motorized Damper, Dia 20 In, Voltage 24 AC, Connection 2 Wires, Color Galvanized Steel, Application...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More