Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC Controls

51 Results Found that Include 51 Products 

Results per page: 16 | 32 | 48
Line Volt Mechanical Tstat,120 to 240VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 240VAC
  • Item # 2E834
  • Mfr. Model # T6031A1136
  • Remote Bulb Thermostat, Inductive Rating @ 120 VAC 8 Amps, Inductive Rating @ 240 VAC 5 Amps, Differential 3...More

Ventilator Dehumidification Control
  • HONEYWELL
  • Ventilator Dehumidification Control
  • Item # 2E574
  • Mfr. Model # H46C1166
  • Humidity Control, Mounting Location Switch Box, Adjustment Range 20 to 80 Percentage RH, Control Attic...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 2, Stages Cool 2
  • Item # 6WU98
  • Mfr. Model # TH5220D1003
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations R,RC,C,Y1,Y2-E,W-O/B,W2-Aux,G,L,...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1
  • Item # 6WY10
  • Mfr. Model # TH6110D1005
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1 or...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • HONEYWELL
  • Line V Mechanical Tstat, 120 to 277VAC, 8A
  • Item # 4NE56
  • Mfr. Model # T651A3018
  • Line Voltage Thermostat, Heating or Cooling, Switch Type SPDT, Control Range 44 to 86 F, Voltage...More

Direct Coupled Damper Actuator,1.8 VA
  • HONEYWELL
  • Direct Coupled Damper Actuator, 1.8 VA
  • Item # 2HEZ5
  • Mfr. Model # ML6161B2024
  • Direct Coupled Damper Actuator, Floating, SPDT, Shaft Type Aluminum Hub, Two Set Screws, Torque 35 In-Lbs, 90...More

Line Voltg Thermostat,DPST,208 to 240VAC
  • HONEYWELL
  • Line Voltg Thermostat, DPST, 208 to 240VAC
  • Item # 6WY23
  • Mfr. Model # TL7235A1003
  • Line Voltage Thermostat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range 40...More

Rod Assembly
  • HONEYWELL
  • Rod Assembly
  • Item # 3UC35
  • Mfr. Model # Q3400A1024
  • Igniter/Flame Rod Assembly, Hot Surface, Length 30 In, Voltage 24, Gas Type Nat, Molex Plug for Honeywell...More

Switch,Electric
  • HONEYWELL
  • Switch, Electric
  • Item # 3UC33
  • Mfr. Model # P658A1013
  • Pneumatic Electric Switch, Voltage Rating 125/250/277 Volts, Power Rating 1, 2 HP, Differential 2 PSI,...More

Switch,Electric
  • HONEYWELL
  • Switch, Electric
  • Item # 3UC34
  • Mfr. Model # P658B1012
  • Pneumatic Electric Switch, Voltage Rating 125/250/277 Volts, Power Rating 1, 2 HP, Differential 2 PSI,...More

Relay,Pneumatic
  • HONEYWELL
  • Relay, Pneumatic
  • Item # 3UC52
  • Mfr. Model # RP471A1002
  • Pneumatic Relay, Control Snap Acting, Maximum Safe Air Pressure 30 PSI, Pressure Range 3 to 15 PSI, 4 Port,...More

Low V T-Stat,Stages Heat 2,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 2, Stages Cool 1
  • Item # 2HFF5
  • Mfr. Model # TH1210DV1007/U
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Terminal Designations R,C,Y,W,G,O/B, System Switching...More

Replacement Head,50/60 Hz,24 Vac
  • HONEYWELL
  • Replacement Head, 50/60 Hz, 24 Vac
  • Item # 2HDC3
  • Mfr. Model # 40003916-021
  • Replacement Head, 50/60 Hz, Height 1 1/2 In., Width 2 3/8 In., Depth 3 1/2 In., Max. Water Temp. 125 Deg. F,...More

Manual Humidity Controller,SPST,24V
  • HONEYWELL
  • Manual Humidity Controller, SPST, 24V
  • Item # 3CHL6
  • Mfr. Model # H8908ASPST
  • Manual Humidity Controller, Duct or Remote Mount Mounting, Differential 15 to 40 RH %, Voltage 24, Switch...More

Remote Sensor,Strap-on,Gray
  • HONEYWELL
  • Remote Sensor, Strap-on, Gray
  • Item # 3CHK1
  • Mfr. Model # T775-SENS-STRAP
  • Remote Sensor, Strap-on, For Use With T775 Series 2, Control Range -40 to 158 F, Temperature Sensitivity (+ -...More

Three-Way,3/4 In NPT Valve,4.9 Cv
  • HONEYWELL
  • Three-Way, 3/4 In NPT Valve, 4.9 Cv
  • Item # 4ATD2
  • Mfr. Model # V5863A2061
  • Threaded Globe Valve, Three-way, Cartridge, Connection Type/Size (F)NPT 3/4 In, Coefficient of Volume 2.9,...More

Three-Way Sweat Valve,3/4 In,4.9 Cv
  • HONEYWELL
  • Three-Way Sweat Valve, 3/4 In, 4.9 Cv
  • Item # 4ATC6
  • Mfr. Model # V5853A2063
  • Solder Globe Valve, Three-way, Cartridge, Connection Type/Size Sweat 3/4 In, Coefficient of Volume 4.9, Safe...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A022
  • Mfr. Model # 3455RC 01000221
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A023
  • Mfr. Model # 3455RC 01000222
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A024
  • Mfr. Model # 3455RC 01000223
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A035
  • Mfr. Model # 3455RC 01000234
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A049
  • Mfr. Model # 3455RC 01000248
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Immersion Temperature Probe
  • HONEYWELL
  • Immersion Temperature Probe
  • Item # 41A058
  • Mfr. Model # ES120-0010
  • Immersion Temperature Probe, NTC, Resistive Element Sensor TypeOutput Passive ResistiveTemp. Range -40...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A025
  • Mfr. Model # 3455RC 01000224
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A036
  • Mfr. Model # 3455RC 01000235
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A042
  • Mfr. Model # 3455RC 01000241
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A033
  • Mfr. Model # 3455RC 01000232
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A026
  • Mfr. Model # 3455RC 01000225
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A037
  • Mfr. Model # 3455RC 01000236
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A028
  • Mfr. Model # 3455RC 01000227
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A051
  • Mfr. Model # 3455RC 01000250
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Thermostat
  • HONEYWELL
  • Thermostat
  • Item # 41A043
  • Mfr. Model # 3455RC 01000242
  • ThermostatAutomatic Sensor Type, Input Voltage 120/240VAC, Length (In.) 1.22, Width (In.) 0.691, Depth (In.)...More

Results per page: 16 | 32 | 48