Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

497 Results Found that Include 611 Products

Results per page: 16 | 32 | 48
  • HONEYWELL
  • ThermostatThermostat
  • Multiple product options available

    Multiple product options available

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 6WU96
  • Mfr. Model # TH3110D1008
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,Y,W,G,O,B, System Switching...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 2HFF4
  • Mfr. Model # TH1110DV1009/U
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,C,Y,W,G, System Switching...More

Calibration/Cover Tool
Low V T-Stat,Stages Heat 2,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 6WU99
  • Mfr. Model # TH5220D1029
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations R,RC,C,Y1,Y2-E,W-O/B,W2-Aux,G,L,...More

Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 VacRelay,Switching,24 Vac
  • Item # 2E682
  • Mfr. Model # R8222D1014
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action DPDT, Height 1 7/8 Inches, Depth 2 3/8...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4YE43
  • Mfr. Model # TH5110D1022
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,C,Y,G,W-O/B, System...More

Thermocouple,36 In
  • HONEYWELL
  • Thermocouple, 36 InThermocouple,36 In
  • Item # 2E525
  • Mfr. Model # Q340A1090
  • Replacement Thermocouple, Standard Coaxial, Length 36 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Low V Mechanical Tstat,40 to 90F,White
  • HONEYWELL
  • Low V Mechanical Tstat, 40 to 90F, WhiteLow V Mechanical Tstat,40 to 90F,White
  • Item # 1AYP9
  • Mfr. Model # T87K1007
  • Low Voltage Thermostat, Terminal Designations R, Y, W, System Switching No, Fan Switching No, Automatic...More

Intermittent Pilot Mod,1-2 Rod Control
  • HONEYWELL
  • Intermittent Pilot Mod, 1-2 Rod ControlIntermittent Pilot Mod,1-2 Rod Control
  • Item # 1RZZ2
  • Mfr. Model # S8610U3009
  • Intermittent Pilot Module, Intermittent Pilot Ignition, Lead Length (In.) -, Electrical Connections 1/4 In....More

Automatic Air Vent
  • HONEYWELL
  • Automatic Air VentAutomatic Air Vent
  • Item # 3TZ95
  • Mfr. Model # EA122A1002
  • Automatic Air Vent, NPT Connection (M) 1/8 Inch, Maximum Temperature 230 Degrees Fahrenheit, Maximum Pressure...More

Line Volt Mechanical Tstat,120 to 277VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E832
  • Mfr. Model # T498B1512
  • Electric Heat Line Voltage Thermostat, Non Inductive Rating @ 120 VAC 22 Amps, Non Inductive Rating @ 240 VAC...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4YE42
  • Mfr. Model # TH5110D1006
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,C,Y,G,W-O/B, System...More

Line Volt Mechanical Tstat,120 to 240VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E834
  • Mfr. Model # T6031A1136
  • Remote Bulb Thermostat, Inductive Rating @ 120 VAC 8 Amps, Inductive Rating @ 240 VAC 5 Amps, Differential 3...More

Thermocouple,24 In
  • HONEYWELL
  • Thermocouple, 24 InThermocouple,24 In
  • Item # 2E524
  • Mfr. Model # Q340A1074
  • Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4EY31
  • Mfr. Model # T8775C1005
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,Y,W,G,O,B, System Switching...More

Ventilator Dehumidification Control
  • HONEYWELL
  • Ventilator Dehumidification ControlVentilator Dehumidification Control
  • Item # 2E574
  • Mfr. Model # H46C1166
  • Humidity Control, Mounting Location Switch Box, Adjustment Range 20 to 80 Percentage RH, Control Attic...More

Coverplate,Plastic
  • HONEYWELL
  • Coverplate, PlasticCoverplate,Plastic
  • Item # 4YE44
  • Mfr. Model # 50001137-001
  • Cover Plate, Color White, Material Plastic, Height 5 In, Width 6 7/8 In, For Use With Thermostats 4YE42, 4YE43...More

Line Volt Mechanical Tstat,120 to 277VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E831
  • Mfr. Model # T498A1778
  • Electric Heat Line Voltage Thermostat, Non Inductive Rating @ 120 VAC 22 Amps, Non Inductive Rating @ 240 VAC...More

Thermostat Cover Kit
Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 VacRelay,Switching,24 Vac
  • Item # 2E681
  • Mfr. Model # R8222B1067
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action SPDT, Height 1 7/8 Inches, Depth 2 3/8...More

Indoor Sensor, Cover Color White
  • HONEYWELL
  • Indoor Sensor, Cover Color WhiteIndoor Sensor, Cover Color White
  • Item # 6WY16
  • Mfr. Model # C7189U1005
  • Indoor Sensor, White, Operating Temp Range 45 to 88 F, 10K Nominal Sensor Ohms @ 75F, Plastic Material, 1 1/2...More

Center,Fan Control
  • HONEYWELL
  • Center, Fan ControlCenter,Fan Control
  • Item # 4E393
  • Mfr. Model # R8285A1048
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

Universal Cover Plate
  • HONEYWELL
  • Universal Cover PlateUniversal Cover Plate
  • Item # 6WY14
  • Mfr. Model # 50002883-001
  • Universal Cover Plate, White, Plastic Material, Height 6 In, Width 8 5/16 In, For Use With 6WU98, 6WU99,...More

Replacement Motor,60 Hz
  • HONEYWELL
  • Replacement Motor, 60 HzReplacement Motor,60 Hz
  • Item # 2KKN3
  • Mfr. Model # 802360JA
  • Replacement Motor, 60 Hz, Max. Water Temp. 200 Deg. F, Voltage 24, Electrical Connections 6 In Inch Leads,...More

Hot Water Control
  • HONEYWELL
  • Hot Water ControlHot Water Control
  • Item # 2E859
  • Mfr. Model # L6006C1018
  • Strap On Hot Water Control, Contact Current Rating @ 120 VAC 8 Amps, Contact Current Rating @ 240 VAC 5.1...More

Fan/Limit Control
  • HONEYWELL
  • Fan/Limit ControlFan/Limit Control
  • Item # 2E818
  • Mfr. Model # L4064B2228
  • Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise,...More

Low Voltage T-Stat,Stages Heat 1
  • HONEYWELL
  • Low Voltage T-Stat, Stages Heat 1Low Voltage T-Stat,Stages Heat 1
  • Item # 4EY30
  • Mfr. Model # T8775A1009
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R,W, System Switching No, Fan Switching Auto-On,...More

Results per page: 16 | 32 | 48