Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

HVAC Controls

16 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Guard,Thermostat,Clear
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Clear
    • Item # 4E649
    • Mfr. Model # 4E649
    • Universal Thermostat Guard, Inside Height 8 3/8 In, Inside Depth 3 In, Inside Width 5 7/8 In, Outside Depth 3...More

    GUARD,THERMOSTAT,Off White
    • GRAINGER APPROVED VENDOR
    • GUARD, THERMOSTAT, Off White
    • Item # 4E650
    • Mfr. Model # 4E650
    • Universal Thermostat Guard, Inside Height 8 3/8 In, Inside Depth 3 In, Inside Width 5 7/8 In, Outside Depth 3...More

    Guard,Thermostat,Off White
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Off White
    • Item # 13J050
    • Mfr. Model # 13J050
    • Thermostat Guard, Universal, Inside Height (In.) 7-7/8, Inside Width (In.) 5-11/16, Inside Depth (In.) 3-3/8,...More

    Guard,Thermostat,Tan
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Tan
    • Item # 13J042
    • Mfr. Model # 13J042
    • Thermostat Guard, Universal, Inside Height (In.) 7-7/8, Inside Width (In.) 5-11/16, Inside Depth (In.) 3-3/8,...More

    Potential Relay,35A,Pick Up 332 to 356
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 332 to 356
    • Item # 5MLZ6
    • Mfr. Model # 5MLZ6
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 332 to 356, Hold 500, Drop Out 135...More

    Potential Relay,35A,Pick Up 260 to 275
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 260 to 275
    • Item # 5MLZ4
    • Mfr. Model # 5MLZ4
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 260 to 275, Hold 500, Drop Out 135...More

    Guard,Thermostat,Off White
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Off White
    • Item # 13J051
    • Mfr. Model # 13J051
    • Thermostat Guard, Universal, Inside Height (In.) 7-7/8, Inside Width (In.) 5-11/16, Inside Depth (In.) 3-3/8,...More

    Guard,Thermostat,Beige
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Beige
    • Item # 13J043
    • Mfr. Model # 13J043
    • Thermostat Guard, Universal, Inside Height (In.) 7-7/8, Inside Width (In.) 5-11/16, Inside Depth (In.) 3-3/8,...More

    Electric Sequencer,3 Switch,1-110 Sec
    • GRAINGER APPROVED VENDOR
    • Electric Sequencer, 3 Switch, 1-110 Sec
    • Item # 6UEE9
    • Mfr. Model # 6UEE9
    • Electric Sequencer, Number of Switches 3, Number of Timings 3, Height (In.) 1-7/8, Width (In.) 3-1/4, Depth...More

    Potential Relay,35A,Pick Up 295 to 315
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 295 to 315
    • Item # 5MLZ5
    • Mfr. Model # 5MLZ5
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 295 to 315, Hold 500, Drop Out 135...More

    Relay,Magnetic,DPST,Coil 24V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, DPST, Coil 24V
    • Item # 5MMA5
    • Mfr. Model # 5MMA5
    • Relay, Magnetic, Coil Volts 24, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Relay,Magnetic,DPST,Coil 120V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, DPST, Coil 120V
    • Item # 5MMA6
    • Mfr. Model # 5MMA6
    • Relay, Magnetic, Coil Volts 120, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Transformer Relay,SPNO/SPNC
    • GRAINGER APPROVED VENDOR
    • Transformer Relay, SPNO/SPNC
    • Item # 6AZH4
    • Mfr. Model # 6AZH4
    • Transformer Relay, 4x4 Junction Box Mount, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary...More

    Relay,Magnetic,SPST,Coil 120V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPST, Coil 120V
    • Item # 5MMA3
    • Mfr. Model # 5MMA3
    • Relay, Magnetic, Coil Volts 120, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Relay,Magnetic,DPST,Coil 240V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, DPST, Coil 240V
    • Item # 5MMA7
    • Mfr. Model # 5MMA7
    • Relay, Magnetic, Coil Volts 240, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

    Relay,Magnetic,SPST,Coil 240V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPST, Coil 240V
    • Item # 5MMA4
    • Mfr. Model # 5MMA4
    • Relay, Magnetic, Coil Volts 240, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Results per page: 16 | 32 | 48