Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

HVAC Controls

17 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Guard,Thermostat,Clear
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Clear
    • Item # 2E430
    • Mfr. Model # 2E430
    • Universal Thermostat Guard, Inside Height 6 1/16 In, Inside Depth 2 5/8 In, Inside Width 5 1/16 In, Outside...More

    GUARD,THERMOSTAT,Off White
    • GRAINGER APPROVED VENDOR
    • GUARD, THERMOSTAT, Off White
    • Item # 4E647
    • Mfr. Model # 4E647
    • Universal Thermostat Guard, Inside Height 6 1/16 In, Inside Depth 2 5/8 In, Inside Width 5 1/16 In, Outside...More

    Potential Relay,35A,Pick Up 166 to 180
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 166 to 180
    • Item # 5MLY9
    • Mfr. Model # 5MLY9
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 166 to 180, Hold 332, Drop Out 100...More

    Guard,Thermostat,Off White
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Off White
    • Item # 13J049
    • Mfr. Model # 13J049
    • Thermostat Guard, Universal, Inside Height (In.) 4-5/8, Inside Width (In.) 5-1/4, Inside Depth (In.) 2-1/2,...More

    Guard,Thermostat,Beige
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Beige
    • Item # 4E645
    • Mfr. Model # 4E645
    • Universal Thermostat Guard, Inside Height 4 7/16 In, Inside Depth 2 1/4 In, Inside Width 4 7/16 In, Outside...More

    Magnetic Relay,24V Coil,30A
    • GRAINGER APPROVED VENDOR
    • Magnetic Relay, 24V Coil, 30A
    • Item # 18F255
    • Mfr. Model # 18F255
    • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

    Potential Relay,35A,Pick Up 212 to 235
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 212 to 235
    • Item # 5MLZ2
    • Mfr. Model # 5MLZ2
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 212 to 235, Hold 420, Drop Out 121...More

    Guard,Thermostat,Beige
    • GRAINGER APPROVED VENDOR
    • Guard, Thermostat, Beige
    • Item # 13J041
    • Mfr. Model # 13J041
    • Thermostat Guard, Universal, Inside Height (In.) 4-5/8, Inside Width (In.) 5-1/4, Inside Depth (In.) 2-1/2,...More

    Potential Relay,35A,Pick Up 185 to 200
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 185 to 200
    • Item # 5MLZ0
    • Mfr. Model # 5MLZ0
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 185 to 200, Hold 375, Drop Out 105...More

    Relay,Magnetic, SPDT, Coil 24V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 24V
    • Item # 5MLZ9
    • Mfr. Model # 5MLZ9
    • Relay, Magnetic, Coil Volts 24, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V 40,...More

    Potential Relay,35A,Pick Up 222 to 235
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 222 to 235
    • Item # 5MLZ1
    • Mfr. Model # 5MLZ1
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 222 to 235, Hold 332, Drop Out 90...More

    Relay,Magnetic,SPST,Coil 24V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPST, Coil 24V
    • Item # 5MMA2
    • Mfr. Model # 5MMA2
    • Relay, Magnetic, Coil Volts 24, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

    Relay,Magnetic,SPDT,Coil 120V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 120V
    • Item # 5MMA0
    • Mfr. Model # 5MMA0
    • Relay, Magnetic, Coil Volts 120, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

    Potential Relay,35A,Pick Up 260 to 275
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 260 to 275
    • Item # 5MLZ3
    • Mfr. Model # 5MLZ3
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 260 to 275, Hold 332, Drop Out 100...More

    Potential Relay,35A,Pick Up 189 to 205
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 189 to 205
    • Item # 5MLZ8
    • Mfr. Model # 5MLZ8
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 189 to 205, Hold 450, Drop Out 130...More

    Potential Relay,35A,Pick Up 162 to 175
    • GRAINGER APPROVED VENDOR
    • Potential Relay, 35A, Pick Up 162 to 175
    • Item # 5MLZ7
    • Mfr. Model # 5MLZ7
    • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 162 to 175, Hold 332, Drop Out 90...More

    Relay,Magnetic,SPDT, Coil 240V
    • GRAINGER APPROVED VENDOR
    • Relay, Magnetic, SPDT, Coil 240V
    • Item # 5MMA1
    • Mfr. Model # 5MMA1
    • Relay, Magnetic, Coil Volts 240, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

    Results per page: 16 | 32 | 48