Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC Controls

36 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC CompressorHard Start Kit, AC Compressor
  • Item # 4E240
  • Mfr. Model # SPP6
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

Pneumatic Thermostat,DA,60 to 90F
  • HONEYWELL
  • Pneumatic Thermostat, DA, 60 to 90FThermostat
  • Item # 3UC87
  • Mfr. Model # TP970A2004
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating, Single Temperature, Air Connections 1/8 In., Element...More

Pneumatic Thermostat,DA,55 to 85F
  • JOHNSON CONTROLS
  • Pneumatic Thermostat, DA, 55 to 85FPneumatic Thermostat
  • Item # 38Y156
  • Mfr. Model # T-4002-201
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3...More

Line Voltage Thermostat,120 to 240VAC
  • RANCO
  • Line Voltage Thermostat, 120 to 240VACTemperature Control
  • Item # 3ZP77
  • Mfr. Model # ETC-111000-000
  • Line Voltage Thermostat, Electronic Temperature Control, Switch Type SPDT, Switch Action Open/Close on Rise,...More

Attic Fan T-Stat,80 Deg to 130 Deg F
  • COLUMBUS ELECTRIC
  • Attic Fan T-Stat, 80 Deg to 130 Deg FAttic Fan T-Stat,80 Deg to 130 Deg F
  • Item # 2E340
  • Mfr. Model # 1A22-7
  • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80...More

Pneumatic Thermostat,DA,45 to 85F
  • SIEMENS
  • Pneumatic Thermostat, DA, 45 to 85FPneumatic Thermostat
  • Item # 4E668
  • Mfr. Model # 192-840
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 1TKH1
  • Mfr. Model # RS2110
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,C,Y,W,G,O,B, System Switching...More

Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & FreezersHard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

Low V T-Stat,Stages Heat 3,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 3, Stages Cool 2Low Voltage Thermostat, Touch Screen Programmable Multi Stage, H/C or HP
  • Item # 4NE59
  • Mfr. Model # TH8320R1003
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

Temperature Control
  • WHITE-RODGERS
  • Temperature ControlLine Voltage Thermostat
  • Item # 1RC43
  • Mfr. Model # 1609-101
  • Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Close on Rise,...More

Relay,Overload and Hard Start Capacitor
Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Intermittent Pilot Mod,1-2 Rod Control
  • HONEYWELL
  • Intermittent Pilot Mod, 1-2 Rod ControlIntermittent Pilot Mod,1-2 Rod Control
  • Item # 1RZZ2
  • Mfr. Model # S8610U3009
  • Intermittent Pilot Module, Intermittent Pilot Ignition, Lead Length (In.) -, Electrical Connections 1/4 In....More

Monitor,Line Voltage
  • ICM
  • Monitor, Line VoltageMonitor,Line Voltage
  • Item # 3UW93
  • Mfr. Model # ICM450
  • Three Phase Line Voltage Monitor, Control Voltage 18-240 VAC, Normally Closed Output Current 10 Amps,...More

Automatic Air Vent
  • HONEYWELL
  • Automatic Air VentAutomatic Air Vent
  • Item # 3TZ95
  • Mfr. Model # EA122A1002
  • Automatic Air Vent, NPT Connection (M) 1/8 Inch, Maximum Temperature 230 Degrees Fahrenheit, Maximum Pressure...More

Low V T-Stat,Stages Heat 3,Stages Cool 2
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 3, Stages Cool 2Digital Thermostat, Digital Programmable Multi Stage H/C or HP
  • Item # 1TKH8
  • Mfr. Model # 9725i2
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, 5-2,...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low Voltage Thermostat, Digital Programmable Single Stage H/C or HP
  • Item # 6WY11
  • Mfr. Model # TH6110D1021
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1 or...More

Hot Surface Ignitor,Silicon Nitride,120V
Monitor,Line
  • ICM
  • Monitor, LineMonitor,Line
  • Item # 3UW94
  • Mfr. Model # ICM491
  • Line Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, Pick Up -, Hold -, Drop Out -,...More

Calibration Kit
  • HONEYWELL
  • Calibration KitCalibration Kit
  • Item # 3UC32
  • Mfr. Model # MQP800
  • Pneumatic Calibration Kit, Contains Pressure Bulb Assembly, 10 Feet of 11/32 Inch Outer Diameter x 5/32 Inch...More

Aquastat Controller,40 - 180 F
  • HONEYWELL
  • Aquastat Controller, 40 - 180 FAquastat Controller,40 - 180 F
  • Item # 2GZL3
  • Mfr. Model # L4006A1959
  • Immersion Controller, Boiler-Mounted, High or Low Limit, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width (In.)...More

  • ARMSTRONG INTERNATIONAL
  • Steam TrapSteam Trap
  • Multiple product options available

    Multiple product options available

Aquastat Controller,100 F - 240 F
  • HONEYWELL
  • Aquastat Controller, 100 F - 240 FAquastat Controller,100 F - 240 F
  • Item # 2GZN3
  • Mfr. Model # L4006E1117
  • Aquastat Controller, Break The Control Circuit, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 -...More

Low V T-Stat,Stages Heat 1,White
  • DAYTON
  • Low V T-Stat, Stages Heat 1, WhiteLow V T-Stat,Stages Heat 1,White
  • Item # 1UHG5
  • Mfr. Model # 1UHG5
  • Low Voltage Thermostat, Stages Heat 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal...More

Relay,Time Delay
  • ICM
  • Relay, Time DelayRelay,Time Delay
  • Item # 4E890
  • Mfr. Model # ICM253
  • Time Delay Relay, Contact Current 1.0 Amp, Control Operation Post Purge, Time Delay Adjustable 12 to 390...More

Steam Trap,25 psi,353F,3-1/4 In. L
  • BELL & GOSSETT
  • Steam Trap, 25 psi, 353F, 3-1/4 In. LSteam Trap
  • Item # 4NU75
  • Mfr. Model # 17-C-A-2-25
  • Steam Trap, Max. Operating PSI 25 psi, Max. Temp. 353 Degrees F, Body Material Brass, (F)NPT Connections 1/2...More

Furnace Control Module,OEM Replacement
Thermocouple,30 In
  • WHITE-RODGERS
  • Thermocouple, 30 InThermocouple,30 In
  • Item # 2E141
  • Mfr. Model # H06E-030
  • Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Hard Start Kit,115V, 1/12 to 1/5 HP
  • SUPCO
  • Hard Start Kit, 115V, 1/12 to 1/5 HPHard Start Kit,115V, 1/12 to 1/5 HP
  • Item # 13E401
  • Mfr. Model # RCO810
  • Hard Start Kit, Voltage 115, Single Phase, 60 Hz, 1/12 to 1/5 HP, Height 4-1/2 In., Width 2 In., Application...More

Hot Surface Igniter,Silicon Carbide
Line Volt Mechanical Tstat,13.8A
  • COLUMBUS ELECTRIC
  • Line Volt Mechanical Tstat, 13.8ALine Volt Mechanical Tstat,13.8A
  • Item # 2E817
  • Mfr. Model # KT-121B
  • Line Voltage Thermostat, Full Load Current 13.8 Amps, Differential 6 Degrees Fahrenheit, Sensor Bimetal,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More