Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC Controls

27 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hard Start Kit, AC Compressor
    • Hard Start Kit, AC CompressorHard Start Kit, AC Compressor
    • Item # 4E240
    • Mfr. Model # SPP6
    • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

    Pneumatic Thermostat,DA,60 to 90F
    • HONEYWELL
    • Pneumatic Thermostat, DA, 60 to 90FThermostat
    • Item # 3UC87
    • Mfr. Model # TP970A2004
    • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating, Single Temperature, Air Connections 1/8 In., Element...More

    Pneumatic Thermostat,DA,55 to 85F
    • JOHNSON CONTROLS
    • Pneumatic Thermostat, DA, 55 to 85FPneumatic Thermostat
    • Item # 38Y156
    • Mfr. Model # T-4002-201
    • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3...More

    Attic Fan T-Stat,80 Deg to 130 Deg F
    • Attic Fan T-Stat, 80 Deg to 130 Deg FAttic Fan T-Stat,80 Deg to 130 Deg F
    • Item # 2E340
    • Mfr. Model # 1A22-7
    • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80...More

    Low V T-Stat,Stages Heat 1,Stages Cool 1
    • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
    • Item # 1TKH1
    • Mfr. Model # RS2110
    • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,C,Y,W,G,O,B, System Switching...More

    Hard Start Kit, Ref & Freezers
    • Hard Start Kit, Ref & FreezersHard Start Kit, Ref & Freezers
    • Item # 4E238
    • Mfr. Model # RCO410
    • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

    Line Volt Mechanical Tstat,120 to 240VAC
    • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
    • Item # 4LZ94
    • Mfr. Model # 4LZ94
    • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

    Temperature Control
    • WHITE-RODGERS
    • Temperature ControlLine Voltage Thermostat
    • Item # 1RC43
    • Mfr. Model # 1609-101
    • Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Close on Rise,...More

    Relay,Overload and Hard Start Capacitor
    Line Volt Mechanical Tstat,120 to 277VAC
    • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
    • Item # 6GVX8
    • Mfr. Model # 6GVX8
    • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

    Intermittent Pilot Mod,1-2 Rod Control
    • Intermittent Pilot Mod, 1-2 Rod ControlIntermittent Pilot Mod,1-2 Rod Control
    • Item # 1RZZ2
    • Mfr. Model # S8610U3009
    • Intermittent Pilot Module, Intermittent Pilot Ignition, Lead Length (In.) -, Electrical Connections 1/4 In....More

    Automatic Air Vent
    • Automatic Air VentAutomatic Air Vent
    • Item # 3TZ95
    • Mfr. Model # EA122A1002
    • Automatic Air Vent, NPT Connection (M) 1/8 Inch, Maximum Temperature 230 Degrees Fahrenheit, Maximum Pressure...More

    Low V T-Stat,Stages Heat 3,Stages Cool 2
    • ROBERTSHAW
    • Low V T-Stat, Stages Heat 3, Stages Cool 2Digital Thermostat, Digital Programmable Multi Stage H/C or HP
    • Item # 1TKH8
    • Mfr. Model # 9725i2
    • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, 5-2,...More

    Low V T-Stat,Stages Heat 1,Stages Cool 1
    • HONEYWELL
    • Low V T-Stat, Stages Heat 1, Stages Cool 1Low Voltage Thermostat, Digital Programmable Single Stage H/C or HP
    • Item # 6WY11
    • Mfr. Model # TH6110D1021
    • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1 or...More

    Monitor,Line
    • Monitor, LineMonitor,Line
    • Item # 3UW94
    • Mfr. Model # ICM491
    • Line Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, Pick Up -, Hold -, Drop Out -,...More

    Calibration Kit
    • Calibration KitCalibration Kit
    • Item # 3UC32
    • Mfr. Model # MQP800
    • Pneumatic Calibration Kit, Contains Pressure Bulb Assembly, 10 Feet of 11/32 Inch Outer Diameter x 5/32 Inch...More

    Aquastat Controller,40 - 180 F
    • Aquastat Controller, 40 - 180 FAquastat Controller,40 - 180 F
    • Item # 2GZL3
    • Mfr. Model # L4006A1959
    • Immersion Controller, Boiler-Mounted, High or Low Limit, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width (In.)...More

    • ARMSTRONG INTERNATIONAL
    • Steam TrapSteam Trap
    • Multiple product options available

      Multiple product options available

    Aquastat Controller,100 F - 240 F
    • Aquastat Controller, 100 F - 240 FAquastat Controller,100 F - 240 F
    • Item # 2GZN3
    • Mfr. Model # L4006E1117
    • Aquastat Controller, Break The Control Circuit, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 -...More

    Relay,Time Delay
    • Relay, Time DelayRelay,Time Delay
    • Item # 4E890
    • Mfr. Model # ICM253
    • Time Delay Relay, Contact Current 1.0 Amp, Control Operation Post Purge, Time Delay Adjustable 12 to 390...More

    Steam Trap,25 psi,353F,3-1/4 In. L
    • BELL & GOSSETT
    • Steam Trap, 25 psi, 353F, 3-1/4 In. LSteam Trap
    • Item # 4NU75
    • Mfr. Model # 17-C-A-2-25
    • Steam Trap, Max. Operating PSI 25 psi, Max. Temp. 353 Degrees F, Body Material Brass, (F)NPT Connections 1/2...More

    Thermocouple,30 In
    • Thermocouple, 30 InThermocouple,30 In
    • Item # 2E141
    • Mfr. Model # H06E-030
    • Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

    Hard Start Kit,115V, 1/12 to 1/5 HP
    • Hard Start Kit, 115V, 1/12 to 1/5 HPHard Start Kit,115V, 1/12 to 1/5 HP
    • Item # 13E401
    • Mfr. Model # RCO810
    • Hard Start Kit, Voltage 115, Single Phase, 60 Hz, 1/12 to 1/5 HP, Height 4-1/2 In., Width 2 In., Application...More

    Hot Surface Igniter,Silicon Carbide
    Line Volt Mechanical Tstat,13.8A
    • Line Volt Mechanical Tstat, 13.8ALine Volt Mechanical Tstat,13.8A
    • Item # 2E817
    • Mfr. Model # KT-121B
    • Line Voltage Thermostat, Full Load Current 13.8 Amps, Differential 6 Degrees Fahrenheit, Sensor Bimetal,...More

    Univ Hsi Ignition Mod
    Gas Valve,Fast Opening,200,000 BtuH
    • ROBERTSHAW
    • Gas Valve, Fast Opening, 200,000 BtuHGas Valve
    • Item # 4E128
    • Mfr. Model # 700-506
    • Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 200,000, Valve Type Fast Opening, Coil Volts 750mV,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More