Skip Content

Filter Results By

Applied Filters Clear All

Browse

Brand
Price
Shop By
Ratings

HVAC Controls

800 Results Found that Include 923 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Relay,Switching,125 V
  • WHITE-RODGERS
  • Relay, Switching, 125 VRelay,Switching,125 V
  • Item # 4E943
  • Mfr. Model # 90-340
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 24 VAC, Voltage Rating 125 Volts, Power Rating 1/2 HP, Full...More

Line Volt Mechanical Tstat,120 to 240VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • Remote Bulb Thermostat, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating Resistive @...More

Relay,Overload and Hard Start Capacitor
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 VacRelay,Fan,24 Vac
  • Item # 1N185
  • Mfr. Model # 90-380
  • Heavy Duty Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4NE58
  • Mfr. Model # TH8110U1003
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Electric Actuator,30 in.-lb.,2 SPDT
  • HONEYWELL
  • Electric Actuator, 30 in.-lb., 2 SPDTElectric Actuator,30 in.-lb.,2 SPDT
  • Item # 34GR10
  • Mfr. Model # MS4104F1010
  • Two-Position Actuator, Spring-Return, Shaft Type 1/2 In. Round, Torque (In.-Lbs.) 30, Stroke Deg. 95 +/-3,...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 VacRelay,Fan,24 Vac
  • Item # 4E658
  • Mfr. Model # 90-290Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Low V T-Stat,Stages Heat 3,Stages Cool 2
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 3, Stages Cool 2Low Voltage Thermostat, Digital Programmable Multi Stage H/C or HP
  • Item # 4NB73
  • Mfr. Model # 1F85-277
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, 2, Programs per Week 5-1-1, 7...More

Speed Control,115V,5 Amp
  • FANTECH
  • Speed Control, 115V, 5 AmpSpeed Control,115V,5 Amp
  • Item # 15W819
  • Mfr. Model # WC 15
  • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 VacRelay,Fan,24 Vac
  • Item # 4E659
  • Mfr. Model # 90-293Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Relay,Switching,1/2 HP
  • WHITE-RODGERS
  • Relay, Switching, 1/2 HPRelay,Switching,1/2 HP
  • Item # 4E944
  • Mfr. Model # 90-341
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 115/120 Volts, Voltage Rating 250 VAC, Power Rating 1/2 HP,...More

Solenoid Air Valve,3-Way,120VAC,0-30 psi
  • SIEMENS
  • Solenoid Air Valve, 3-Way, 120VAC, 0-30 psiSolenoid Air Valve,3-Way,120VAC,0-30 psi
  • Item # 4E725
  • Mfr. Model # 265-1022
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 30 psi, 1/4 In. Barb Air...More

Relay,Magnetic,240 V
  • GENERAL ELECTRIC
  • Relay, Magnetic, 240 VRelay,Magnetic,240 V
  • Item # 6X566
  • Mfr. Model # 3ARR8E2
  • Air Conditioning Magnetic Relay, Coil Voltage Rating @ 60 Hz 240, Contact Action DPST Normally Open, Full...More

Low V T-Stat,NonProgrammable
  • HONEYWELL
  • Low V T-Stat, NonProgrammableLow V T-Stat,NonProgrammable
  • Item # 30ZZ04
  • Mfr. Model # TH1100DV1000
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R, C, W,, System Switching Heat-Off, Fan...More

Spring Kit
  • JOHNSON CONTROLS
  • Spring KitSpring Kit
  • Item # 41P648
  • Mfr. Model # V-3752-6023
  • Spring Kit, For Use With Mfr. No. V-3011, V-3020, V-3752,V-3755, V-4510, V-5250 (1/2 In.,3/4 In.), and...More

Low V T-Stat,Stages Heat 2,Stages Cool 1
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 2, Stages Cool 1Low V T-Stat,Stages Heat 2,Stages Cool 1
  • Item # 3MY16
  • Mfr. Model # 1F89-211
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Terminal Designations R,C,Y,W2,G,O/B,E,L, System...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 2NY20
  • Mfr. Model # 1F86-344
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations RH,RC,C,Y,W,G,O,B, System...More

Zone Valve Actuator,NO,24V
  • JOHNSON CONTROLS
  • Zone Valve Actuator, NO, 24VZone Valve Actuator,NO,24V
  • Item # 41P317
  • Mfr. Model # JG23A020
  • Zone Valve Actuator, Type of Actuator Normally Open, Closeoff Pressure Type Standard, Signal Type On/Off,...More

Mig Regulator Hose,10 Ft
Thermostat,Fan Coil
  • HONEYWELL
  • Thermostat, Fan CoilThermostat,Fan Coil
  • Item # 2E858
  • Mfr. Model # T4039M1004
  • Fan Coil Thermostat, Voltage Rating 120/240 Volts, Switch SPDT, Temperature Range 55 to 95 Degrees...More

Line V Mechanical Tstat,24 to 240VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 240VAC, 16ALine V Mechanical Tstat,24 to 240VAC,16A
  • Item # 2E503
  • Mfr. Model # T26T-3E
  • Thermostat, Voltage Rating 120/240 Volts, Switch SPDT, Temperature Differential 3/3.5 Degrees Fahrenheit,...More

Speed Control,Adjustable,Rotary,220v,8a
Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 34GR14
  • Mfr. Model # TH8110R1008
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7 or...More

Hard Start Kit,1-2-3 tons A/C Units
  • 5-2-1 COMPRESSOR SAVER
  • Hard Start Kit, 1-2-3 tons A/C UnitsHard Start Kit,1-2-3 tons A/C Units
  • Item # 32ZN44
  • Mfr. Model # CSRU1
  • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 204 to 240, Pick Up 162 to 175, Drop Out 40...More

Fan Control,Rotary,120V,5A
  • CANARM
  • Fan Control, Rotary, 120V, 5AFan Control,Rotary,120V,5A
  • Item # 35UP49
  • Mfr. Model # FRMC5
  • Fan Control, Rotary, Voltage 120, Max. Amps 5, Switch Color Silver, Plate Color Silver, Height (In.) 6, Width...More

Dehumidistat,120V,7.5 Amps
  • FANTECH
  • Dehumidistat, 120V, 7.5 AmpsDehumidistat,120V,7.5 Amps
  • Item # 15W825
  • Mfr. Model # FH 20
  • Dehumidistat, Standard Gang Box Mounting, Adjustable Range 20 - 80 Percent RH, Differential (RH Percent) 4,...More

Line Volt Mechanical Tstat,24 to 277VAC
  • PECO
  • Line Volt Mechanical Tstat, 24 to 277VACLine Volt Mechanical Tstat,24 to 277VAC
  • Item # 4MY92
  • Mfr. Model # TH109-009
  • Line Voltage Ventilation Control, Heating or Cooling, Switch Type DPDT, Control Range 40 to 100 F,...More

Dual Pressure Control,SPST
  • JOHNSON CONTROLS
  • Dual Pressure Control, SPSTDual Pressure Control,SPST
  • Item # 40G409
  • Mfr. Model # P70MA-1C
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

Dual Pressure Control,SPST
  • JOHNSON CONTROLS
  • Dual Pressure Control, SPSTDual Pressure Control,SPST
  • Item # 40G348
  • Mfr. Model # P170MA-1C
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More