Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

34 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan ControlSwitch,Fan Control
  • Item # 2E365
  • Mfr. Model # 3L03-141
  • Snap Disc Control, Fan and Limit, Switch Action Open/Close on Rise, SPDT, Temp. Range (F) -, Flush, Element...More

Thermocouple,48in,Pk10
  • WHITE-RODGERS
  • Thermocouple, 48in, Pk10Thermocouple,48in,Pk10
  • Item # 1RC58
  • Mfr. Model # H06E-514
  • Replacement Thermocouple, Standard Coaxial, Length 48 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Thermocouple,24in,Pk10
  • WHITE-RODGERS
  • Thermocouple, 24in, Pk10Thermocouple,24in,Pk10
  • Item # 1RC55
  • Mfr. Model # H06E-510
  • Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Fan Speed Control,6 A
  • DAYTON
  • Fan Speed Control, 6 AFan Speed Control,6 A
  • Item # 1DGV2
  • Mfr. Model # 1DGV2
  • Speed Control, Rotary, Adjustable, Voltage 115, Max Amps 6, Max Wattage 720, Plate Color Silver, Height 4 1/2...More

Fan Speed Control,10 A
  • DAYTON
  • Fan Speed Control, 10 AFan Speed Control,10 A
  • Item # 1DGV3
  • Mfr. Model # 1DGV3
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

Firestat Control Manual Reset
  • DAYTON
  • Firestat Control Manual ResetFirestat Control Manual Reset
  • Item # 4PU55
  • Mfr. Model # 4PU55
  • Firestat, Limit Control, Fixed Temp, Manual Reset, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Speed Control,Adjustable,Rotary,220v,12a
Speed Control,Adjustable,Rotary,120v,3a
Speed Control,Adjustable,Rotary,220v,8a
Speed Control,Adj
  • DAYTON
  • Speed Control, AdjSpeed Control,Adj
  • Item # 4TM32
  • Mfr. Model # 4TM32
  • Speed Control, Adjustable, 115 Volts, 60/50 Hz, 1 Phase, Operating Amps 2.5, Width 2 1/4 In, Height 3 5/8 In,...More

Zone Valve,1/2 In
  • WHITE-RODGERS
  • Zone Valve, 1/2 InZone Valve,1/2 In
  • Item # 4NB76
  • Mfr. Model # 13S16-101
  • Hydronic Zone Valve, Volts 24 VAC, Tube Size 1/2 In, Coefficient of Volume 3.5, Max Pressure Diff Across...More

Zone Valve,3/4 In
  • WHITE-RODGERS
  • Zone Valve, 3/4 InZone Valve,3/4 In
  • Item # 4NB77
  • Mfr. Model # 13S16-102
  • Hydronic Zone Valve, Volts 24 VAC, Tube Size 3/4 In, Coefficient of Volume 3.5, Max Pressure Diff Across...More

Silicon Nitride Ignitor,2 3/4 In.,120V
Low V T-Stat,Stages Heat 2,Stages Cool 2
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 4XA70
  • Mfr. Model # 9920i
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 6, 4, 2, Programs per Week 7,...More

Eff,Economy Control,Hot water Heat Sys
  • INTELLICON
  • Eff, Economy Control, Hot water Heat SysEff,Economy Control,Hot water Heat Sys
  • Item # 4HVJ5
  • Mfr. Model # 1220
  • Energy Efficiency And Economizing Control, Light Commercial Hot Water Heating System Fuel Economizer,...More

Switch,Three Function,Rocker,15 A,Ivory
Wallplate,Thermostat
Steam Trap,Thermodynamic,316L SS
Gas Valve,Slow Opening,300,000 BtuH
  • ROBERTSHAW
  • Gas Valve, Slow Opening, 300,000 BtuHUniversal Gas Valve
  • Item # 6KXD3
  • Mfr. Model # 700-052
  • Gas Valve, Ignition Type Intermittent Pilot, Hot Surface Ignition, Direct Spark Ignition, BtuH Capacity...More

Relay, Magnetic,120 V
  • GENERAL ELECTRIC
  • Relay, Magnetic, 120 VRelay, Magnetic,120 V
  • Item # 6X573
  • Mfr. Model # 3ARR28U3
  • Air Conditioning Magnetic Relay, Coil Voltage Rating @ 60 Hz 120, Contact Action SPST Normally Open, Full...More

Low Voltage T-Stat,Stages Heat 1
  • ROBERTSHAW
  • Low Voltage T-Stat, Stages Heat 1Low Voltage T-Stat,Stages Heat 1
  • Item # 3AY88
  • Mfr. Model # 9405
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R,W,G, System Switching Heat-Off, Fan Switching...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 3MY13
  • Mfr. Model # 1F81-261
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1,...More

Relay,Potential
  • GENERAL ELECTRIC
  • Relay, PotentialRelay,Potential
  • Item # 6X551
  • Mfr. Model # 3ARR3FJ10EE3
  • Potential Relay, Contact Current 35 Amps, Coil Drop Out Voltage @ 60 Hz 105-40, Coil Holding Voltage @ 60 Hz...More

Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan ControlSwitch,Fan Control
  • Item # 2E248
  • Mfr. Model # 3F01-141
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 140, Flush, Element...More

Steam Trap,Stainless Steel,0 to 600 psi
  • SPENCE
  • Steam Trap, Stainless Steel, 0 to 600 psiSteam Trap
  • Item # 2CMH6
  • Mfr. Model # NTD600-N1E9S
  • Steam Trap, Max. Operating PSI 600 psi, Body Material Stainless Steel, Downstream PSI Range 0 to 600 psi,...More

Relay,Potential
  • GENERAL ELECTRIC
  • Relay, PotentialRelay,Potential
  • Item # 6X554
  • Mfr. Model # 3ARR3FJ3EK3
  • Potential Relay, Contact Current 35 Amps, Coil Drop Out Voltage @ 60 Hz 100-50, Coil Holding Voltage @ 60 Hz...More

Hot Water Temp Sensor,10 Ft,Strap On
Ignition Module,Hot Surface,120 V
  • ROBERTSHAW
  • Ignition Module, Hot Surface, 120 VIgnition Module,Hot Surface,120 V
  • Item # 1TGD8
  • Mfr. Model # 780-910
  • Ignition Module, Hot Surface Universal, Electrical Connections 1/4 In Quick Connect, Voltage 120, Control...More

Thermocouple,30in,Pk10
  • WHITE-RODGERS
  • Thermocouple, 30in, Pk10Thermocouple,30in,Pk10
  • Item # 1RC56
  • Mfr. Model # H06E-511
  • Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Electric Actuator,27 in.-lb.,-22 to 149
  • HONEYWELL
  • Electric Actuator, 27 in.-lb., -22 to 1492-Position Actuator
  • Item # 6LJK9
  • Mfr. Model # MS8103A1030
  • Actuator, Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 27, Stroke Deg. 95 +/- 3,...More

Relay,Potential
  • GENERAL ELECTRIC
  • Relay, PotentialRelay,Potential
  • Item # 6X561
  • Mfr. Model # 3ARR3FJ25S3
  • Potential Relay, Contact Current 35 Amps, Drop Out 130-60 Volts, Hold 450 Volts, Pick Up 189-205 Volts,...More

Results per page: 16 | 32 | 48