Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

HVAC Controls

23 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    CO2 Sensor,Indoor,White
    • JOHNSON CONTROLS
    • CO2 Sensor, Indoor, WhiteCO2 Sensor,Indoor,White
    • Item # 20RG59
    • Mfr. Model # CD-P00-00-0
    • CO2 Sensor, Indoor, For Use With BAS System, Color White, Height (In.) 3-5/32, Width (In.) 3-3/16, Length...More

    Heat Exchanger,28 Plates,0.0273 Gal/Chnl
    • BELL & GOSSETT
    • Heat Exchanger, 28 Plates, 0.0273 Gal/ChnlHeat Exchanger,28 Plates,0.0273 Gal/Chnl
    • Item # 2NXU7
    • Mfr. Model # BPR415-28-LCA
    • Heat Exchanger, Brazed Plate, Max Btuh 60,000 R22 To Water Application, 435 PSIG Design Pressure, Temp -40 To...More

    Condenser Fan Speed Control,190-250 PSI
    • JOHNSON CONTROLS
    • Condenser Fan Speed Control, 190-250 PSICondenser Fan Speed Control,190-250 PSI
    • Item # 40G384
    • Mfr. Model # P66BAB-1C
    • Condenser Fan Speed Control, Hard Start Timing (Sec.) 0, Triac Output Amps 8A @ 208-240, 6.9A @ 277, 4A @...More

    Electric Actuator,150 in-lb,Remote Mount
    • HONEYWELL
    • Electric Actuator, 150 in-lb, Remote MountModutrol Motor
    • Item # 1D290
    • Mfr. Model # M9184D1021
    • Motor, Power Rating 18 Watts, AC Voltage 24 Volts, Motor Style Non Spring Return, Torque 150 Pounds/Inches,...More

    Temperature Steam Pilot,1/4 In NPT
    • SPENCE ENGINEERING
    • Temperature Steam Pilot, 1/4 In NPTTemperature Steam Pilot,1/4 In NPT
    • Item # 5WMC2
    • Mfr. Model # P-T14-C1S1CA11
    • Steam Pilot, Temperature, Material Cast Irion Body with Bronze Bulb and Armored Capillary, Size 1/4 In,...More

    Pneumatic Remote Controller,4 Ft. Cap
    • JOHNSON CONTROLS
    • Pneumatic Remote Controller, 4 Ft. CapPneumatic Remote Controller,4 Ft. Cap
    • Item # 38Y194
    • Mfr. Model # T-8000-1
    • Pneumatic Remote Controller, Single Input, Control Type Proportional, Operating Temp. Range (F) -10 to 124 F,...More

    Temperature Steam Pilot,1/4 In NPT
    • SPENCE ENGINEERING
    • Temperature Steam Pilot, 1/4 In NPTTemperature Steam Pilot,1/4 In NPT
    • Item # 5WMC1
    • Mfr. Model # P-T14-C1S1DA11
    • Steam Pilot, Temperature, Material Cast Irion Body with Bronze Bulb and Armored Capillary, Size 1/4 In,...More

    Pneumatic Controller,Single Input
    • JOHNSON CONTROLS
    • Pneumatic Controller, Single InputPneumatic Controller,Single Input
    • Item # 38Y192
    • Mfr. Model # T-5800-1
    • Pneumatic Controller, Single Input, Control Type Proportional, Operating Temp. Range (F) 50 to 120, Air Input...More

    Electronic Humidity Module
    • JOHNSON CONTROLS
    • Electronic Humidity ModuleElectronic Humidity Module
    • Item # 36P686
    • Mfr. Model # W351AA-1C
    • Electronic Humidity Module, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Sensor...More

    Pneumatic Remote Controller,15 Ft. Cap
    • JOHNSON CONTROLS
    • Pneumatic Remote Controller, 15 Ft. CapPneumatic Remote Controller,15 Ft. Cap
    • Item # 38Y195
    • Mfr. Model # T-8000-3
    • Pneumatic Remote Controller, Single Input, Control Type Proportional, Operating Temp. Range (F) 50 to 120,...More

    Steam Trap,15 psi,353F,7-5/8 In. L
    • ARMSTRONG INTERNATIONAL
    • Steam Trap, 15 psi, 353F, 7-5/8 In. LSteam Trap
    • Item # 36Y249
    • Mfr. Model # 15B8
    • Steam Trap, Max. Operating PSI 15 psi, Max. Temp. 353 Degrees F, Body Material Cast Iron, (F)NPT Connections...More

    Globe Valve,3-Way Mixing,2 In,Sweat
    • JOHNSON CONTROLS
    • Globe Valve, 3-Way Mixing, 2 In, SweatGlobe Valve,3-Way Mixing,2 In,Sweat
    • Item # 41P963
    • Mfr. Model # VG7882ST
    • Globe Valve, 3 Way, Brass Trim, Height (In.) 6-3/16, Width (In.) 9-7/16, Depth (In.) 4-1/4, Coefficient of...More

    Controller,6 Relay,3 Outputs,Hum And Occ
    • KMC CONTROLS
    • Controller, 6 Relay, 3 Outputs, Hum And OccController,6 Relay,3 Outputs,Hum And Occ
    • Item # 6HXR7
    • Mfr. Model # BAC-121163CW
    • BACnet Controller, 6 Relay And 3 Universal Outputs With Humidity and Occupancy Sensor, Voltage 24VAC, Inputs...More

    Pump With 15 Gallon Tank, Use With 6KHP6
    • NICHOLSON
    • Steam TrapSteam Trap
    • Multiple product options available

      Multiple product options available

    Ball Valve,2-Way,2 in. NPT
    • SIEMENS
    • Ball Valve, 2-Way, 2 in. NPTHVAC Control Ball Valve, (F)NPT
    • Item # 25DW93
    • Mfr. Model # 599-10329S
    • HVAC Control Ball Valve, Valve Only, 2-Way, Coefficient of Volume 100, Connection Type (F)NPT, Connection...More

    Thermostat Controller, For BACnet System
    Steam Trap,650 psi,800F,5 In. L
    • SPENCE ENGINEERING
    • Steam Trap, 650 psi, 800F, 5 In. LSteam Trap
    • Item # 4DXK5
    • Mfr. Model # TSBT-TVE9HS
    • Steam Trap, Max. Operating PSI 650 psi, Max. Temp. 800 Degrees F, Body Material Stainless Steel, Downstream...More

    Speed Control,Digital,115/230V,0.5/0.25A
    • DAYTON
    • Speed Control, Digital, 115/230V, 0.5/0.25ASpeed Control,Digital,115/230V,0.5/0.25A
    • Item # 35YV93
    • Mfr. Model # 35YV93
    • Speed Control, Digital, Voltage 115/230, Max. Amps 0.5/0.25, Max. Wattage 50, Plate Color Cream, Height (In.)...More

    Electric Actuator,320 in.-lb.,Prprtional
    • KMC CONTROLS
    • Electric Actuator, 320 in.-lb., PrprtionalProportional Actuator
    • Item # 6HXU8
    • Mfr. Model # MEP-7852
    • Modulating Actuator, Type Electronic Failsafe, Shaft Type 3/8 to1 In Round or 5/16 to 5/8 In Square, Torque...More

    Heat Exchanger,50 Plates,0.0159 Gal/Chnl
    • BELL & GOSSETT
    • Heat Exchanger, 50 Plates, 0.0159 Gal/ChnlHeat Exchanger,50 Plates,0.0159 Gal/Chnl
    • Item # 2NXT6
    • Mfr. Model # BP412-50-LCA
    • Heat Exchanger, Brazed Plate, Max Btuh 535,000 Water To Water Application, 435 PSIG Design Pressure, Temp -40...More

    Heat Exchanger,40 Plates,0.0159 Gal/Chnl
    • BELL & GOSSETT
    • Heat Exchanger, 40 Plates, 0.0159 Gal/ChnlHeat Exchanger,40 Plates,0.0159 Gal/Chnl
    • Item # 2NXT5
    • Mfr. Model # BP412-40-LCA
    • Heat Exchanger, Brazed Plate, Max Btuh 415,000 Water To Water Application, 435 PSIG Design Pressure, Temp -40...More

    Controller,3 Relay,6 Outputs,Hum And Occ
    • KMC CONTROLS
    • Controller, 3 Relay, 6 Outputs, Hum And OccController,3 Relay,6 Outputs,Hum And Occ
    • Item # 6HXT1
    • Mfr. Model # BAC-121136CW
    • BACnet Controller, 3 Relay And 6 Universal Outputs With Humidity And Occupancy Sensor, Voltage 24VAC, Inputs...More

    Results per page: 16 | 32 | 48