Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

HVAC Controls

27 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
    Heat Exchanger,Shell And Tube,330K BTU
    • STANDARD XCHANGE
    • Heat Exchanger, Shell And Tube, 330K BTUHeat Exchanger,Shell And Tube,330K BTU
    • Item # 5TNV5
    • Mfr. Model # SN503003024005
    • Heat Exchanger, Shell and Tube, Max. BtuH 330,000 Water to Water Application, Max. BtuH 56,000 Oil to Water...More

    • SPENCE ENGINEERING
    • Steam TrapSteam Trap
    • Multiple product options available

      Multiple product options available

    Steam Trap,15 psi,406F,6 In. L
    • BELL & GOSSETT
    • Steam Trap, 15 psi, 406F, 6 In. LSteam Trap
    • Item # 4NU70
    • Mfr. Model # FT015H-8
    • Steam Trap, Max. Operating PSI 15 psi, Max. Temp. 406 Degrees F, Body Material Cast Iron, (F)NPT Connections...More

    Heat Exchanger,30 Plates,0.0159 Gal/Chnl
    • BELL & GOSSETT
    • Heat Exchanger, 30 Plates, 0.0159 Gal/ChnlHeat Exchanger,30 Plates,0.0159 Gal/Chnl
    • Item # 2NXT4
    • Mfr. Model # BP412-30-LCA
    • Heat Exchanger, Brazed Plate, Max Btuh 295,000 Water To Water Application, 435 PSIG Design Pressure, Temp -40...More

    Steam Trap,450F,Cast Iron,0 to 30 psi
    • NICHOLSON
    • Steam Trap, 450F, Cast Iron, 0 to 30 psiSteam Trap,450F,Cast Iron,0 to 30 psi
    • Item # 4DXD8
    • Mfr. Model # FTN-C2H9A
    • Steam Trap, Max. Operating PSI 30 psi, Max. Temp. 450 Degrees F, Body Material Cast Iron, Downstream PSI...More

    Din Mount Level Control,3 Relay,120VAC
    Heat Exchanger,40 Plates,0.0076 Gal/Chnl
    • BELL & GOSSETT
    • Heat Exchanger, 40 Plates, 0.0076 Gal/ChnlHeat Exchanger,40 Plates,0.0076 Gal/Chnl
    • Item # 2NXR7
    • Mfr. Model # BP410-40-LCA
    • Heat Exchanger, Brazed Plate, Max Btuh 700,000 Water To Water Application, Max Btuh 76,350 Oil To Water...More

    Steam Trap,15 psi,353F,7-5/8 In. L
    • ARMSTRONG INTERNATIONAL
    • Steam Trap, 15 psi, 353F, 7-5/8 In. LSteam Trap
    • Item # 36Y249
    • Mfr. Model # 15B8
    • Steam Trap, Max. Operating PSI 15 psi, Max. Temp. 353 Degrees F, Body Material Cast Iron, (F)NPT Connections...More

    Bulb Element Controller
    Fuel Conditioning Collars,4 to 5 In
    • GET GREEN
    • Fuel Conditioning Collars, 4 to 5 InFuel Conditioning Collars,4 to 5 In
    • Item # 23M564
    • Mfr. Model # GGS#4
    • Magnetic Fuel Conditioning Collars, For Pipe Size 4 to 5 In., Collars Required @ 850K to 1,200K Btu 5,...More

    Globe Valve,2-Way,NC,2 In,Sweat
    • JOHNSON CONTROLS
    • Globe Valve, 2-Way, NC, 2 In, SweatGlobe Valve,2-Way,NC,2 In,Sweat
    • Item # 41P924
    • Mfr. Model # VG7481ST
    • Globe Valve, 2 Way, Brass Trim, Height (In.) 6-3/16, Width (In.) 9-7/16, Depth (In.) 4-1/4, Coefficient of...More

    Controller,6 Relay,3 Outputs,Humidity
    • KMC CONTROLS
    • Controller, 6 Relay, 3 Outputs, HumidityController,6 Relay,3 Outputs,Humidity
    • Item # 6HXR5
    • Mfr. Model # BAC-120163CW
    • BACnet Controller, 6 Relay And 3 Universal Outputs With Humidity, Voltage 24VAC, Inputs 6, Outputs 3, Display...More

    Condenser Fan Speed Control,460/575V
    • JOHNSON CONTROLS
    • Condenser Fan Speed Control, 460/575VCondenser Fan Speed Control,460/575V
    • Item # 20XJ07
    • Mfr. Model # P266BHA-2K
    • Condenser Fan Speed Control, Hard Start Timing (Sec.) 2, Triac Output Amps 4, 460/575 Input Volts AC @ 60/50...More

    Thermostat Controller,LCD,For LON System
    • JOHNSON CONTROLS
    • Thermostat Controller, LCD, For LON SystemThermostat Controller,LCD,For LON System
    • Item # 20XH42
    • Mfr. Model # TEC2236H-4
    • Thermostat Controller, Dehumidification, Fan Control, Occupancy, Voltage 24, Connection Screw Terminals, 3...More

    Thermostat Controller,LCD,For LON System
    • JOHNSON CONTROLS
    • Thermostat Controller, LCD, For LON SystemThermostat Controller,LCD,For LON System
    • Item # 20XH45
    • Mfr. Model # TEC2256H-4
    • Thermostat Controller, Dehumidification, Fan Control, Occupancy, Voltage 24, Connection Screw Terminals, 3...More

    Thermostat Controller, For BACnet System
    Temp/RH Controllers, For BACnet System
    • JOHNSON CONTROLS
    • Temp/RH Controllers, For BACnet SystemTemp/RH Controllers, For BACnet System
    • Item # 20XH50
    • Mfr. Model # TEC2613-4
    • Temperature/Humidity Controllers, Multi-Stage, Voltage 24, Connection Screw Terminals, 4 Inputs, 3 Outputs,...More

    Din Mount Level Control,3 Relay,24VAC
    Variable Speed Pump Control
    • TACO
    • Variable Speed Pump ControlVariable Speed Pump Control
    • Item # 6XJX5
    • Mfr. Model # PC705-2
    • Variable Speed Pump Control, Injection Mixing, User Interface LCD Display, Sensor 10K Thermistor, Height...More

    Pneumatic Controller,Single Input
    • JOHNSON CONTROLS
    • Pneumatic Controller, Single InputPneumatic Controller,Single Input
    • Item # 38Y191
    • Mfr. Model # T-5312-1
    • Pneumatic Controller, Single Input, Control Type Proportional, Operating Temp. Range (F) 50 to 120, Air Input...More

    Track Mount Level Control,3 Relay,24VAC
    Din Mount Level Control,3 Relay,240VAC
    Track Mount Level Control,3 Relay,120VAC
    Globe Valve,2-Way,NC,1-1/4 In,(F)NPT
    • JOHNSON CONTROLS
    • Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPTGlobe Valve,2-Way,NC,1-1/4 In,(F)NPT
    • Item # 41P906
    • Mfr. Model # VG7443PT
    • Globe Valve, 2 Way, Stainless Steel, Height (In.) 5-7/8, Width (In.) 4-23/32, Depth (In.) 2-11/16,...More

    Globe Valve,3-Way Mixing,2 In,(F)NPT
    • JOHNSON CONTROLS
    • Globe Valve, 3-Way Mixing, 2 In, (F)NPTGlobe Valve,3-Way Mixing,2 In,(F)NPT
    • Item # 41P942
    • Mfr. Model # VG7842ST
    • Globe Valve, 3 Way, Brass, Height (In.) 6-3/16, Width (In.) 5-29/32, Depth (In.) 4-1/4, Coefficient of Volume...More

    Results per page: 16 | 32 | 48