Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC Controls

59 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Line Volt Mechanical Tstat,120 to 277VAC
  • COLUMBUS ELECTRIC
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E158
  • Mfr. Model # ETD-5S-6S
  • Thermostat, Voltage Rating 125/277 Volts, Power Rating @ 125 VAC Inductive 3/4 HP, Power Rating @ 277 VAC...More

Attic Fan T-Stat,80 Deg to 130 Deg F
  • COLUMBUS ELECTRIC
  • Attic Fan T-Stat, 80 Deg to 130 Deg FAttic Fan T-Stat,80 Deg to 130 Deg F
  • Item # 2E340
  • Mfr. Model # 1A22-7
  • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 3ZM92
  • Mfr. Model # AFS-222
  • General Purpose Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 0.05 to 12.0 Inches, Sample...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Thermostat Cover Kit
Speed Control,115V,5 Amp
  • FANTECH
  • Speed Control, 115V, 5 AmpSpeed Control,115V,5 Amp
  • Item # 15W819
  • Mfr. Model # WC 15
  • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

20 K Ohm Remote Temp Sensor, Wall Module
  • HONEYWELL
  • 20 K Ohm Remote Temp Sensor, Wall Module20 K Ohm Remote Temp Sensor, Wall Module
  • Item # 3RCP5
  • Mfr. Model # TR21
  • Remote Sensor, Wall Module, Replaces Model (6WY20) T7770A1006, 20 K Ohm NTC Non-Linear Temp, Color White,...More

Igniter/Sensor Assembly,24 In Leads
Hot Surface Igniter,Silicon Carbide
Potential Relay,35A,Pick Up 185 to 200
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 185 to 200Potential Relay,35A,Pick Up 185 to 200
  • Item # 5MLZ0
  • Mfr. Model # 5MLZ0
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 185 to 200, Hold 375, Drop Out 105...More

Relay,130-270 V
Potential Relay,35A,Pick Up 166 to 180
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 166 to 180Potential Relay,35A,Pick Up 166 to 180
  • Item # 5MLY9
  • Mfr. Model # 5MLY9
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 166 to 180, Hold 332, Drop Out 100...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU49
  • Mfr. Model # 4PU49
  • Line Voltage Thermostat, Heating Only, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1,...More

Relay,Magnetic, SPDT, Coil 24V
  • GRAINGER APPROVED
  • Relay, Magnetic, SPDT, Coil 24VRelay,Magnetic, SPDT, Coil 24V
  • Item # 5MLZ9
  • Mfr. Model # 5MLZ9
  • Relay, Magnetic, Coil Volts 24, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V 40,...More

Line V T-stat,Electronic,Heat,White,SPST
  • DAYTON
  • Line V T-stat, Electronic, Heat, White, SPSTLine V T-stat,Electronic,Heat,White,SPST
  • Item # 1UHE8
  • Mfr. Model # 1UHE8
  • Line Voltage Thermostat, Electronic, Switch Type SPST, Switch Action Open on Rise, Number Of Switches 1,...More

Potential Relay,35A,Pick Up 212 to 235
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 212 to 235Potential Relay,35A,Pick Up 212 to 235
  • Item # 5MLZ2
  • Mfr. Model # 5MLZ2
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 212 to 235, Hold 420, Drop Out 121...More

Relay,Magnetic,SPST,Coil 24V
  • GRAINGER APPROVED
  • Relay, Magnetic, SPST, Coil 24VRelay,Magnetic,SPST,Coil 24V
  • Item # 5MMA2
  • Mfr. Model # 5MMA2
  • Relay, Magnetic, Coil Volts 24, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

Electric Cooking Control,Infinite
Acetylene Gas Air Hose,12 1/2 Ft
  • UNIWELD
  • Acetylene Gas Air Hose, 12 1/2 FtAcetylene Gas Air Hose,12 1/2 Ft
  • Item # 6VKG8
  • Mfr. Model # H12
  • Acetylene Gas Air Hose, Hose Inside Dia. 3/16 In., Color RED, Max. Pressure 200 PSI, Connection A, Connection...More

Remote Indoor Sensor,White,40 to 110F
  • ROBERTSHAW
  • Remote Indoor Sensor, White, 40 to 110FRemote Indoor Sensor,White,40 to 110F
  • Item # 1TKJ2
  • Mfr. Model # 9020i
  • Remote Sensor, Indoor, For Use With Robertshaw i2 Series thermostat, Max Lead Length 330 Ft, Color White,...More

Adj Speed Control,Unit Mount,120 V
  • BROAN
  • Adj Speed Control, Unit Mount, 120 VAdj Speed Control,Unit Mount,120 V
  • Item # 2HYC2
  • Mfr. Model # 80L
  • Adjustable Speed Control, Internal Unit Mount, Voltage 120, Max Amps 3, Galvanized Plate Color, For Use With...More

Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5JA29
  • Mfr. Model # 41-404
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, For Sealed Combustion...More

Hot Surface Ignitor,120V
  • WHITE-RODGERS
  • Hot Surface Ignitor, 120VHot Surface Ignitor,120V
  • Item # 16X602
  • Mfr. Model # 767A-373
  • Hot Surface Ignitor, Silicon Carbide, Length (In.) 5-1/4, Voltage 120, Gas Type LP/NG, Tip Style Spiral, NM...More

Elec Cook Control,Repl INF-120-1152
Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5JA31
  • Mfr. Model # 41-414
  • Hot Surface Ignitor, Silicon Carbide, Length 5 1/4 In, Voltage 120, Gas Type LP/Nat, For Sealed Combustion...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 3ZM97
  • Mfr. Model # RSS-498-13
  • Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 1.0 to 4.0 Inches, Sample Line Connector...More

Universal Motor Starting Relay,50 Amps
Electric Cooking Control,Infinite
Elec Cook Control,Repl INF-208-359
Speed Control,Rotary Adjustable,115 V,
Potential Relay,35A,Pick Up 162 to 175
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 162 to 175Potential Relay,35A,Pick Up 162 to 175
  • Item # 5MLZ7
  • Mfr. Model # 5MLZ7
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 162 to 175, Hold 332, Drop Out 90...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More