Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC Controls

77 Results Found that Include 78 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Speed Control,6 Amps
  • DAYTON
  • Speed Control, 6 AmpsSpeed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU48
  • Mfr. Model # 4PU48
  • Line Voltage Thermostat, Heating Only, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1,...More

Thermostat,Limit & Plenum,Range 180-150F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 180-150FThermostat,Limit & Plenum,Range 180-150F
  • Item # 2FBW9
  • Mfr. Model # SHL502
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Wall Control,120 V,White
  • BROAN
  • Wall Control, 120 V, WhiteWall Control,120 V,White
  • Item # 6E897
  • Mfr. Model # 57W
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color White, Height 4 In,...More

Low V Mechanical Tstat,40 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 40 to 90F, WhiteLow V Mechanical Tstat,40 to 90F,White
  • Item # 1UHE7
  • Mfr. Model # 1UHE7
  • Low Voltage Thermostat, Terminal Designations RC,C,Y,G, System Switching No, Fan Switching Auto-On, Automatic...More

Potential Relay,35A,Pick Up 139 to 153
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 139 to 153Potential Relay,35A,Pick Up 139 to 153
  • Item # 5MLY8
  • Mfr. Model # 5MLY8
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 139 to 153, Hold 168, Drop Out 55...More

Low V Mechanical Tstat,40 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 40 to 90F, WhiteLow V Mechanical Tstat,40 to 90F,White
  • Item # 1UHE9
  • Mfr. Model # 1UHE9
  • Low Voltage Thermostat, Terminal Designations RH,C,W, System Switching No, Fan Switching No, Automatic...More

Variable Speed Control
  • BROAN
  • Variable Speed ControlVariable Speed Control
  • Item # 4C331
  • Mfr. Model # 57V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 4XB70
  • Mfr. Model # RFS-4150
  • Air Sensing Switch, General Purpose, SPDT, Pressure Setting Range 0.12-5.0 In WC, Integral Barbed Sample Line...More

Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5JA28
  • Mfr. Model # 41-401
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air SensingSwitch,Air Sensing
  • Item # 3ZM96
  • Mfr. Model # RSS-495-11
  • Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 0.20 to 1.0 Inches, Sample Line Connector...More

Elec Cook Control,Repl INF-240-1153
Ignitor,Lead 4 1/2 In,120V,4.75 Amp
  • ROBERTSHAW
  • Ignitor, Lead 4 1/2 In, 120V, 4.75 AmpIgnitor,Lead 4 1/2 In,120V,4.75 Amp
  • Item # 1TGF4
  • Mfr. Model # 41-409
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Ignitor,Lead 5 1/2 In,120V,4.75 Amp
  • ROBERTSHAW
  • Ignitor, Lead 5 1/2 In, 120V, 4.75 AmpIgnitor,Lead 5 1/2 In,120V,4.75 Amp
  • Item # 1TGF6
  • Mfr. Model # 41-403
  • Hot Surface Ignitor, Silicon Carbide, Length 5 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Hot Surface Igniter,Silicon Carbide
Ignitor,Lead 4 1/2 In,120V,4.75 Amps
  • ROBERTSHAW
  • Ignitor, Lead 4 1/2 In, 120V, 4.75 AmpsIgnitor,Lead 4 1/2 In,120V,4.75 Amps
  • Item # 1TGF3
  • Mfr. Model # 41-408
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Molex Amp...More

Ignitor,Lead 5 1/4 In,120V,4.75 Amp
  • ROBERTSHAW
  • Ignitor, Lead 5 1/4 In, 120V, 4.75 AmpIgnitor,Lead 5 1/4 In,120V,4.75 Amp
  • Item # 1TGF5
  • Mfr. Model # 41-412
  • Hot Surface Ignitor, Silicon Carbide, Length 5 1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Thermostat,Limit & Plenum,Range 170-130F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 170-130FThermostat,Limit & Plenum,Range 170-130F
  • Item # 2FBW8
  • Mfr. Model # SHL501
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5JA30
  • Mfr. Model # 41-411
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, For Sealed Combustion...More

Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ2
  • Mfr. Model # TEB32000
  • Thermostat, Screw Adjustment, Switch Type SPST, Switch Action NC- (Opens On Rise), Number of Switches 1,...More

Mig Regulator Hose,10 Ft
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ1
  • Mfr. Model # TEB30001
  • Thermostat, Shaft Adjustment, Switch Type SPST, Switch Action NC- (Opens On Rise), Number of Switches 1,...More

Replacement Kit, For Use With V8043
Fan Control,Slide,Rocker,1.5Amp,White
  • LUTRON
  • Fan Control, Slide, Rocker, 1.5Amp, WhiteFan Control,Slide,Rocker,1.5Amp,White
  • Item # 12H984
  • Mfr. Model # CTFSQ-F-WH
  • Slide Fan Speed Control, Rocker Switch with Captive Linear, Voltage 120, Max. Amps 1.5, Switch Color White,...More

Temperature Sensor,Type 2
Temperature Sensor,Flange, 4 In
Pilot Assembly,Aerated,90 Deg Right
Temp Sensor,8 In. Rigid Duct
Control,Fan Speed
  • LEVITON
  • Control, Fan SpeedControl,Fan Speed
  • Item # 4WZ06
  • Mfr. Model # 6639-W
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 1.5, Plate Color White, Height 1 1/2 In, Width 4 In, Depth 2...More

Temperature Sensor,Duct Mount
Thermostat,Limit & Plenum,Range 190-150F
  • SUPCO
  • Thermostat, Limit & Plenum, Range 190-150FThermostat,Limit & Plenum,Range 190-150F
  • Item # 2FBX1
  • Mfr. Model # SHL503
  • Limit Control, Fixed Temp, Auto Reset Plenum Mount, Switch Action Open On Rise, SPST, Temp. Range (F) -,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More