Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

48 Results Found that Include 52 Products

Results per page: 16 | 32 | 48
Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 VacRelay,Switching,24 Vac
  • Item # 2E682
  • Mfr. Model # R8222D1014
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action DPDT, Height 1 7/8 Inches, Depth 2 3/8...More

Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 VacRelay,Switching,24 Vac
  • Item # 2E681
  • Mfr. Model # R8222B1067
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action SPDT, Height 1 7/8 Inches, Depth 2 3/8...More

Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC CompressorHard Start Kit, AC Compressor
  • Item # 4E240
  • Mfr. Model # SPP6
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

Adapter,Thermocouple
Electric Sequencer,2 Switch,30-90 Sec
  • GRAINGER APPROVED
  • Electric Sequencer, 2 Switch, 30-90 SecElectric Sequencer,2 Switch,30-90 Sec
  • Item # 6UEE7
  • Mfr. Model # 6UEE7
  • Electric Sequencer, Number of Switches 2, Number of Timings 2, Height (In.) 1-7/8, Width (In.) 2, Depth (In.)...More

Electric Sequencer,2 Switch,1-20 Sec
  • GRAINGER APPROVED
  • Electric Sequencer, 2 Switch, 1-20 SecElectric Sequencer,2 Switch,1-20 Sec
  • Item # 6UEE8
  • Mfr. Model # 6UEE8
  • Electric Sequencer, Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces, Number of Switches 2,...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU46
  • Mfr. Model # 4PU46
  • Low Voltage Thermostat, Terminal Designations R, Y, G, System Switching Cool-Off, Fan Switching Auto-On,...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU47
  • Mfr. Model # 4PU47
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, System Switching Heat-Cool-Off, Fan Switching...More

Differential Pressure Flow Sensor,8 In
  • KMC CONTROLS
  • Differential Pressure Flow Sensor, 8 InDifferential Pressure Flow Sensor,8 In
  • Item # 4DEA5
  • Mfr. Model # SSS-1004
  • Differential Pressure Flow Sensor, Three Sensing Points, Insertion Length 7 21/32 In, Exterior Length 1/2 In,...More

Differential Pressure Flow Sensor,10 In
  • KMC CONTROLS
  • Differential Pressure Flow Sensor, 10 InDifferential Pressure Flow Sensor,10 In
  • Item # 4DEA6
  • Mfr. Model # SSS-1005
  • Differential Pressure Flow Sensor, Four Sensing Points, Insertion Length 9 29/32 In, Exterior Length 1/2 In,...More

Fan Control,Rotary,120V,5 Amp,1 Pole
  • LUTRON
  • Fan Control, Rotary, 120V, 5 Amp, 1 PoleFan Control,Rotary,120V,5 Amp,1 Pole
  • Item # 5PWJ4
  • Mfr. Model # FS-5E-IV
  • Fan Control, Rotary, Voltage 120, Max. Amps 5, Plate Color Ivory, Height (In.) 4.6, Width (In.) 2.86, Depth...More

Line Volt Mechanical Tstat,120 to 240VAC
  • BROAN
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 5EFR9
  • Mfr. Model # 86W
  • Line-Voltage Thermostat, Heating Only, Switch Type Snap-action, Bi-Metal Sensing Strip, Switch Action Open on...More

Fan Blower Control, 24VAC
  • ICM
  • Fan Blower Control, 24VACFan Blower Control, 24VAC
  • Item # 5KPW9
  • Mfr. Model # ICM255
  • Fan Blower Control, Fan Delay, Input Voltage 24 VAC, 24 Control Volts, For Use With Residential, Commercial...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 3MU98
  • Mfr. Model # 1C26-101
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, O, B, A, System Switching Heat-Cool-Off, Fan...More

Hot Surface Ignitor,Silicon Carbide
Elec Cook Control,Repl INF-240-74
Pneumatic Thermostat Cover,Beige
  • JOHNSON CONTROLS
  • Pneumatic Thermostat Cover, BeigePneumatic Thermostat Cover,Beige
  • Item # 38Y137
  • Mfr. Model # T-4000-2142
  • Pneumatic Thermostat Cover, Horizontal, Thermometer, Single Window, Color Beige, Size 2 In.L x 3 In.H x 2...More

Air Sensing Switch,Fixed
  • CLEVELAND CONTROLS
  • Air Sensing Switch, FixedAir Sensing Switch,Fixed
  • Item # 6XPX9
  • Mfr. Model # DFS-221-112-395
  • Air Sensing Switch, HVAC, SPDT Switch Type, Pressure Setting Range (In. WC) 0.05, Electrical Rating 300 VA...More

Fan Control,Rotary,120V,5 Amp,1 Pole
  • LUTRON
  • Fan Control, Rotary, 120V, 5 Amp, 1 PoleFan Control,Rotary,120V,5 Amp,1 Pole
  • Item # 5PWJ3
  • Mfr. Model # FS-5E-WH
  • Fan Control, Rotary, Voltage 120, Max. Amps 5, Plate Color White, Height (In.) 4.6, Width (In.) 2.86, Depth...More

Calibration/Wrench Kit
Fan Control Switch,115v,2.5A
  • DELHI
  • Fan Control Switch, 115v, 2.5AFan Control Switch,115v,2.5A
  • Item # 23N628
  • Mfr. Model # MC3
  • Fan Control Switch, Rotary, 115, Max. Amps 2.5, Switch Color Silver, Plate Color Silver, Height (In.) 4-1/2,...More

Hot Surface Ignitor,Silicon Carbide
Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 AControl,Fan Speed,5 A
  • Item # 5C344
  • Mfr. Model # 6616-1XW
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth...More

Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 AControl,Fan Speed,5 A
  • Item # 5C343
  • Mfr. Model # 6616-1XI
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth...More

Low V Mechanical Tstat,50 to 90F,White
  • ROBERTSHAW
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 26X379
  • Mfr. Model # 9204V
  • Low Voltage Thermostat, Terminal Designations W, RH, System Switching No, Fan Switching No, Automatic...More

Speed Control,Adjustable,Slide,120V,1A
  • DAYTON
  • Speed Control, Adjustable, Slide, 120V, 1ASpeed Control,Adjustable,Slide,120V,1A
  • Item # 22PP79
  • Mfr. Model # 22PP79
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 1, Switch Color White, Plate Color White, Height...More

Cover Plate,Arctic White
  • HONEYWELL
  • Cover Plate, Arctic WhiteCover Plate,Arctic White
  • Item # 3RCP4
  • Mfr. Model # 50028399-001
  • Cover Plate, Plastic, For Use With Prestige Thermostat Line, Used To Cover Previous Thermostats Foot Print,...More

Fan Control,Rotary,120V,1.5Amp,1 Pole
  • LUTRON
  • Fan Control, Rotary, 120V, 1.5Amp, 1 PoleFan Control,Rotary,120V,1.5Amp,1 Pole
  • Item # 5PWJ2
  • Mfr. Model # FSQ-2F-IV
  • Fan Control, Rotary, Voltage 120, Max. Amps 1.5, Plate Color Ivory, Height (In.) 4.6, Width (In.) 2.86, Depth...More

Hot Surface Ignitor,Silicon Carbide
Temperature Sensor, For Use With 11K009
Fan Control,Rotary,120V,1.5Amp,1 Pole
  • LUTRON
  • Fan Control, Rotary, 120V, 1.5Amp, 1 PoleFan Control,Rotary,120V,1.5Amp,1 Pole
  • Item # 5PWJ1
  • Mfr. Model # FSQ-2F-WH
  • Fan Control, Rotary, Voltage 120, Max. Amps 1.5, Plate Color White, Height (In.) 4.6, Width (In.) 2.86, Depth...More

Results per page: 16 | 32 | 48