Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

75 Results Found that Include 84 Products

Results per page: 16 | 32 | 48
Line Voltage Control,SPDT,Gray,Analog
  • DAYTON
  • Line Voltage Control, SPDT, Gray, AnalogLine Voltage Control,SPDT,Gray,Analog
  • Item # 1UHH2
  • Mfr. Model # 1UHH2
  • Line Voltage Control, Ventilation, Switch Type SPDT, Switch Action Open on Rise, Number Of Switches 1,...More

Speed Control,6 Amps
  • DAYTON
  • Speed Control, 6 AmpsSpeed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E815
  • Mfr. Model # 2E815
  • Line Voltage Control, Voltage Rating 120/277 VAC, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU48
  • Mfr. Model # 4PU48
  • Line Voltage Thermostat, Heating Only, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E816
  • Mfr. Model # 2E816
  • Line Voltage Ventilation Control, Voltage Rating 120/277 VAC, Contact Current Rating Resistive @ 120VAC 22...More

Line Voltage Control,Cool,Analog
  • DAYTON
  • Line Voltage Control, Cool, AnalogLine Voltage Control,Cool,Analog
  • Item # 1UHH4
  • Mfr. Model # 1UHH4
  • Line Voltage Control, Cool, Switch Type SPST, Switch Action Close on Rise, Number Of Switches 1, Control...More

Fan Speed Control,6 A
  • DAYTON
  • Fan Speed Control, 6 AFan Speed Control,6 A
  • Item # 1DGV2
  • Mfr. Model # 1DGV2
  • Speed Control, Rotary, Adjustable, Voltage 115, Max Amps 6, Max Wattage 720, Plate Color Silver, Height 4 1/2...More

Line Voltage T-Stat,0 to 120 F,SPDT
  • DAYTON
  • Line Voltage T-Stat, 0 to 120 F, SPDTLine Voltage T-Stat,0 to 120 F,SPDT
  • Item # 2NNR6
  • Mfr. Model # 2NNR6
  • Line Voltage T-Stat, Industrial Control, Switch Type SPDT, Switch Action Open or Close, Number of Switches 1,...More

Line Voltage Control,2 Stage,Gray,Analog
  • DAYTON
  • Line Voltage Control, 2 Stage, Gray, AnalogLine Voltage Control,2 Stage,Gray,Analog
  • Item # 1UHH3
  • Mfr. Model # 1UHH3
  • Line Voltage Control, Ventilation, Switch Type SPDT/SPDT, Switch Action One Open One Close on Rise, Number Of...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU49
  • Mfr. Model # 4PU49
  • Line Voltage Thermostat, Heating Only, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E869
  • Mfr. Model # 2E869
  • Line Voltage Ventilation Control, Voltage Rating 120/240 VAC, Contact Current Rating Resistive @ 120VAC 22...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU45
  • Mfr. Model # 4PU45
  • Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic...More

Line Voltage T-Stat,-30 to 90 F,SPDT
  • DAYTON
  • Line Voltage T-Stat, -30 to 90 F, SPDTLine Voltage T-Stat,-30 to 90 F,SPDT
  • Item # 2NNR7
  • Mfr. Model # 2NNR7
  • Line Voltage T-Stat, Industrial Control, Switch Type SPDT, Switch Action Open and Close, Number of Switches...More

Attic T-Stat/Humidistat, 60 to 120 Deg F
  • DAYTON
  • Attic T-Stat/Humidistat, 60 to 120 Deg FAttic T-Stat/Humidistat, 60 to 120 Deg F
  • Item # 10N203
  • Mfr. Model # 10N203
  • Attic Fan Thermostat, Switch Type 2 SPST, Switch Action Close on Rise, Number of Switches 2, Control Range 60...More

Two Speed Switch
  • DAYTON
  • Two Speed SwitchTwo Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

Line Voltage T-Stat,30 to 110 F,SPDT
  • DAYTON
  • Line Voltage T-Stat, 30 to 110 F, SPDTLine Voltage T-Stat,30 to 110 F,SPDT
  • Item # 2NNR9
  • Mfr. Model # 2NNR9
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on rise, Number of...More

Humidifier Control,Plug In,120 V
  • DAYTON
  • Humidifier Control, Plug In, 120 VHumidifier Control,Plug In,120 V
  • Item # 1UHG3
  • Mfr. Model # 1UHG3
  • Humidifier Control, Plug In Outlet With Piggy Back, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %,...More

Fan Speed Control,10 A
  • DAYTON
  • Fan Speed Control, 10 AFan Speed Control,10 A
  • Item # 1DGV3
  • Mfr. Model # 1DGV3
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

Line Volt Mechanical Tstat,120-240V,SPDT
  • DAYTON
  • Line Volt Mechanical Tstat, 120-240V, SPDTLine Volt Mechanical Tstat,120-240V,SPDT
  • Item # 6EDY5
  • Mfr. Model # 6EDY5
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Control Range (F) 30 to...More

Speed Control,10 Amps
  • DAYTON
  • Speed Control, 10 AmpsSpeed Control,10 Amps
  • Item # 48C173
  • Mfr. Model # 48C173
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

Fan Speed Control,fwd,rev,120 V
  • DAYTON
  • Fan Speed Control, fwd, rev, 120 VFan Speed Control,fwd,rev,120 V
  • Item # 5NRA4
  • Mfr. Model # 5NRA4
  • Speed Control, Rotary with Forward Reverse Switch, Voltage 120, Max. Amps 5, Max. Wattage 540, Plate Color...More

Speed Control,Adjustable,Rotary,120v,3a
Line Voltage T-Stat,-30 to 90 F,SPST
  • DAYTON
  • Line Voltage T-Stat, -30 to 90 F, SPSTLine Voltage T-Stat,-30 to 90 F,SPST
  • Item # 2NNR5
  • Mfr. Model # 2NNR5
  • Line Voltage T-Stat, Industrial Control, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU51
  • Mfr. Model # 4PU51
  • Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic...More

Line V Mechanical Tstat,Remote Bulb,SPDT
  • DAYTON
  • Line V Mechanical Tstat, Remote Bulb, SPDTLine V Mechanical Tstat,Remote Bulb,SPDT
  • Item # 6EDY7
  • Mfr. Model # 6EDY7
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Control Range (F) -30 to...More

Dehumidifier Control,Plug In 120 V
  • DAYTON
  • Dehumidifier Control, Plug In 120 VDehumidifier Control,Plug In 120 V
  • Item # 1UHG2
  • Mfr. Model # 1UHG2
  • Dehumidifier Control, Plug In Outlet With Piggy Back, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4LZ95
  • Mfr. Model # 4LZ95
  • Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 16 Amps, Contact Current Rating Resistive @...More

Line Voltage T-Stat,30 to 110 F,SPST
  • DAYTON
  • Line Voltage T-Stat, 30 to 110 F, SPSTLine Voltage T-Stat,30 to 110 F,SPST
  • Item # 2NNT2
  • Mfr. Model # 2NNT2
  • Line Voltage T-Stat, Industrial Control, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1,...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU47
  • Mfr. Model # 4PU47
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, System Switching Heat-Cool-Off, Fan Switching...More

Results per page: 16 | 32 | 48