Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

24 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Switch,Rocker,120 V,White
    • BROAN
    • Switch, Rocker, 120 V, WhiteSwitch,Rocker,120 V,White
    • Item # 6E900
    • Mfr. Model # 68W
    • Dual Rocker Switch, Voltage Rating 120 Volts, Maximum Current Rating 20 Amps, Plate Color White, Toggle, Two...More

    Wall Control,120 V,6 Amp,White
    • BROAN
    • Wall Control, 120 V, 6 Amp, WhiteWall Control,120 V,6 Amp,White
    • Item # 6E898
    • Mfr. Model # 72W
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color White, Height 4 1/2...More

    Variable Speed Control
    • BROAN
    • Variable Speed ControlVariable Speed Control
    • Item # 4C331
    • Mfr. Model # 57V
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

    60 Minute Wall Timer,Ivory
    Switch,Wall
    • BROAN
    • Switch, WallSwitch,Wall
    • Item # 2C999
    • Mfr. Model # 66V
    • Wall Switch, 3 Function, Switch Color Ivory, Plate Color Ivory, 3 Rocker Switches, 15 Amps@120 Volts

    Switch,Dual Rocker,120 V,Ivory
    • BROAN
    • Switch, Dual Rocker, 120 V, IvorySwitch,Dual Rocker,120 V,Ivory
    • Item # 1A773
    • Mfr. Model # 68V
    • Dual Rocker Switch, Voltage Rating 120 Volts, Maximum Current Rating 15 Amps, Plate Color Ivory, Two Function...More

    Wall Control,120 V,Ivory
    • BROAN
    • Wall Control, 120 V, IvoryWall Control,120 V,Ivory
    • Item # 4C254
    • Mfr. Model # 72V
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color Ivory, Height 4 1/2...More

    15 Minute Wall Timer
    • BROAN
    • 15 Minute Wall Timer15 Minute Wall Timer
    • Item # 5C191
    • Mfr. Model # 61V
    • 15 Minute Wall Timer, Current Rating 20 Amps, Voltage Rating 120/240 Volts, Plate Color Ivory, With Ivory...More

    60 Minute Wall Timer,White, SPST
    • BROAN
    • 60 Minute Wall Timer, White, SPST60 Minute Wall Timer,White, SPST
    • Item # 6E902
    • Mfr. Model # 59W
    • Timer, Adjustable, Timing Range 0 to 60 Minutes, 120/240, Max. Amps 20/10, Fits Single Gang Box Sized to NEC...More

    Line Volt Mechanical Tstat,120 to 240VAC
    • BROAN
    • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
    • Item # 5EFR9
    • Mfr. Model # 86W
    • Line-Voltage Thermostat, Heating Only, Switch Type Snap-action, Bi-Metal Sensing Strip, Switch Action Open on...More

    Adj Speed Control,Unit Mount,120 V
    • BROAN
    • Adj Speed Control, Unit Mount, 120 VAdj Speed Control,Unit Mount,120 V
    • Item # 2HYC2
    • Mfr. Model # 80L
    • Adjustable Speed Control, Internal Unit Mount, Voltage 120, Max Amps 3, Galvanized Plate Color, For Use With...More

    Switch,Wall,120 V
    Timer,Wall,120/240 V
    Switch,Three Function,Rocker,120 V
    Wall Control,120 V,White
    • BROAN
    • Wall Control, 120 V, WhiteWall Control,120 V,White
    • Item # 6E897
    • Mfr. Model # 57W
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color White, Height 4 In,...More

    Switch,Three Function,Rocker,15 A,White
    Switch,Time Delay
    • BROAN
    • Switch, Time DelaySwitch,Time Delay
    • Item # 5C209
    • Mfr. Model # 64V
    • Adjustable Time Delay Switch, Voltage Rating 120 Volts, Maximum Current Rating 8 Amps, Plate Color Ivory, Fan...More

    Timer,Mechanical,120/240 V,White
    Timer,Mechanical,120/240 V,Ivory
    Switch,20A,2-Function,White
    • BROAN
    • Switch, 20A, 2-Function, WhiteSwitch,20A,2-Function,White
    • Item # 39W616
    • Mfr. Model # 269WL
    • Switch, 2-Function, 120, Max. Amps 20, Max. Wattage 1920, Fits Double Gang Box, Switch Color White, Plate...More

    Switch,20A,2-Function,Ivory
    • BROAN
    • Switch, 20A, 2-Function, IvorySwitch,20A,2-Function,Ivory
    • Item # 39W615
    • Mfr. Model # 269VL
    • Switch, 2-Function, 120, Max. Amps 20, Max. Wattage 1920, Fits Double Gang Box, Switch Color Ivory, Plate...More

    Switch,20A,3-Function,White
    • BROAN
    • Switch, 20A, 3-Function, WhiteSwitch,20A,3-Function,White
    • Item # 39W626
    • Mfr. Model # 685WL
    • Switch, 3-Function, 120, Max. Amps 20, Max. Wattage 1920, Fits Double Gang Box, Switch Color White, Plate...More

    Switch,Three Function,Rocker,15 A,Ivory
    Cold Weather T-stat,45 Deg F Senstivity
    Results per page: 16 | 32 | 48