Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC Controls

164 Results Found that Include 192 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Low V T-Stat,Stages Heat 1,Stages Cool 1
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 1TKH1
  • Mfr. Model # RS2110
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,C,Y,W,G,O,B, System Switching...More

Line Volt Mechanical Tstat,125 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 125 to 277VACLine Volt Mechanical Tstat,125 to 277VAC
  • Item # 4KFV5
  • Mfr. Model # 803A
  • Line VoltageThermostat, Mechanical Non Programmable, Switch Type SPST, Switch Action Close On Rise, Number of...More

Line Volt Mechanical Tstat,120 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 1TKF9
  • Mfr. Model # 801
  • Line VoltageThermostat, Mechanical Non Programmable, Switch Type SPST, Switch Action Open on Rise, Number of...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 1TKH6
  • Mfr. Model # RS4220
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations C,L,R,Y1,Y2,W1,G,W2/E,O,B, System...More

Relighter,Auto Pilot
  • ROBERTSHAW
  • Relighter, Auto PilotRelighter,Auto Pilot
  • Item # 1WG90
  • Mfr. Model # 785-001
  • Auto Pilot Relighter, Control Voltage 24/120 VAC, Current Rating 25 Milliamps, Cable Leads 24 Inches, 50/60...More

Pilot And Thermopile, 90 Degree Right
Igniter/Sensor Assembly,24 In Leads
Hot Surface Igniter,Silicon Carbide
Pilot Burner Tubing
  • ROBERTSHAW
  • Pilot Burner TubingPilot Burner Tubing
  • Item # 5AU59
  • Mfr. Model # 11-293
  • Pilot Tubing, Cut to Length, Length 60 In, Gas Type LP/Nat, 1/4 In Diameter Aluminum, Includes Compression...More

Igniter/Sensor Assembly,72 In Leads
Thermopile,Pilot Generator
  • ROBERTSHAW
  • Thermopile, Pilot GeneratorThermopile,Pilot Generator
  • Item # 12Z418
  • Mfr. Model # 1950-001
  • Thermopile, Pilot Generator, Length (In.) 36, Voltage 250mv to 750mv, Gas Type LP/NG, Tip Style CP-2,...More

Pilot Assembly,Aerated,90 Deg Right
Pilot And Electrode,90 Degree Left
  • ROBERTSHAW
  • Pilot And Electrode, 90 Degree LeftPilot And Electrode,90 Degree Left
  • Item # 2EWF7
  • Mfr. Model # 1830-716
  • Pilot Assembly, Intermittent Pilot Burner/Ignitor-Sensor, Length 24 In, Gas Type LP/Nat, Tip Style Flame...More

Spark Ignition Control,Nonlockout
  • ROBERTSHAW
  • Spark Ignition Control, NonlockoutSpark Ignition Control,Nonlockout
  • Item # 6KXC6
  • Mfr. Model # 780-715
  • Universal Ignition Control, Spark Ignition, Nonlockout, Electrical Connections Terminals, Amps AC 1.5,...More

Elec Cook Control,Tstat,Repl SP-197
  • ROBERTSHAW
  • Gas ValveGas Valve
  • Multiple product options available

    Multiple product options available

Pressure Switch,.05-12.0
  • ROBERTSHAW
  • Pressure Switch, .05-12.0Pressure Switch,.05-12.0
  • Item # 6XJU5
  • Mfr. Model # 2374-502
  • Pressure Sensing Switch, HVAC/General Purpose, Differential (In. WC) 0.02 to 0.8, Switch Type SPDT, Pressure...More

Elec Cook Control,Tstat,Repl 5300 Series
Low V T-Stat,Stages Heat 1,Stages Cool 1
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 1TKG5
  • Mfr. Model # 300-201
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations...More

Elec Cook Control,Tstat,Repl Z90644
Gas Cooking Control,Ignition Board
  • ROBERTSHAW
  • Gas Cooking Control, Ignition BoardGas Cooking Control,Ignition Board
  • Item # 6KXF7
  • Mfr. Model # 790-015
  • Gas Cooking Control, Ignition Control Board, Mounting Position Standard, For Use With Exact Replacement for...More

Low Voltage T-Stat,,Stages Cool 1
  • ROBERTSHAW
  • Low Voltage T-Stat, , Stages Cool 1Low Voltage T-Stat,,Stages Cool 1
  • Item # 1TKG7
  • Mfr. Model # 300-205
  • Low Voltage Thermostat, Stages Cool 1, Terminal Designations RC,Y,G,CLK1,CLK2, System Switching No, Fan...More

Elec Cook Control,Tstat,200-400 Range
Ignition Module,Intermittent Pilot,24 V
  • ROBERTSHAW
  • Ignition Module, Intermittent Pilot, 24 VIgnition Module,Intermittent Pilot,24 V
  • Item # 1TGD9
  • Mfr. Model # 780-845
  • Ignition Module, Intermittent Pilot Universal, Electrical Connections 1/4 In Quick Connect, Voltage 24,...More

Spark Ignition Control,Lockout
  • ROBERTSHAW
  • Spark Ignition Control, LockoutSpark Ignition Control,Lockout
  • Item # 6KXD4
  • Mfr. Model # 780-735
  • Universal Ignition Control, Spark Ignition, Lockout, Electrical Connections Terminals, Amps AC 1.5, Voltage...More

Electric Cooking Control,Infinite
Thermocouple,Low Mass,Lead Length 27 In
Hot Surface Oven Igniter,Capilary 12in L
  • ROBERTSHAW
  • Hot Surface Oven Igniter, Capilary 12in LHot Surface Oven Igniter,Capilary 12in L
  • Item # 30ZZ06
  • Mfr. Model # 501A
  • Hot Surface Oven Igniter, Igniter, Gas Type Nat and LP, Dial Range 3.2 to 3.6A, Capillary Length 12 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More