Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

HVAC Controls

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plug,Thermocouple,K
  • VULCAN
  • Plug, Thermocouple, KPlug,Thermocouple,K
  • Item # 3HL36
  • Mfr. Model # N56/05013-K
  • Thermocouple Plug, Type K, Plug/Connector Female, Color Yellow, Quick Disconnect, Cromel Alumel, Plug and...More

Plug,Thermocouple,K
Adapter,Thermocouple
Plug,Thermocouple,J
Plug,Thermocouple,J
  • VULCAN
  • Plug, Thermocouple, JPlug,Thermocouple,J
  • Item # 3HL35
  • Mfr. Model # N56/05013-J
  • Thermocouple Plug, Type J, Plug/Connector Female, Color Black, Quick Disconnect, Iron Constantan, Plug and...More

Cal-Stat Thermostat,4-3/8 In. L,3 In. D
  • VULCAN
  • Cal-Stat Thermostat, 4-3/8 In. L, 3 In. DCal-Stat Thermostat,4-3/8 In. L,3 In. D
  • Item # 2E939
  • Mfr. Model # 1C1B9
  • Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Sheath Dia. 5/8 In., Overall Length 4-3/8 In.,...More

Cal-Stat Thermostat,4-3/8 In. L,3 In. D
  • VULCAN
  • Cal-Stat Thermostat, 4-3/8 In. L, 3 In. DCal-Stat Thermostat,4-3/8 In. L,3 In. D
  • Item # 2E940
  • Mfr. Model # 1C2B9
  • Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Sheath Dia. 5/8 In., Overall Length 4-3/8 In.,...More

Cal-Stat Thermostat,Cartrdge,1/2 In. Dia
  • VULCAN
  • Cal-Stat Thermostat, Cartrdge, 1/2 In. DiaCal-Stat Thermostat,Cartrdge,1/2 In. Dia
  • Item # 2E937
  • Mfr. Model # 1A1C9
  • Cal-Stat Thermostat, Thermostat Type Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In., Insertion...More

Cal-Stat Thermostat,3-1/4 In. L,2 In. D
  • VULCAN
  • Cal-Stat Thermostat, 3-1/4 In. L, 2 In. DCal-Stat Thermostat,3-1/4 In. L,2 In. D
  • Item # 2E941
  • Mfr. Model # 1C1C9
  • Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In.,...More

Cal-Stat Thermostat,4-1/2 In. L,3 In. D
  • VULCAN
  • Cal-Stat Thermostat, 4-1/2 In. L, 3 In. DCal-Stat Thermostat,4-1/2 In. L,3 In. D
  • Item # 3GD98
  • Mfr. Model # 1E2B9
  • Cal-Stat Thermostat, Thermostat Type Coupling Head, Cartridge, Sheath Dia. 5/8 In., Overall Length 4-1/2 In.,...More

Bayonet Thermocouple
Cal-Stat Thermostat,4-1/2 In. L,3 In. D
  • VULCAN
  • Cal-Stat Thermostat, 4-1/2 In. L, 3 In. DCal-Stat Thermostat,4-1/2 In. L,3 In. D
  • Item # 3GD95
  • Mfr. Model # 1E1B9
  • Cal-Stat Thermostat, Thermostat Type Coupling Head, Cartridge, Sheath Dia. 5/8 In., Overall Length 4-1/2 In.,...More

Cal-Stat Thermostat,Cartrdge,5/8 In. Dia
  • VULCAN
  • Cal-Stat Thermostat, Cartrdge, 5/8 In. DiaCal-Stat Thermostat,Cartrdge,5/8 In. Dia
  • Item # 2E935
  • Mfr. Model # 1A1B9
  • Cal-Stat Thermostat, Thermostat Type Cartridge, Sheath Dia. 5/8 In., Overall Length 4-3/8 In., Insertion...More

Line Volt Mechanical Tstat,120 to 480VAC
Bayonet Thermocouple
Cal-Stat Thermostat,3-1/4 In. L,2 In. D
  • VULCAN
  • Cal-Stat Thermostat, 3-1/4 In. L, 2 In. DCal-Stat Thermostat,3-1/4 In. L,2 In. D
  • Item # 3GD96
  • Mfr. Model # 1E1C9
  • Cal-Stat Thermostat, Thermostat Type Coupling Head, Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In.,...More

Cal-Stat Thermostat,2 In. D,3-1/4 In. L
  • VULCAN
  • Cal-Stat Thermostat, 2 In. D, 3-1/4 In. LCal-Stat Thermostat,2 In. D,3-1/4 In. L
  • Item # 2E942
  • Mfr. Model # 1C2C9
  • Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In.,...More

Cal-Stat Thermostat,2 In. D,3-1/4 In. L
  • VULCAN
  • Cal-Stat Thermostat, 2 In. D, 3-1/4 In. LCal-Stat Thermostat,2 In. D,3-1/4 In. L
  • Item # 3GD99
  • Mfr. Model # 1E2C9
  • Cal-Stat Thermostat, Thermostat Type Coupling Head, Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In.,...More

Cal-Stat Thermostat,4-31/32 In. L
  • VULCAN
  • Cal-Stat Thermostat, 4-31/32 In. LCal-Stat Thermostat,4-31/32 In. L
  • Item # 3GD86
  • Mfr. Model # 1C1B9-J
  • Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Right Angle Lead Exit Style, Sheath Dia. 5/8...More

Cal-Stat Thermostat,Cartrdge,1/2 In. Dia
  • VULCAN
  • Cal-Stat Thermostat, Cartrdge, 1/2 In. DiaCal-Stat Thermostat,Cartrdge,1/2 In. Dia
  • Item # 2E938
  • Mfr. Model # 1A2C9
  • Cal-Stat Thermostat, Thermostat Type Cartridge, Sheath Dia. 1/2 In., Overall Length 3-1/4 In., Insertion...More

Thermostat Knob
  • VULCAN
  • Thermostat KnobThermostat Knob
  • Item # 3HL23
  • Mfr. Model # N15/4000-14
  • Thermostat Knob, Temperature Range 60 to 250 Degrees Fahrenheit, Fits Stock Number 3HL19, Fits Vulcan Model...More

Adapter,Thermocouple
  • VULCAN
  • Adapter, ThermocoupleAdapter,Thermocouple
  • Item # 3HL29
  • Mfr. Model # N56/05000-5
  • Bayonet Mount Thermocouple Adapter, Material Nickel Plated Steel, Thread NPT 1/8-27 Inch, Diameter 7/16 Inch,...More

Adapter,Thermocouple
Thermostat Housing
Line Volt Mechanical Tstat,120 to 480VAC
Cal-Stat Thermostat,Cartrdge,5/8 In. Dia
  • VULCAN
  • Cal-Stat Thermostat, Cartrdge, 5/8 In. DiaCal-Stat Thermostat,Cartrdge,5/8 In. Dia
  • Item # 2E936
  • Mfr. Model # 1A2B9
  • Cal-Stat Thermostat, Thermostat Type Cartridge, Sheath Dia. 5/8 In., Overall Length 4-3/8 In., Insertion...More

Line Volt Mechanical Tstat,120 to 480VAC
Adapter,Thermocouple
Thermostat Knob
  • VULCAN
  • Thermostat KnobThermostat Knob
  • Item # 3HL24
  • Mfr. Model # N15/4000-9
  • Thermostat Knob, Temperature Range 100 to 550 Degrees Fahrenheit, Fits Stock Number 3HL20, Fits Vulcan Model...More

Line Volt Mechanical Tstat,120VAC,1A
  • VULCAN
  • Line Volt Mechanical Tstat, 120VAC, 1ALine Volt Mechanical Tstat,120VAC,1A
  • Item # 4E273
  • Mfr. Model # 1A2D5
  • Thermostat, Switch Current Rating @ 120 VAC 1 Ampere, Temperature Range -100 to 700 Degrees Fahrenheit,...More

Cal-Stat Thermostat,5-31/32 In. L
  • VULCAN
  • Cal-Stat Thermostat, 5-31/32 In. LCal-Stat Thermostat,5-31/32 In. L
  • Item # 3GD85
  • Mfr. Model # 1C1B9-BJR
  • Cal-Stat Thermostat, Thermostat Type Pipe Thread, Cartridge, Right Angle Lead Exit Style, Sheath Dia. 5/8...More

Thermostat Knob
  • VULCAN
  • Thermostat KnobThermostat Knob
  • Item # 3HL22
  • Mfr. Model # N15/4000-10
  • Thermostat Knob, Temperature Range 0 to 100 Degrees Fahrenheit, Fits Stock Number 3HL18, Fits Vulcan Model...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More