Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC Controls

72 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Heat Exchanger,20 Plates,0.0159 Gal/Chnl
  • BELL & GOSSETT
  • Heat Exchanger, 20 Plates, 0.0159 Gal/ChnlHeat Exchanger,20 Plates,0.0159 Gal/Chnl
  • Item # 2NXR5
  • Mfr. Model # BP410-20-LCA
  • Heat Exchanger, Brazed Plate, Max Btuh 350,000 Water To Water Application, Max Btuh 25,450 Oil To Water...More

Zone Control Kit,4 Zone,Output Amps 10VA
  • HONEYWELL
  • Zone Control Kit, 4 Zone, Output Amps 10VAZone Control Kit,4 Zone,Output Amps 10VA
  • Item # 2GYE1
  • Mfr. Model # HZ432K
  • Zone Control Kit, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps...More

Electric Actuator,60 in.-lb.,SPST
  • HONEYWELL
  • Electric Actuator, 60 in.-lb., SPSTModutrol Motor
  • Item # 4E388
  • Mfr. Model # M8185D1006
  • Motor, Power Rating 20 Watts, AC Voltage 24 Volts, Motor Style 2 Position Spring Return, Torque 60...More

Heat Exchanger,40 Plates,0.0076 Gal/Chnl
  • BELL & GOSSETT
  • Heat Exchanger, 40 Plates, 0.0076 Gal/ChnlHeat Exchanger,40 Plates,0.0076 Gal/Chnl
  • Item # 2NXR3
  • Mfr. Model # BP400-40-LCA
  • Heat Exchanger, Brazed Plate, Max Btuh 350,000 Water To Water Application, 435 PSIG Design Pressure, Temp -40...More

  • ARMSTRONG INTERNATIONAL
  • Steam TrapSteam Trap
  • Multiple product options available

    Multiple product options available

Digital Wall Thermostat,Multistage
  • JOHNSON CONTROLS
  • Digital Wall Thermostat, MultistageDigital Wall Thermostat,Multistage
  • Item # 36P679
  • Mfr. Model # TEC2604-4
  • Digital Wall Thermostat, Multi-Stage Economizer, Voltage 19 to 30 VAC, Connection Screw Terminals, 5 Inputs,...More

Condenser Fan Speed Control,190-250 PSI
  • JOHNSON CONTROLS
  • Condenser Fan Speed Control, 190-250 PSICondenser Fan Speed Control,190-250 PSI
  • Item # 40G381
  • Mfr. Model # P66AAB-1C
  • Condenser Fan Speed Control, Hard Start Timing (Sec.) 0, Triac Output Amps 8A @ 208-240, 6.9A @ 277, 4A @...More

Valve,Pneumatic
  • HONEYWELL
  • Valve, PneumaticValve,Pneumatic
  • Item # 3UD11
  • Mfr. Model # VP513A1188
  • Actuated Pneumatic Valve, Body Pressure Rating 250 PSI, Coefficient of Volume 2.5, Maximum Safe Air Pressure...More

Fan Power+ Hot Water Reheat upto 23k btu
  • KMC CONTROLS
  • Fan Power+ Hot Water Reheat upto 23k btuFan Power+ Hot Water Reheat upto 23k btu
  • Item # 4DDY6
  • Mfr. Model # KIT-1003
  • VAV Control Kit, Pneumatic, Application Fan Power And Hot Water Reheat Up to 22.5K BtuH, Kits Contain All...More

Fan Power+ Hot Water Reheat upto 55k btu
  • KMC CONTROLS
  • Fan Power+ Hot Water Reheat upto 55k btuFan Power+ Hot Water Reheat upto 55k btu
  • Item # 4DDY7
  • Mfr. Model # KIT-1004
  • VAV Control Kit, Pneumatic, Application Fan Power With Hot Water Reheat Up to 55K BtuH, Kits Contain All...More

Electronic Level Indicator
  • CHECKPOINT
  • Electronic Level IndicatorElectronic Level Indicator
  • Item # 6KHR3
  • Mfr. Model # WCP-320
  • Liquid Level Indicator, Electronic, Number of Probes 2, Probe Lengths 48 Inch, Cable Length 5 ft., Material...More

Thermostat,3.6V,LCD, For BACnet System
  • JOHNSON CONTROLS
  • Thermostat, 3.6V, LCD, For BACnet SystemThermostat,3.6V,LCD, For BACnet System
  • Item # 20XG72
  • Mfr. Model # WT-4000-0FM
  • Thermostat, Pneumatic Two-Pipe, Voltage 3.6, Connection Dual Barbed Fittings for 5/32 In. or 1/4 In. O.D....More

Steam Trap,Stainless Steel,0 to 600 psi
  • SPENCE
  • Steam Trap, Stainless Steel, 0 to 600 psiSteam Trap
  • Item # 2CMH6
  • Mfr. Model # NTD600-N1E9S
  • Steam Trap, Max. Operating PSI 600 psi, Body Material Stainless Steel, Downstream PSI Range 0 to 600 psi,...More

Din Mount Level Control,2 Relay,120VAC
  • NICHOLSON
  • Steam TrapSteam Trap
  • Multiple product options available

    Multiple product options available

Globe Valve,2-Way,NO,2 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 2 In, (F)NPTGlobe Valve,2-Way,NO,2 In,(F)NPT
  • Item # 41P860
  • Mfr. Model # VG7241ST
  • Globe Valve, 2 Way, Brass, Height (In.) 6-3/16, Width (In.) 5-29/32, Depth (In.) 4-1/4, Coefficient of Volume...More

Pneumatic Thermostat,RA/DA,60 to 150F
  • JOHNSON CONTROLS
  • Pneumatic Thermostat, RA/DA, 60 to 150FPneumatic Thermostat
  • Item # 38Y129
  • Mfr. Model # T-3311-1
  • Pneumatic Thermostat, Direct Acting and Reverse Acting, Heating and Cooling, Dual Temperature, Control Air...More

Electric Actuator,150 in.-lb.,SPDT
  • HONEYWELL
  • Electric Actuator, 150 in.-lb., SPDTModutrol IV Motor
  • Item # 1RZY9
  • Mfr. Model # M6184D1035-2
  • Modutrol Motor, Non-Spring Return, Shaft Type Double Ended, 3/8 Square, Torque 150 In-Lbs, 90 to 160 Stroke...More

Digital Wall Thermostat,Heat Pump
  • JOHNSON CONTROLS
  • Digital Wall Thermostat, Heat PumpDigital Wall Thermostat,Heat Pump
  • Item # 36P677
  • Mfr. Model # TEC2602-4
  • Digital Wall Thermostat, Heat Pump, Voltage 19 to 30 VAC, Connection Screw Terminals, 5 Inputs, 5 Outputs,...More

Digital Wall Thermostat,Multistage
  • JOHNSON CONTROLS
  • Digital Wall Thermostat, MultistageDigital Wall Thermostat,Multistage
  • Item # 36P678
  • Mfr. Model # TEC2603-4
  • Digital Wall Thermostat, Multi-Stage, Voltage 19 to 30 VAC, Connection Screw Terminals, 5 Inputs, 5 Outputs,...More

Heat Exchanger,20 Plates,0.0159 Gal/Chnl
  • BELL & GOSSETT
  • Heat Exchanger, 20 Plates, 0.0159 Gal/ChnlHeat Exchanger,20 Plates,0.0159 Gal/Chnl
  • Item # 2NXT1
  • Mfr. Model # BP411-20-LCA
  • Heat Exchanger, Brazed Plate, Max Btuh 45,000 Water To Water Application, 435 PSIG Design Pressure, Temp -40...More

Zone Controller
  • JOHNSON CONTROLS
  • Zone ControllerZone Controller
  • Item # 36P682
  • Mfr. Model # TEC2647Z-3
  • Zone Controller, Zone Controller, Voltage 19 to 30 VAC, Connection Screw Terminals, 4 Inputs, 3 Outputs, LCD...More

Globe Valve,2-Way,NO,1 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 1 In, (F)NPTGlobe Valve,2-Way,NO,1 In,(F)NPT
  • Item # 41P865
  • Mfr. Model # VG7243NT
  • Globe Valve, 2 Way, Stainless Steel, Height (In.) 5-31/32, Width (In.) 4-1/8, Depth (In.) 2-5/16, Coefficient...More

Globe Valve,3-Way Mixing,1-1/4 In,Sweat
  • JOHNSON CONTROLS
  • Globe Valve, 3-Way Mixing, 1-1/4 In, SweatGlobe Valve,3-Way Mixing,1-1/4 In,Sweat
  • Item # 41P961
  • Mfr. Model # VG7882PT
  • Globe Valve, 3 Way, Brass Trim, Height (In.) 5-7/8, Width (In.) 7-9/32, Depth (In.) 2-11/16, Coefficient of...More

Condenser Fan Speed Control,170-230 PSI
  • JOHNSON CONTROLS
  • Condenser Fan Speed Control, 170-230 PSICondenser Fan Speed Control,170-230 PSI
  • Item # 40G382
  • Mfr. Model # P66AAB-9C
  • Condenser Fan Speed Control, Hard Start Timing (Sec.) 0, Triac Output Amps 8A @ 208-240, 6.9A @ 277, 4A @...More

Globe Valve,2-Way,NO,1-1/2 In,Union
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 1-1/2 In, UnionGlobe Valve,2-Way,NO,1-1/2 In,Union
  • Item # 41P877
  • Mfr. Model # VG7251RT
  • Globe Valve, 2 Way, Brass Trim, Height (In.) 5-13/16, Width (In.) 9-11/16, Depth (In.) 4-5/16, Coefficient of...More

Globe Valve,2-Way,NO,1-1/4 In,Union
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 1-1/4 In, UnionGlobe Valve,2-Way,NO,1-1/4 In,Union
  • Item # 41P933
  • Mfr. Model # VG7551PT
  • Globe Valve, 2 Way, Brass Trim, Height (In.) 5-7/8, Width (In.) 9-3/16, Depth (In.) 4-3/4, Coefficient of...More

Humidity Sensor,Wall Mount
  • JOHNSON CONTROLS
  • Humidity Sensor, Wall MountHumidity Sensor,Wall Mount
  • Item # 36P585
  • Mfr. Model # HE-68N2-0N00WS
  • Humidity Sensor, Wall Mount, Voltage 14 to 30 VDC, 20 to 30 VAC, Connection Screw Terminals, 3-3/16 x 3-3/16...More

Globe Valve,3-Way Mixing,3/4 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 3-Way Mixing, 3/4 In, (F)NPTGlobe Valve,3-Way Mixing,3/4 In,(F)NPT
  • Item # 41P946
  • Mfr. Model # VG7844LT
  • Globe Valve, 3 Way, Stainless Steel, Height (In.) 4-3/4, Width (In.) 3-7/32, Depth (In.) 1-7/8, Coefficient...More

Globe Valve,2-Way,NO,1-1/2 In,Sweat
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 1-1/2 In, SweatGlobe Valve,2-Way,NO,1-1/2 In,Sweat
  • Item # 41P887
  • Mfr. Model # VG7281RT
  • Globe Valve, 2 Way, Brass Trim, Height (In.) 5-13/16, Width (In.) 8-19/32, Depth (In.) 4-5/16, Coefficient of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More