Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

71 Results Found that Include 76 Products

Results per page: 16 | 32 | 48
Line Volt Mechanical Tstat,120 to 277VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4E036
  • Mfr. Model # 1A65-641
  • Snap Action Thermostat, Heat Only, Control Range 45-85 Degrees Fahrenheit, 1 Degree Differential, SPST Switch...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 2HFF4
  • Mfr. Model # TH1110DV1009/U
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,C,Y,W,G, System Switching...More

Automatic Air Vent
  • HONEYWELL
  • Automatic Air VentAutomatic Air Vent
  • Item # 3TZ95
  • Mfr. Model # EA122A1002
  • Automatic Air Vent, NPT Connection (M) 1/8 Inch, Maximum Temperature 230 Degrees Fahrenheit, Maximum Pressure...More

Thermostat Cover Kit
Attic T-Stat/Humidistat, 60 to 120 Deg F
  • DAYTON
  • Attic T-Stat/Humidistat, 60 to 120 Deg FAttic T-Stat/Humidistat, 60 to 120 Deg F
  • Item # 10N203
  • Mfr. Model # 10N203
  • Attic Fan Thermostat, Switch Type 2 SPST, Switch Action Close on Rise, Number of Switches 2, Control Range 60...More

Potential Relay,35A,Pick Up 295 to 315
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 295 to 315Potential Relay,35A,Pick Up 295 to 315
  • Item # 5MLZ5
  • Mfr. Model # 5MLZ5
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 295 to 315, Hold 500, Drop Out 135...More

Low V T-Stat,NonProgrammable
  • HONEYWELL
  • Low V T-Stat, NonProgrammableLow V T-Stat,NonProgrammable
  • Item # 30ZZ04
  • Mfr. Model # TH1100DV1000
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R, C, W,, System Switching Heat-Off, Fan...More

Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5E810
  • Mfr. Model # 767A-357
  • Hot Surface Ignitor, Silicon Carbide, Length 5-1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Potential Relay,35A,Pick Up 332 to 356
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 332 to 356Potential Relay,35A,Pick Up 332 to 356
  • Item # 5MLZ6
  • Mfr. Model # 5MLZ6
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 332 to 356, Hold 500, Drop Out 135...More

Relay,Magnetic,DPST,Coil 24V
  • GRAINGER APPROVED
  • Relay, Magnetic, DPST, Coil 24VRelay,Magnetic,DPST,Coil 24V
  • Item # 5MMA5
  • Mfr. Model # 5MMA5
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

Magnetic Relay,24V Coil,30A
  • DAYTON
  • Magnetic Relay, 24V Coil, 30AMagnetic Relay,24V Coil,30A
  • Item # 18F255
  • Mfr. Model # 18F255
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

Potential Relay,35A,Pick Up 260 to 275
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 260 to 275Potential Relay,35A,Pick Up 260 to 275
  • Item # 5MLZ4
  • Mfr. Model # 5MLZ4
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 260 to 275, Hold 500, Drop Out 135...More

Low V Mechanical Tstat,40 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 40 to 90F, WhiteLow V Mechanical Tstat,40 to 90F,White
  • Item # 1UHE6
  • Mfr. Model # 1UHE6
  • Low Voltage Thermostat, Terminal Designations RH,RC,C,Y,W,G, System Switching Heat-Cool-Off, Fan Switching...More

Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5E811
  • Mfr. Model # 767A-361
  • Hot Surface Ignitor, Silicon Carbide, Length 5-1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Automatic Steam Vent
  • BELL & GOSSETT
  • Automatic Steam VentAutomatic Steam Vent
  • Item # 4NU94
  • Mfr. Model # 40
  • Steam Air Vent, Automatic, (M)NPT ConnectionSteam Air Vent, Automatic, (M)NPT Connection (In.) 1/8,...More

Switch,Wall,120 V
Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5E812
  • Mfr. Model # 767A-365
  • Hot Surface Ignitor, Silicon Carbide, Length 5-2/3 In, Voltage 120, Gas Type LP/Nat, 1/4 In Female Spade...More

Gas Cooking Control,Igniter
  • ROBERTSHAW
  • Gas Cooking Control, IgniterGas Cooking Control,Igniter
  • Item # 6KXD9
  • Mfr. Model # 41-204
  • Gas Cooking Control, Igniter, Gas Type NG/LP, Mounting Position Flat, For Use With Roberts haw HUN Series or...More

Temperature Sensor, Strap Mount
Igniter/Sensor Assembly,72 In Leads
Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5E813
  • Mfr. Model # 767A-366
  • Hot Surface Ignitor, Silicon Carbide, Length 5-1/3 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan ControlCenter,Fan Control
  • Item # 2E852
  • Mfr. Model # 90-113
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot SurfaceIgnitor,Hot Surface
  • Item # 5E809
  • Mfr. Model # 767A-356
  • Hot Surface Ignitor, Silicon Carbide, Length 6 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle With...More

Silicon Carbide Ignitor,3 1/4 In.,120V
Remote Outdoor Sensor,White,-10 to 110F
Control,Fan Speed,1.5a
  • LEVITON
  • Control, Fan Speed, 1.5aControl,Fan Speed,1.5a
  • Item # 4WZ02
  • Mfr. Model # 6629-PI
  • Speed Control, Slide Fan, Voltage 120, Max Amps 1.5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In,...More

Control,Fan Speed,1.5a
  • LEVITON
  • Control, Fan Speed, 1.5aControl,Fan Speed,1.5a
  • Item # 4WZ03
  • Mfr. Model # 6629-PW
  • Speed Control, Slide Fan, Voltage 120, Max Amps 1.5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In,...More

Actuator Mounting Kit
  • JOHNSON CONTROLS
  • Actuator Mounting KitActuator Mounting Kit
  • Item # 41P840
  • Mfr. Model # VG7000-1001
  • Actuator Mounting Kit, For Use With Mfr. No. VG7000 1/2 In. and 3/4 In. V3000 Linkage, 3-6, Includes Spring,...More

Room Temperature Sensor
  • JOHNSON CONTROLS
  • Room Temperature SensorRoom Temperature Sensor
  • Item # 38Y196
  • Mfr. Model # TE-6300-608
  • Room Temperature Sensor, Thermistor, Connection Wire, 2K ohm Outputs, Includes Sensor, For Use With Mfr. No....More

Temperature Sensor,Well, 6 In
Temperature Sensor,8 In
Results per page: 16 | 32 | 48