Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC Controls

72 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Line Volt Mechanical Tstat,125 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 125 to 277VACLine Volt Mechanical Tstat,125 to 277VAC
  • Item # 4KFV5
  • Mfr. Model # 803A
  • Line VoltageThermostat, Mechanical Non Programmable, Switch Type SPST, Switch Action Close On Rise, Number of...More

Temperature Sensor,1K Ohm
  • RANCO
  • Temperature Sensor, 1K OhmTemperature Sensor,1K Ohm
  • Item # 44C531
  • Mfr. Model # 1309007-044
  • Temperature Sensor, For Use With Ranco ETC Series Controllers, 22 Gauge Cable, Color Gray, Length (In.) 96,...More

Two Speed Switch
  • DAYTON
  • Two Speed SwitchTwo Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

Bypass Timer
Air Sensing Switch,Adjustable
  • CLEVELAND CONTROLS
  • Air Sensing Switch, AdjustableAir Sensing Switch,Adjustable
  • Item # 6XPX7
  • Mfr. Model # NS2-0000-05
  • Air Sensing Switch, HVAC OEM, Differential (In. WC) 0.03 to 0.09, SPDT Switch Type, Pressure Setting Range...More

Adjustable Limit, Auto Reset,115-175
  • GRAINGER APPROVED
  • Adjustable Limit, Auto Reset, 115-175Adjustable Limit, Auto Reset,115-175
  • Item # 6UDY4
  • Mfr. Model # 6UDY4
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 115...More

Adjustable Fan Switch,90-130
  • GRAINGER APPROVED
  • Adjustable Fan Switch, 90-130Adjustable Fan Switch,90-130
  • Item # 6UEE1
  • Mfr. Model # 6UEE1
  • Snap Disc Control, Adjustable Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 70 to 130, Height (In.)...More

Electric Sequencer,1 Switch,1-20 Sec
  • GRAINGER APPROVED
  • Electric Sequencer, 1 Switch, 1-20 SecElectric Sequencer,1 Switch,1-20 Sec
  • Item # 6UEE6
  • Mfr. Model # 6UEE6
  • Electric Sequencer, Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces, Number of Switches 1,...More

Fan and Limit,120-140 Temp Range
  • GRAINGER APPROVED
  • Fan and Limit, 120-140 Temp RangeFan and Limit,120-140 Temp Range
  • Item # 6UED2
  • Mfr. Model # 6UED2
  • Snap Disc Control, Fan and Limit, Switch Action Open\Close on Rise, SPDT, Temp. Range (F) 120 to 140, Height...More

Adjustable Limit, Auto Reset,135-215
  • GRAINGER APPROVED
  • Adjustable Limit, Auto Reset, 135-215Adjustable Limit, Auto Reset,135-215
  • Item # 6UDY5
  • Mfr. Model # 6UDY5
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 135...More

Adjustable Fan Switch,140-180
  • GRAINGER APPROVED
  • Adjustable Fan Switch, 140-180Adjustable Fan Switch,140-180
  • Item # 6UEE2
  • Mfr. Model # 6UEE2
  • Snap Disc Control, Adjustable Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 180, Height...More

Adjustable Limit, Auto Reset,210-290
  • GRAINGER APPROVED
  • Adjustable Limit, Auto Reset, 210-290Adjustable Limit, Auto Reset,210-290
  • Item # 6UDY7
  • Mfr. Model # 6UDY7
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 210...More

Fan and Limit,170-190 Temp Range
  • GRAINGER APPROVED
  • Fan and Limit, 170-190 Temp RangeFan and Limit,170-190 Temp Range
  • Item # 6UED3
  • Mfr. Model # 6UED3
  • Snap Disc Control, Fan and Limit, Switch Action Open\Close on Rise, SPDT, Temp. Range (F) 170 to 190, Height...More

Electric Sequencer,1 Switch,30-90 Sec
  • GRAINGER APPROVED
  • Electric Sequencer, 1 Switch, 30-90 SecElectric Sequencer,1 Switch,30-90 Sec
  • Item # 6UEE5
  • Mfr. Model # 6UEE5
  • Electric Sequencer, Number of Switches 1, Number of Timings 1, Height (In.) 1-1/2, Width (In.) 1-5/8, Depth...More

Adjustable Limit, Auto Reset,170-250
  • GRAINGER APPROVED
  • Adjustable Limit, Auto Reset, 170-250Adjustable Limit, Auto Reset,170-250
  • Item # 6UDY6
  • Mfr. Model # 6UDY6
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 170...More

Electric Sequencer,1 Switch,1-25 Sec
  • GRAINGER APPROVED
  • Electric Sequencer, 1 Switch, 1-25 SecElectric Sequencer,1 Switch,1-25 Sec
  • Item # 6UEE4
  • Mfr. Model # 6UEE4
  • Electric Sequencer, Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces, Number of Switches 1,...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU51
  • Mfr. Model # 4PU51
  • Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic...More

Wall Mount Cover Plate
  • HONEYWELL
  • Wall Mount Cover PlateWall Mount Cover Plate
  • Item # 6WY15
  • Mfr. Model # 32003796-001
  • Wall Mount Cover Plate, White, Plastic Material, Height 5 1/2 In, Width 7 9/10 In, For Use With 4NE58, 4NE59,...More

Pneumatic Thermostat Cover,Beige
  • JOHNSON CONTROLS
  • Pneumatic Thermostat Cover, BeigePneumatic Thermostat Cover,Beige
  • Item # 38Y136
  • Mfr. Model # T-4000-2141
  • Pneumatic Thermostat Cover, Horizontal, No Thermometer, Single Window, Color Beige, Size 2 In.L x 3 In.H x 2...More

Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & FreezersHard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

Relay,Overload and Hard Start Capacitor
Pneumatic Thermostat Cover,Beige
Thermostat,Adjustable Limit,120/240V
  • SUPCO
  • Thermostat, Adjustable Limit, 120/240VThermostat,Adjustable Limit,120/240V
  • Item # 2FBY4
  • Mfr. Model # SHM180
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 180, -,...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 3MU96
  • Mfr. Model # 1C20-101
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic...More

Differential Pressure Flow Sensor,6 In
  • KMC CONTROLS
  • Differential Pressure Flow Sensor, 6 InDifferential Pressure Flow Sensor,6 In
  • Item # 4DEA4
  • Mfr. Model # SSS-1003
  • Differential Pressure Flow Sensor, Two Sensing Points, Insertion Length 5 13/32 In, Exterior Length 1/2 In,...More

Universal Cover Plate
  • HONEYWELL
  • Universal Cover PlateUniversal Cover Plate
  • Item # 6WY14
  • Mfr. Model # 50002883-001
  • Universal Cover Plate, White, Plastic Material, Height 6 In, Width 8 5/16 In, For Use With 6WU98, 6WU99,...More

Pilot Burner Tubing
  • ROBERTSHAW
  • Pilot Burner TubingPilot Burner Tubing
  • Item # 5AU59
  • Mfr. Model # 11-293
  • Pilot Tubing, Cut to Length, Length 60 In, Gas Type LP/Nat, 1/4 In Diameter Aluminum, Includes Compression...More

Hard Start Kit,115V, 1/12 to 1/5 HP
  • SUPCO
  • Hard Start Kit, 115V, 1/12 to 1/5 HPHard Start Kit,115V, 1/12 to 1/5 HP
  • Item # 13E401
  • Mfr. Model # RCO810
  • Hard Start Kit, Voltage 115, Single Phase, 60 Hz, 1/12 to 1/5 HP, Height 4-1/2 In., Width 2 In., Application...More

Switch,Wall
  • BROAN
  • Switch, WallSwitch,Wall
  • Item # 2C999
  • Mfr. Model # 66V
  • Wall Switch, 3 Function, Switch Color Ivory, Plate Color Ivory, 3 Rocker Switches, 15 Amps@120 Volts

Wall Mount Cover Plate
Wiring Module,Use With THX9000 Stats
  • HONEYWELL
  • Wiring Module, Use With THX9000 StatsWiring Module,Use With THX9000 Stats
  • Item # 6TNZ1
  • Mfr. Model # THP9045A1023
  • Wiring Module, Wireless, Color Gray, Height (In.) 4-1/4, Width (In.) 1-1/4, Length (In.) 2-3/4, Terminal...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More