Skip Content

Filter Results By

Applied Filters Clear All

HVAC Controls

15 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Line Volt Mechanical Tstat,120 to 277VAC
    • RANCO
    • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
    • Item # 4E919
    • Mfr. Model # C17-100
    • Line Volt Mechanical Tstat, Switch Type 2 SPDT, Switch Action Open/Close on Rise, Number of Switches 2,...More

    Compact Dual Pressure Control,24/240 V
    • RANCO
    • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
    • Item # 2E989
    • Mfr. Model # O12-1549
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

    Temperature Sensor,1K Ohm
    • RANCO
    • Temperature Sensor, 1K OhmTemperature Sensor,1K Ohm
    • Item # 44C531
    • Mfr. Model # 1309007-044
    • Temperature Sensor, For Use With Ranco ETC Series Controllers, 22 Gauge Cable, Color Gray, Length (In.) 96,...More

    Compact Dual Pressure Control,24/240 V
    • RANCO
    • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
    • Item # 2E990
    • Mfr. Model # O12-4834
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 10-100 PSIG, High Pressure Range 150-450...More

    Line Volt Mechanical Tstat,120 to 277VAC
    • RANCO
    • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
    • Item # 4E912
    • Mfr. Model # C12-5010
    • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

    High/Low Pressure Control,120/240V
    • RANCO
    • High/Low Pressure Control, 120/240VHigh/Low Pressure Control,120/240V
    • Item # 12Z407
    • Mfr. Model # o12-1594
    • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

    • RANCO
    • Heat Pump Solenoid CoilsHeat Pump Solenoid Coils
    • Multiple product options available

      Heat Pump Solenoid Coils, 5 Watts @ 50 Hz, 4 Watts @ 60 Hz, Coil Enclosure Moisture Resistant Color Coded Epoxy, Duty Cycle Continuous, For Use With 5AV32 Thru 5AV36...More

    Compact Dual Pressure Control,SPST
    • RANCO
    • Compact Dual Pressure Control, SPSTCompact Dual Pressure Control,SPST
    • Item # 2E986
    • Mfr. Model # O12-1506
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 100-250...More

    Compact Dual Pressure Control,NEMA 1
    • RANCO
    • Compact Dual Pressure Control, NEMA 1Compact Dual Pressure Control,NEMA 1
    • Item # 2E987
    • Mfr. Model # O12-1502
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 150-450...More

    Compact Dual Pressure Control,24/240 V
    • RANCO
    • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
    • Item # 2E988
    • Mfr. Model # O12-4833
    • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 150-450...More

    Lube Oil Control
    • RANCO
    • Lube Oil ControlLube Oil Control
    • Item # 4E960
    • Mfr. Model # P30-3801
    • Lube Oil Control, Pressure Range 8 to 60 PSI, Height 4 Inches, Width 5 3/8 Inches, Depth 2 3/32 Inches, 120...More

    Mounting Bracket,Use With 1TGD4
    Lube Oil Protection Control
    • RANCO
    • Lube Oil Protection ControlLube Oil Protection Control
    • Item # 1CXH3
    • Mfr. Model # P30-3701
    • Lube Oil Protection Control, Electromechanical, Pressure Range (PSI) 8 to 60, Time Delay (Sec.) 90Pressure...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More