Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

HVAC Controls

20 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    Speed Control,115V,5 Amp
    • FANTECH
    • Speed Control, 115V, 5 AmpSpeed Control,115V,5 Amp
    • Item # 15W819
    • Mfr. Model # WC 15
    • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

    Switch,Dryer Boosting
    Dehumidistat,120V,7.5 Amps
    • FANTECH
    • Dehumidistat, 120V, 7.5 AmpsDehumidistat,120V,7.5 Amps
    • Item # 15W825
    • Mfr. Model # FH 20
    • Dehumidistat, Standard Gang Box Mounting, Adjustable Range 20 - 80 Percent RH, Differential (RH Percent) 4,...More

    Speed Control,115V,15 Amp
    • FANTECH
    • Speed Control, 115V, 15 AmpSpeed Control,115V,15 Amp
    • Item # 15W823
    • Mfr. Model # KBWC-115K
    • Speed Control, Voltage 115, Max. Amps 15, Max. Wattage 1725, Switch Color Brushed Aluminum, Plate Color...More

    Speed Control,115V,10 Amp
    • FANTECH
    • Speed Control, 115V, 10 AmpSpeed Control,115V,10 Amp
    • Item # 15W822
    • Mfr. Model # RPE 10
    • Speed Control, Voltage 115, Max. Amps 10, Max. Wattage 1150, Switch Color Brushed Aluminum, Plate Color...More

    Fan Speed Control, With Timer,120 Volt
    • FANTECH
    • Fan Speed Control, With Timer, 120 VoltFan Speed Control, With Timer,120 Volt
    • Item # 2GKG4
    • Mfr. Model # VT 20M
    • Fan Speed Control, With Programmable Timer, Voltage 120, Max Amps 2.5, Max Wattage 300, Height 2 1/2 In,...More

    Attic Fan T-Stat,80 to 130 Deg F, SPST
    • FANTECH
    • Attic Fan T-Stat, 80 to 130 Deg F, SPSTAttic Fan T-Stat,80 to 130 Deg F, SPST
    • Item # 15W827
    • Mfr. Model # FAT 10
    • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80...More

    Speed Control,230V,10 Amp
    • FANTECH
    • Speed Control, 230V, 10 AmpSpeed Control,230V,10 Amp
    • Item # 15W824
    • Mfr. Model # RPE 210
    • Speed Control, Voltage 230, Max. Amps 10, Max. Wattage 1150, Switch Color Brushed Aluminum, Plate Color...More

    Control,Dehumidistat,Rotary Dial,24 V
    Push Button Timer,24V
    • FANTECH
    • Push Button Timer, 24VPush Button Timer,24V
    • Item # 15W913
    • Mfr. Model # RTS 2*
    • Push Button Timer, Timing Range 20, 24, Fits Wall Mount, Switch Color White, Plate Color White, For Use With...More

    Auxiliary Fan Control,For use With 2GKG4
    • FANTECH
    • Auxiliary Fan Control, For use With 2GKG4Auxiliary Fan Control,For use With 2GKG4
    • Item # 2GKG5
    • Mfr. Model # VT 20A
    • Auxiliary Fan Control, Height 2 1/2 In, Width 1 3/4 In, Depth 1 In, Fits Standard Single Gang Electrical Box,...More

    Pressure Sensing Switch,General Purpose
    • FANTECH
    • Pressure Sensing Switch, General PurposePressure Sensing Switch,General Purpose
    • Item # 15W826
    • Mfr. Model # FPS 10
    • Pressure Sensing Switch, General Purpose, Differential (In. WC) .005 - 1.0, SPDT Switch Type, Pressure...More

    Control,Multi Function,Push Button,24 V
    • FANTECH
    • Control, Multi Function, Push Button, 24 VControl,Multi Function,Push Button,24 V
    • Item # 3HFJ3
    • Mfr. Model # EDF1
    • Control, Multi Function, Push Button, Timing Range Multiple, Voltage 24, Fits Single Gang Box Sized to NEC...More

    Timer Control,Push Button,24 Volt
    • FANTECH
    • Timer Control, Push Button, 24 VoltTimer Control,Push Button,24 Volt
    • Item # 3HFJ2
    • Mfr. Model # RTS3
    • Timer Control, Push Button, Timing Range 20, 40 or 60, Voltage 24, Fits Single Gang Box Sized to NEC...More

    HRV And ERV Control,Touch Screen
    • FANTECH
    • HRV And ERV Control, Touch ScreenHRV And ERV Control,Touch Screen
    • Item # 22F246
    • Mfr. Model # ECO Touch
    • HRV And ERV Control, Touch Screen, Timing Range Programmable, 24 V, Switch Color White, Plate Color White,...More

    Speed Control,115V,5 Amp
    • FANTECH
    • Speed Control, 115V, 5 AmpSpeed Control,115V,5 Amp
    • Item # 15W820
    • Mfr. Model # SCD 5
    • Speed Control, Slide Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color White, Plate Color...More

    Light/Fan Switch,115V
    • FANTECH
    • Light/Fan Switch, 115VLight/Fan Switch,115V
    • Item # 15W818
    • Mfr. Model # FLD 60
    • Light/Fan Switch, Timing Range Up To 60 Minutes, 115, Max. Amps 5, Max. Wattage 575, Fits Standard Gang Box,...More

    Dehumidistat,24V
    • FANTECH
    • Dehumidistat, 24VDehumidistat,24V
    • Item # 15W912
    • Mfr. Model # MDEH 2*
    • Dehumidistat, Wall Mounting, Adjustable Range 20 - 80 Percent RH, Differential (RH Percent) 60, Voltage 24,...More

    Speed Selection Switch,24V
    • FANTECH
    • Speed Selection Switch, 24VSpeed Selection Switch,24V
    • Item # 15W914
    • Mfr. Model # EDF 1R*
    • Speed Selection Switch, Timing Range 20 On, 40 Off, 24, Fits Wall Mount, Switch Color White, Plate Color...More

    Electronic Timer,115V
    • FANTECH
    • Electronic Timer, 115VElectronic Timer,115V
    • Item # 15W817
    • Mfr. Model # FD 60EM
    • Electronic Timer, Timing Range 10, 20, 30, 60, 115, Max. Amps 20, Max. Wattage 2300, Fits Standard Gang Box,...More

    Results per page: 16 | 32 | 48