Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

HVAC Controls

830 Results Found that Include 1,131 Products

Results per page: 16 | 32 | 48
Pneumatic Thermostat Cover,Beige
  • JOHNSON CONTROLS
  • Pneumatic Thermostat Cover, BeigePneumatic Thermostat Cover,Beige
  • Item # 38Y136
  • Mfr. Model # T-4000-2141
  • Pneumatic Thermostat Cover, Horizontal, No Thermometer, Single Window, Color Beige, Size 2 In.L x 3 In.H x 2...More

Line Volt Mechanical Tstat,120 to 240VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • Remote Bulb Thermostat, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating Resistive @...More

Temperature Sensor,Nickel
Zone Valve Actuator,NC,24 V
  • JOHNSON CONTROLS
  • Zone Valve Actuator, NC, 24 VZone Valve Actuator,NC,24 V
  • Item # 41P313
  • Mfr. Model # JG13A020
  • Zone Valve Actuator, Type of Actuator Normally Closed, Closeoff Pressure Type Standard, Signal Type On/Off,...More

Zone Valve Actuator,NO,24V
  • JOHNSON CONTROLS
  • Zone Valve Actuator, NO, 24VZone Valve Actuator,NO,24V
  • Item # 41P317
  • Mfr. Model # JG23A020
  • Zone Valve Actuator, Type of Actuator Normally Open, Closeoff Pressure Type Standard, Signal Type On/Off,...More

Fan/Limit Control
  • JOHNSON CONTROLS
  • Fan/Limit ControlFan/Limit Control
  • Item # 2E383
  • Mfr. Model # A25AN-1E
  • Warm Air, Limit Control, Adjustable Temp, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 25...More

Dual Pressure Control,36 In Capillary
  • JOHNSON CONTROLS
  • Dual Pressure Control, 36 In CapillaryDual Pressure Control,36 In Capillary
  • Item # 4E042
  • Mfr. Model # P70LB-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Line V Mechanical Tstat,24 to 240VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 240VAC, 16ALine V Mechanical Tstat,24 to 240VAC,16A
  • Item # 2KGR3
  • Mfr. Model # A70HA-14C
  • Line Voltage Thermostat, Remote Bulb, Switch Type SPST/SPST, Switch Action Open / Close on rise, Number of...More

Line Volt Mechanical Tstat,120 to 600VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 600VACLine Volt Mechanical Tstat,120 to 600VAC
  • Item # 38Y108
  • Mfr. Model # A70GA-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type DPST, Switch Action Open / Close on Rise, Number of...More

Pneumatic Transducer,0-10 VDC,0.5-19 psi
  • JOHNSON CONTROLS
  • Pneumatic Transducer, 0-10 VDC, 0.5-19 psiPneumatic Transducer,0-10 VDC,0.5-19 psi
  • Item # 36P580
  • Mfr. Model # EP-8000-2
  • Electronic Pneumatic Transducer, Voltage Input Type, Direct Acting, Max. Safe Air PSI 25, Control Air...More

Temperature Sensor,Duct Mount
Pneumatic Transducer,20VDC,18 to 25 psi
  • JOHNSON CONTROLS
  • Pneumatic Transducer, 20VDC, 18 to 25 psiPneumatic Transducer,20VDC,18 to 25 psi
  • Item # 20RG01
  • Mfr. Model # EP-8000-1
  • Electronic Pneumatic Transducer, Voltage Input Type, Direct Acting, Max. Safe Air PSI 25, Control Air...More

Temperature Sensor,Nickel 1k ohm
Solenoid Air Valve,120/240VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 120/240VAC, 0-25 psiSolenoid Air Valve,120/240VAC,0-25 psi
  • Item # 38Y197
  • Mfr. Model # V11HAA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Zone Valve Actuator,NO,120V
  • JOHNSON CONTROLS
  • Zone Valve Actuator, NO, 120VZone Valve Actuator,NO,120V
  • Item # 41P318
  • Mfr. Model # JG23B020
  • Zone Valve Actuator, Type of Actuator Normally Open, Closeoff Pressure Type Standard, Signal Type On/Off,...More

Line Volt Mechanical Tstat,24 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 24 to 277VACLine Volt Mechanical Tstat,24 to 277VAC
  • Item # 38Y056
  • Mfr. Model # A19ABC-11C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Pressure Control,1 Stage,1/8" Barbed
  • JOHNSON CONTROLS
  • Pressure Control, 1 Stage, 1/8" BarbedPressure Control,1 Stage,1/8" Barbed
  • Item # 40G329
  • Mfr. Model # P10BC-7C
  • Pressure Control, Number of Stages 1, Control Air Pressure 3 to 20 psi, Differential Pressure 2 psi, Contact...More

Valve,2 Way,High Temp,On/Off,Sweat 1/2
  • JOHNSON CONTROLS
  • Valve, 2 Way, High Temp, On/Off, Sweat 1/2Valve,2 Way,High Temp,On/Off,Sweat 1/2
  • Item # 41P365
  • Mfr. Model # JS2212
  • Zone Valve, 2 Way, High Temp, On/Off, Height (In.) 1-7/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y058
  • Mfr. Model # A19ABC-24C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Solenoid Air Valve,3-Way,24VDC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 24VDC, 0-25 psiSolenoid Air Valve,3-Way,24VDC,0-25 psi
  • Item # 13F615
  • Mfr. Model # V11HGA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Ring Pack Packing Kit
  • JOHNSON CONTROLS
  • Ring Pack Packing KitRing Pack Packing Kit
  • Item # 41P662
  • Mfr. Model # V-9999-608
  • Ring Pack Packing Kit, For Use With Mfr. No. VG7000 Valves, Includes (2) Ring Packs, (1) Short Stem Guide,...More

Temperature Sensor,36 In
  • JOHNSON CONTROLS
  • Temperature Sensor, 36 InTemperature Sensor,36 In
  • Item # 36P610
  • Mfr. Model # TE-6000-1
  • Temperature Sensor, Resistance Tolerance +/-1.0 Percent, Color Gray, Length (In.) 36, Dia. (In.) 1/4, 1k,...More

Spring Kit
  • JOHNSON CONTROLS
  • Spring KitSpring Kit
  • Item # 41P647
  • Mfr. Model # V-3752-6022
  • Spring Kit, For Use With Mfr. No. V-3011, V-3020, V-3212,V-3752, V-3755, V-3970, V-4322 (1/2 In.,3/4 In.),...More

Temperature Sensor,Flush Mount
Temperature Sensor Well Mounting Kit
Zone Valve Actuator,NC,120 V
  • JOHNSON CONTROLS
  • Zone Valve Actuator, NC, 120 VZone Valve Actuator,NC,120 V
  • Item # 41P314
  • Mfr. Model # JG13B020
  • Zone Valve Actuator, Type of Actuator Normally Closed, Closeoff Pressure Type Standard, Signal Type On/Off,...More

Results per page: 16 | 32 | 48