Skip Content

Filter Results By

Applied Filters Clear All

Switch Type
Control Range
Voltage Range
Full Load Amps @ 120V
Full Load Amps @ 240VAC
Price
Ratings

HVAC Controls

2 Results Found that Include 2 Products 

Results per page: 16 | 32 | 48
    Line Volt Mechanical Tstat,120 to 240VAC
    • DAYTON
    • Line Volt Mechanical Tstat, 120 to 240VAC
    • Item # 4LZ94
    • Mfr. Model # 4LZ94
    • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

    Line Volt Mechanical Tstat,120 to 277VAC
    • DAYTON
    • Line Volt Mechanical Tstat, 120 to 277VAC
    • Item # 6GVX8
    • Mfr. Model # 6GVX8
    • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

    Results per page: 16 | 32 | 48