Skip Content

Filter Results By

Price
Shop By
Ratings

HVAC Controls

78 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Line Voltage Control,SPDT,Gray,Analog
  • DAYTON
  • Line Voltage Control, SPDT, Gray, AnalogLine Voltage Control,SPDT,Gray,Analog
  • Item # 1UHH2
  • Mfr. Model # 1UHH2
  • Line Voltage Control, Ventilation, Switch Type SPDT, Switch Action Open on Rise, Number Of Switches 1,...More

Speed Control,6 Amps
  • DAYTON
  • Speed Control, 6 AmpsSpeed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

Line Voltage T-Stat,0 to 120 F,SPDT
  • DAYTON
  • Line Voltage T-Stat, 0 to 120 F, SPDTLine Voltage T-Stat,0 to 120 F,SPDT
  • Item # 2NNR6
  • Mfr. Model # 2NNR6
  • Line Voltage T-Stat, Industrial Control, Switch Type SPDT, Switch Action Open or Close, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU48
  • Mfr. Model # 4PU48
  • Line Voltage Thermostat, Heating Only, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Line Voltage Control,Cool,Analog
  • DAYTON
  • Line Voltage Control, Cool, AnalogLine Voltage Control,Cool,Analog
  • Item # 1UHH4
  • Mfr. Model # 1UHH4
  • Line Voltage Control, Cool, Switch Type SPST, Switch Action Close on Rise, Number Of Switches 1, Control...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E815
  • Mfr. Model # 2E815
  • Line Voltage Control, Voltage Rating 120/277 VAC, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU45
  • Mfr. Model # 4PU45
  • Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic...More

Dehumidifier Control,Plug In 120 V
  • DAYTON
  • Dehumidifier Control, Plug In 120 VDehumidifier Control,Plug In 120 V
  • Item # 1UHG2
  • Mfr. Model # 1UHG2
  • Dehumidifier Control, Plug In Outlet With Piggy Back, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %,...More

Line Volt Mechanical Tstat,120-240V,SPDT
  • DAYTON
  • Line Volt Mechanical Tstat, 120-240V, SPDTLine Volt Mechanical Tstat,120-240V,SPDT
  • Item # 6EDY5
  • Mfr. Model # 6EDY5
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Control Range (F) 30 to...More

Thermostat, 2 Stage,120-240V
  • DAYTON
  • Thermostat, 2 Stage, 120-240VThermostat, 2 Stage,120-240V
  • Item # 6EDY4
  • Mfr. Model # 6EDY4
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT/ SPDT, Number of Switches 2, Control Range (F) 30...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E816
  • Mfr. Model # 2E816
  • Line Voltage Ventilation Control, Voltage Rating 120/277 VAC, Contact Current Rating Resistive @ 120VAC 22...More

Line Voltage T-Stat,30 to 110 F,SPST
  • DAYTON
  • Line Voltage T-Stat, 30 to 110 F, SPSTLine Voltage T-Stat,30 to 110 F,SPST
  • Item # 2NNT2
  • Mfr. Model # 2NNT2
  • Line Voltage T-Stat, Industrial Control, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1,...More

Line Voltage Control,2 Stage,Gray,Analog
  • DAYTON
  • Line Voltage Control, 2 Stage, Gray, AnalogLine Voltage Control,2 Stage,Gray,Analog
  • Item # 1UHH3
  • Mfr. Model # 1UHH3
  • Line Voltage Control, Ventilation, Switch Type SPDT/SPDT, Switch Action One Open One Close on Rise, Number Of...More

Attic T-Stat/Humidistat, 60 to 120 Deg F
  • DAYTON
  • Attic T-Stat/Humidistat, 60 to 120 Deg FAttic T-Stat/Humidistat, 60 to 120 Deg F
  • Item # 10N203
  • Mfr. Model # 10N203
  • Attic Fan Thermostat, Switch Type 2 SPST, Switch Action Close on Rise, Number of Switches 2, Control Range 60...More

Speed Control,10 Amps
  • DAYTON
  • Speed Control, 10 AmpsSpeed Control,10 Amps
  • Item # 48C173
  • Mfr. Model # 48C173
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

Line Voltage T-Stat,30 to 110 F,SPDT
  • DAYTON
  • Line Voltage T-Stat, 30 to 110 F, SPDTLine Voltage T-Stat,30 to 110 F,SPDT
  • Item # 2NNR9
  • Mfr. Model # 2NNR9
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on rise, Number of...More

Line V Mechanical Tstat,Remote Bulb,SPDT
  • DAYTON
  • Line V Mechanical Tstat, Remote Bulb, SPDTLine V Mechanical Tstat,Remote Bulb,SPDT
  • Item # 6EDY7
  • Mfr. Model # 6EDY7
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Control Range (F) -30 to...More

Speed Control,Adjustable,Rotary,120V,3A
  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 3ASpeed Control,Adjustable,Rotary,120V,3A
  • Item # 22PP72
  • Mfr. Model # 22PP72
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 3, Switch Color Black, Plate Color Silver, Height...More

Speed Control,Adjustable,Rotary,120V,12A
  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 12ASpeed Control,Adjustable,Rotary,120V,12A
  • Item # 22PP74
  • Mfr. Model # 22PP74
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 12, Switch Color Black and Gold, Plate Color Black...More

Fan Speed Control,fwd,rev,120 V
  • DAYTON
  • Fan Speed Control, fwd, rev, 120 VFan Speed Control,fwd,rev,120 V
  • Item # 5NRA4
  • Mfr. Model # 5NRA4
  • Speed Control, Rotary with Forward Reverse Switch, Voltage 120, Max. Amps 5, Max. Wattage 540, Plate Color...More

Line Voltage T-Stat,-30 to 90 F,SPST
  • DAYTON
  • Line Voltage T-Stat, -30 to 90 F, SPSTLine Voltage T-Stat,-30 to 90 F,SPST
  • Item # 2NNR5
  • Mfr. Model # 2NNR5
  • Line Voltage T-Stat, Industrial Control, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E869
  • Mfr. Model # 2E869
  • Line Voltage Ventilation Control, Voltage Rating 120/240 VAC, Contact Current Rating Resistive @ 120VAC 22...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4LZ95
  • Mfr. Model # 4LZ95
  • Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 16 Amps, Contact Current Rating Resistive @...More

Speed Control,Adjustable,Rotary,220v,8a
Humidifier Control,Plug In,120 V
  • DAYTON
  • Humidifier Control, Plug In, 120 VHumidifier Control,Plug In,120 V
  • Item # 1UHG3
  • Mfr. Model # 1UHG3
  • Humidifier Control, Plug In Outlet With Piggy Back, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %,...More

Speed Control,Adjustable,Rotary,120v,3a
Speed Control,115/230 Volt
  • DAYTON
  • Speed Control, 115/230 VoltSpeed Control,115/230 Volt
  • Item # 43Y140
  • Mfr. Model # 43Y140
  • Speed Control, Remote Dial, Voltage 115/230, Max. Amps 0.5/0.25, Max. Wattage 50, Switch Color Black, Plate...More

Line Volt Mechanical Tstat,120-240V,SPDT
  • DAYTON
  • Line Volt Mechanical Tstat, 120-240V, SPDTLine Volt Mechanical Tstat,120-240V,SPDT
  • Item # 6EDY3
  • Mfr. Model # 6EDY3
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Control Range (F) 30 to...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More