Skip Content

Filter Results By

Item
Type
Fill Type
Brush Length (In.)
Brush Dia. (In.)
Tube Dia. (In.)
Brand
Price
Shop By

HVAC Brushes

306 Results Found that Include 306 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Condenser Fin Whisk Brush,Face 3,Tufts 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser Fin Whisk Brush, Face 3, Tufts 8 Condenser Fin Whisk Brush,Face 3,Tufts 8
  • Item # 3HHE8
  • Mfr. Model # 3HHE8
  • Condenser Fin Whisk Brush, Fill Type Poly, Sweep Face 3 In, Brush Width 1/4 In, Number of Rows 1, Trim Length...More

Extra-Long Vent Brush,18 In x 1-1/4 In
Condenser,Dia 5/8,1/4-28 Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 5/8,1/4-28 Thread, L 6 Condenser,Dia 5/8,1/4-28 Thread,L 6
  • Item # 3HHC9
  • Mfr. Model # 3HHC9
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 5/8 In, 1/4-28...More

Condenser,Dia 5/8,12 24 (F) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 5/8,12 24 (F) Thread, L 6 Condenser,Dia 5/8,12 24 (F) Thread,L 6
  • Item # 3HGV4
  • Mfr. Model # 3HGV4
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 5/8 In, 12 24...More

Refrigeration Brush,Dia 1/4,Length 6 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigeration Brush, Dia 1/4, Length 6 1/2 Refrigeration Brush,Dia 1/4,Length 6 1/2
  • Item # 3DYP6
  • Mfr. Model # 3DYP6
  • Refrigeration Fitting Brush 1/4 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250...More

Refrigeration Brush,Dia 5/8,Length 6 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigeration Brush, Dia 5/8, Length 6 1/2 Refrigeration Brush,Dia 5/8,Length 6 1/2
  • Item # 3DYP9
  • Mfr. Model # 3DYP9
  • Refrigeration Fitting Brush 5/8 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250...More

Condenser,Dia 1/2,12 24 (F) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 1/2,12 24 (F) Thread, L 6 Condenser,Dia 1/2,12 24 (F) Thread,L 6
  • Item # 3HGV2
  • Mfr. Model # 3HGV2
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 1/2 In, 12 24...More

Condenser,Dia 7/8,12 24 (F) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 7/8,12 24 (F) Thread, L 6 Condenser,Dia 7/8,12 24 (F) Thread,L 6
  • Item # 3HGV8
  • Mfr. Model # 3HGV8
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 7/8 In, 12 24...More

Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMY8
  • Mfr. Model # 2VMY8
  • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 2 1/4...More

Furnace Boiler Brush,Dia 2,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 2, Length 42 Furnace Boiler Brush,Dia 2,Length 42
  • Item # 3EDR3
  • Mfr. Model # 3EDR3
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 2 In, Handle...More

Furnace Brush,Dia 2 1/4 In,Length 24 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Brush, Dia 2 1/4 In, Length 24 In Furnace Brush,Dia 2 1/4 In,Length 24 In
  • Item # 3ECX7
  • Mfr. Model # 3ECX7
  • Furnace Brush, Single Spiral/Single Stem, Fill Type Poly, Brush Length 7 In, Brush Dia 2 1/4 In, Handle Type...More

Condenser,Dia 1,12 24 (F) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 1,12 24 (F) Thread, L 6 Condenser,Dia 1,12 24 (F) Thread,L 6
  • Item # 3HGT2
  • Mfr. Model # 3HGT2
  • Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 1...More

Flue Brush,Wire,L 4 1/2 In,Dia 2 1/4 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In Flue Brush,Wire,L 4 1/2 In,Dia 2 1/4 In
  • Item # 2FCC7
  • Mfr. Model # 2FCC7
  • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/4 In, Handle Type 1/4 In MNPT,...More

Furnace Brush,Dia 3/4 to 1 1/2,Length 28
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Brush, Dia 3/4 to 1 1/2, Length 28 Furnace Brush,Dia 3/4 to 1 1/2,Length 28
  • Item # 3ECX8
  • Mfr. Model # 3ECX8
  • Furnace Brush, Single Spiral/Single Stem, Fill Type Synthetic, Brush Length 12 In, Brush Dia 3/4 to 1 1/2 In,...More

Flue Brush,Dia 3 3/4,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 3 3/4,1/4 MNPT, Length 8 Flue Brush,Dia 3 3/4,1/4 MNPT,Length 8
  • Item # 3EDL5
  • Mfr. Model # 3EDL5
  • Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 3 3/4 In,...More

Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMY4
  • Mfr. Model # 2VMY4
  • Flue Brush, Double Spiral / Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 1 In, Flue...More

Boiler Brush,Weil McLain Boiler
  • TM

    Grainger Choice

  • TOUGH GUY
  • Boiler Brush, Weil McLain Boiler Boiler Brush,Weil McLain Boiler
  • Item # 2XTD5
  • Mfr. Model # 2XTD5
  • Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Bristle, Brush Length (In.) 4, Brush...More

Refrigerator Coil Brush,28 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigerator Coil Brush, 28 In Refrigerator Coil Brush,28 In
  • Item # 2KVE3
  • Mfr. Model # 2KVE3
  • Refrigerator Coil Brush, Fill Type Polyester, Brush Length 12 In, Brush Dia 3/4 to 1 1/2 In, Bristle Color...More

Furnace Boiler Brush,Dia 1 In,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 1 In, Length 42 Furnace Boiler Brush,Dia 1 In,Length 42
  • Item # 3EDR1
  • Mfr. Model # 3EDR1
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 1 In, Handle...More

Flue Brush,Dia 6,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 6,1/4 MNPT, Length 8 Flue Brush,Dia 6,1/4 MNPT,Length 8
  • Item # 3EDD6
  • Mfr. Model # 3EDD6
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tampico, Brush Length 4 1/2 In, Brush Dia 6 In, Tube Dia 6...More

Flue Brush,Wire,OAL7 1/4 In,Dia 1 1/4 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In Flue Brush,Wire,OAL7 1/4 In,Dia 1 1/4 In
  • Item # 2FCC6
  • Mfr. Model # 2FCC6
  • Flue Brush, ST/ST, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 1 1/4 In, Handle Type 1/4 In...More

Tube Brush,Natural Bristle,OAL 24 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Natural Bristle, OAL 24 In Tube Brush,Natural Bristle,OAL 24 In
  • Item # 2FCE1
  • Mfr. Model # 2FCE1
  • Tube Brush, 1/2 In Diameter, Fill Type Natural Bristle, Brush Length 3 In, Brush Dia 1/2 In, Handle Type...More

Tube Brush,Dia 2,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Dia 2,1/4 MNPT, Length 8 Tube Brush,Dia 2,1/4 MNPT,Length 8
  • Item # 3EDK3
  • Mfr. Model # 3EDK3
  • Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length 5 In, Brush Dia 2 In, Handle Type 1/4...More

Furnace Boiler Brush,Dia 1/2,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 1/2, Length 42 Furnace Boiler Brush,Dia 1/2,Length 42
  • Item # 3EDP8
  • Mfr. Model # 3EDP8
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 1/2 In, Handle...More

Condenser Brush 3/4 Diax6"L, 1/4-28 (M)
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser Brush 3/4 Diax6"L, 1/4-28 (M) Condenser Brush 3/4 Diax6"L, 1/4-28 (M)
  • Item # 3HHD2
  • Mfr. Model # 3HHD2
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 3/4 In, 1/4-28...More

Flue Brush,Dia 5,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 5,1/4 MNPT, Length 8 Flue Brush,Dia 5,1/4 MNPT,Length 8
  • Item # 3EDN1
  • Mfr. Model # 3EDN1
  • Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 5 In, Tube...More

Radiator Brush,Wood Handle,OAL 27 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Radiator Brush, Wood Handle, OAL 27 In Radiator Brush,Wood Handle,OAL 27 In
  • Item # 2FCD6
  • Mfr. Model # 2FCD6
  • Radiator Brush, Single Spiral/Single Stem, Fill Type Horsehair, Brush Length (In.) 7, Brush Dia. (In.) 2,...More

Flue Brush,Wire,L 4 1/2 In,Dia 2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, L 4 1/2 In, Dia 2 In Flue Brush,Wire,L 4 1/2 In,Dia 2 In
  • Item # 2FCD4
  • Mfr. Model # 2FCD4
  • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 In, Handle Type 1/4 In MNPT, Overall...More

Refrigeration Brush,Dia1 1/8,Length6 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigeration Brush, Dia1 1/8, Length6 1/2 Refrigeration Brush,Dia1 1/8,Length6 1/2
  • Item # 3DYR4
  • Mfr. Model # 3DYR4
  • Refrigeration Fitting Brush 1-1/8 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length...More

Furnace Boiler Brush,Dia 3/4,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 3/4, Length 42 Furnace Boiler Brush,Dia 3/4,Length 42
  • Item # 3EDP9
  • Mfr. Model # 3EDP9
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 3/4 In, Handle...More

Tube Brush,Brass,6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Brass, 6 1/2 In Tube Brush,Brass,6 1/2 In
  • Item # 2XTE1
  • Mfr. Model # 2XTE1
  • Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 2 In, Handle Type...More

Furnace or Refrigerator Brush,OAL 30 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace or Refrigerator Brush, OAL 30 In Furnace or Refrigerator Brush,OAL 30 In
  • Item # 2FCD7
  • Mfr. Model # 2FCD7
  • Furnace or Refrigerator Brush, 3/4 In Diameter, Fill Type Synthetic, Brush Length 12 In, Brush Dia 12 In,...More

Results per page:  16 | 32 | 48

Industrial brush options from Grainger can help your HVAC system run smoothly and more efficiently. Industrial brush styles include vent brush options for boiler and furnace vents, a tube brush for unclogging and cleaning air ducts, an air conditioning brush for residential air conditioning service calls and the right refrigerator coil brush to remove dust and grime from coils. Find these and more at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More