Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N184
  • Mfr. Model # 90-370
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N185
  • Mfr. Model # 90-380
  • Heavy Duty Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Relay,Fan,208/240 Vac
  • WHITE-RODGERS
  • Relay, Fan, 208/240 Vac Relay,Fan,208/240 Vac
  • Item # 4E942
  • Mfr. Model # 90-295Q
  • Enclosed Fan Relay, Coil Voltage 208/240 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz...More

  • Category : HVAC Relays
Line Volt Mechanical Tstat,120 to 240VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 3TZ43
  • Mfr. Model # 1A16-51
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Connector,Harness,24in
Saddle Valve,Fits White Rodgers
17x20x1/2 Prefilter For Use With Mfr. No. MCS600W, ECS
Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan Control Center,Fan Control
  • Item # 3TZ56
  • Mfr. Model # 90-112
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

  • Category : HVAC Relays
Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan Control Center,Fan Control
  • Item # 2E852
  • Mfr. Model # 90-113
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

  • Category : HVAC Relays
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
  • WHITE-RODGERS
  • Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
  • Item # 2TE32
  • Mfr. Model # 1E78-151
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-2,...More

  • Category : Low Voltage Programmable Thermostats
Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan Control Center,Fan Control
  • Item # 1N182
  • Mfr. Model # 90-118E
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

  • Category : HVAC Relays
Thermostat,Fits White Rodgers
Transformer 240V,Fits White Rodgers
Heating Element,240V
  • WHITE-RODGERS
  • Heating Element, 240V Heating Element,240V
  • Item # 41MV92
  • Mfr. Model # 000-0430-056
  • Heating Element, For Use With Grainger Item Number 36L349,36L350, For Use With Mfr. Model Number...More

  • Category : Parts
Drain, Overflow Bushing,White Rodgers
Control Relay,Fits White Rodgers
Water Fill Valve,Fits White Rodgers
Float for Water Fill Valve,White Rodgers
Safety Float Switch,Fits White Rodgers
Low V Mechanical Tstat,Fixed 65F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, Fixed 65F, White Low V Mechanical Tstat,Fixed 65F,White
  • Item # 2TE30
  • Mfr. Model # 1D78-140
  • Low Voltage Thermostat, Terminal Designations RH, Y, System Switching No, Fan Switching No, Automatic...More

  • Category : Low Voltage Mechanical Thermostats
Zone Valve,1/2 In
  • WHITE-RODGERS
  • Zone Valve, 1/2 In Zone Valve,1/2 In
  • Item # 4NB76
  • Mfr. Model # 13S16-101
  • Hydronic Zone Valve, Volts 24 VAC, Tube Size 1/2 In, Coefficient of Volume 3.5, Max Pressure Diff Across...More

  • Category : Zone Valves
14x18x4 Air Cleaner Filter For Use With Mfr. No. MCS60
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More