Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan Control Switch,Fan Control
  • Item # 2E248
  • Mfr. Model # 3F01-141
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 140, Flush, Element...More

Zone Valve,1/2 In
  • WHITE-RODGERS
  • Zone Valve, 1/2 In Zone Valve,1/2 In
  • Item # 4NB76
  • Mfr. Model # 13S16-101
  • Hydronic Zone Valve, Volts 24 VAC, Tube Size 1/2 In, Coefficient of Volume 3.5, Max Pressure Diff Across...More

Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
  • WHITE-RODGERS
  • Low Voltage Thermostat, Stages Cool 2, Stages Heat 3 WHITE-RODGERS Low Voltage Thermostat Hardwired/Battery
  • Item # 4NB73
  • Mfr. Model # 1F85-277
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, 2, Programs per Week 5-1-1, 7...More

Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan Control Switch,Fan Control
  • Item # 2E249
  • Mfr. Model # 3F01-151
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 130 to 150, Flush, Element...More

Wallplate,Thermostat
Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan Control Switch,Fan Control
  • Item # 2E365
  • Mfr. Model # 3L03-141
  • Snap Disc Control, Fan and Limit, Switch Action Open/Close on Rise, SPDT, Temp. Range (F) -, Flush, Element...More

Zone Valve,3/4 In
  • WHITE-RODGERS
  • Zone Valve, 3/4 In Zone Valve,3/4 In
  • Item # 4NB77
  • Mfr. Model # 13S16-102
  • Hydronic Zone Valve, Volts 24 VAC, Tube Size 3/4 In, Coefficient of Volume 3.5, Max Pressure Diff Across...More

Thermocouple,30in,Pk10
  • WHITE-RODGERS
  • Thermocouple, 30in, Pk10 Thermocouple,30in,Pk10
  • Item # 1RC56
  • Mfr. Model # H06E-511
  • Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Thermocouple,48in,Pk10
  • WHITE-RODGERS
  • Thermocouple, 48in, Pk10 Thermocouple,48in,Pk10
  • Item # 1RC58
  • Mfr. Model # H06E-514
  • Replacement Thermocouple, Standard Coaxial, Length 48 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Thermocouple,24in,Pk10
  • WHITE-RODGERS
  • Thermocouple, 24in, Pk10 Thermocouple,24in,Pk10
  • Item # 1RC55
  • Mfr. Model # H06E-510
  • Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Hot Surface Ignitor, Silicon Nitride
  • WHITE-RODGERS
  • Hot Surface Ignitor, Silicon Nitride Hot Surface Ignitor, Silicon Nitride
  • Item # 1EFX2
  • Mfr. Model # 21D64-2
  • Hot Surface Ignitor, Silicon Nitride, Lead Length 15.5 In, Electrical Connections Ceramic Wire With 2 Nuts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More