Skip Content

Filter Results By

HVAC and Refrigeration

140 Results Found that Include 154 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hood,Vent,4 In
  • TJERNLUND
  • Hood, Vent, 4 In Hood,Vent,4 In
  • Item # 4C845
  • Mfr. Model # VH1-4
  • High Temperature Vent Hood, Fits Duct Size 4 In, Construction Material Aluminum Alloy, For Use With...More

Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA74
  • Mfr. Model # HS2
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 6 or 8 In, Voltage 115, 1.51 Amps, Height 9 1/4 In.,...More

Vent Hood,High Temp,6 In
  • TJERNLUND
  • Vent Hood, High Temp, 6 In Vent Hood,High Temp,6 In
  • Item # 6KXZ2
  • Mfr. Model # VH1-6
  • High Temperature Vent Hood, Fits Duct Size (In.) 6, Cap Height (In.) 12, Cap Width (In.) 10, Construction...More

Galvanized Steel Inline Duct Booster, Fits Duct Dia. 5
Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA73
  • Mfr. Model # HS1
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 4 or 6 In, Voltage 115, 1.26 Amps, Height 7 7/8 In.,...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C732
  • Mfr. Model # I
  • Draft Inducer, In-line, Vent Pipe Dia 8 to 12 In, Voltage 115, 5.4 Amps, 1/4 HP, Height 14 1/2 In., Width 13...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C730
  • Mfr. Model # DJ-3
  • Draft Inducer, In-line, Vent Pipe Dia 3 to 6 In, Voltage 115, 0.43 Amps, 1/70 HP, Height 7 5/8 In., Width 9...More

Switch,Fan Proving
Speed Control,115V,3 Amp
  • TJERNLUND
  • Speed Control, 115V, 3 Amp Speed Control,115V,3 Amp
  • Item # 14U187
  • Mfr. Model # SC-1
  • Speed Control, Voltage 115, Max. Amps 3, Max. Wattage 300, Switch Color Black, Plate Color Silver, Height...More

Proving Switch
  • TJERNLUND
  • Proving Switch Proving Switch
  • Item # 24JX13
  • Mfr. Model # 950-1030
  • Proving Switch, For Use With Grainger Item Number 4KA72, For Use With Mfr. Model Number HSJ, Fits Brand...More

Blower Wheel
  • TJERNLUND
  • Blower Wheel Blower Wheel
  • Item # 24JX06
  • Mfr. Model # 950-1011
  • Blower Wheel, For Use With Grainger Item Number 4KA73, For Use With Mfr. Model Number HS1, Fits Brand...More

Wheel
  • TJERNLUND
  • Wheel Wheel
  • Item # 24JX15
  • Mfr. Model # 950-6010
  • Wheel, For Use With Mfr. Model Number XL, Fits Brand Tjernlund

Switch,Duct Pressure
Basement Fan, 180 cfm, Reversible
  • TJERNLUND
  • Basement Fan, 180 cfm, Reversible Basement Fan, 180 cfm, Reversible
  • Item # 6KXZ0
  • Mfr. Model # X2D
  • Basement Fan, Height 4-7/8 In., Width 14-1/4 In., Depth 22 In., Cutout Height 5-1/4 In., Cutout Width 12-1/4...More

Motor
  • TJERNLUND
  • Motor Motor
  • Item # 24JW91
  • Mfr. Model # 950-1020
  • Motor, For Use With Grainger Item Number 4KA72, For Use With Mfr. Model Number HSJ, Fits Brand Tjernlund

Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA72
  • Mfr. Model # HSJ
  • High Temperature Induced Draft Blower, Vent Dia 4 In, 25-100, Max Vent Length 100 Ft, Inlet and Outlet Dia. 4...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C733
  • Mfr. Model # IL
  • Draft Inducer, In-line, Vent Pipe Dia 9 to 18 In, Voltage 115, 5.4 Amps, 1/4 HP, Height 17 In., Width 14 3/4...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C731
  • Mfr. Model # D-3
  • Draft Inducer, In-line, Vent Pipe Dia 5 to 8 In, Voltage 115, 0.96 Amps, 1/20 HP, Height 9 1/8 In., Width 9...More

Motor w/Wheel
  • TJERNLUND
  • Motor w/Wheel Motor w/Wheel
  • Item # 24JW92
  • Mfr. Model # 950-1021
  • Motor w/Wheel, For Use With Grainger Item Number 4KA74, For Use With Mfr. Model Number HS2, Fits Brand...More

TransferFan,Rm to Rm,13-3/4L,3-5/8W,115V
  • TJERNLUND
  • TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V TransferFan,Rm to Rm,13-3/4L,3-5/8W,115V
  • Item # 3CWP1
  • Mfr. Model # AS1
  • Transfer Fan, Room to Room, CFM @ 0000-In SP 75, Sones HVI 1.15, Voltage 120, 60 Hz, 0.5 Amps, Housing Length...More

Dehumidistat,115V,Plug In
  • TJERNLUND
  • Dehumidistat, 115V, Plug In Dehumidistat,115V,Plug In
  • Item # 14U174
  • Mfr. Model # DH2P
  • Dehumidistat, Wall Mounting, Adjustable Range 20-80 Percent RH, Differential (RH Percent) 10, Voltage 115,...More

3" Radon Fan, Max. Static Pressure 2.10", Voltage
  • TJERNLUND
  • 3" Radon Fan, Max. Static Pressure 2.10", Voltage 120, Max. Amps 0.80 3" Radon Fan, Max. Static Pressure 2.10", Voltage 120, Max. Amps 0.80
  • Item # 14U160
  • Mfr. Model # RMS160
  • Radon Fan, Side Wall, Fits Duct Dia. 3 In., Max. Static Pressure 2.10 In., Voltage 120, Inlet and Outlet Dia....More

High Temp Side Wall Vent Hood,3 In
  • TJERNLUND
  • High Temp Side Wall Vent Hood, 3 In High Temp Side Wall Vent Hood,3 In
  • Item # 14U196
  • Mfr. Model # VH1-3
  • High Temperature Vent Hood, Fits Duct Size (In.) 3, Flange Size (In.) 10 x 7-3/4, Cap Height (In.) 5-1/4, Cap...More

Motor, 460V
TransferFan,Rm to Rm,11-7/8L,3-1/2W,115V
  • TJERNLUND
  • TransferFan, Rm to Rm, 11-7/8L, 3-1/2W, 115V TransferFan,Rm to Rm,11-7/8L,3-1/2W,115V
  • Item # 3CWP2
  • Mfr. Model # AS1P
  • Transfer Fan, Room to Room, CFM @ 0000-In SP 75, Sones HVI 1.42, Voltage 120, 60 Hz, 0.5 Amps, Housing Length...More

Vent Hood,High Temp,8 In
  • TJERNLUND
  • Vent Hood, High Temp, 8 In Vent Hood,High Temp,8 In
  • Item # 6KXZ3
  • Mfr. Model # VH1-8
  • High Temperature Vent Hood, Fits Duct Size (In.) 8, Cap Height (In.) 18-3/8, Cap Width (In.) 20, Construction...More

Motor
  • TJERNLUND
  • Motor Motor
  • Item # 24JX29
  • Mfr. Model # 950-0625
  • Motor, For Use With Mfr. Model Number SS1, Fits Brand Tjernlund

Induced Draft Blower,High Temp,8 In
  • TJERNLUND
  • Induced Draft Blower, High Temp, 8 In Induced Draft Blower,High Temp,8 In
  • Item # 14U178
  • Mfr. Model # HS4
  • Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 8, Inlet and Outlet Dia. (In.) 8, Voltage 115,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More