Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & Freezers Hard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

  • Category : Cooling Equipment Relays
High Pressure Switch,Opens 600 PSI
Relay,Overload and Hard Start Capacitor
Low Pressure Switch,Open 75 PSI
Fan Cycling Control,Opens 200 PSI
Thermostat,Adjustable Limit,120/240V
  • SUPCO
  • Thermostat, Adjustable Limit, 120/240V Thermostat,Adjustable Limit,120/240V
  • Item # 2FBY4
  • Mfr. Model # SHM180
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 180, -,...More

  • Category : Fan and Limit Controls
Hard Start Kit,115V, 1/12 to 1/5 HP
  • SUPCO
  • Hard Start Kit, 115V, 1/12 to 1/5 HP Hard Start Kit,115V, 1/12 to 1/5 HP
  • Item # 13E401
  • Mfr. Model # RCO810
  • Hard Start Kit, Voltage 115, Single Phase, 60 Hz, 1/12 to 1/5 HP, Height 4-1/2 In., Width 2 In., Application...More

  • Category : Cooling Equipment Relays
Relay Overload Capacitor
3 Amp Circuit Breaker, Push Button
Thermostat,110 to 1130,2-51/64in.D,SPST
Thermostat,100 to 140,2-51/64in.D,SPST
Thermostat,210 to 240,2-51/64in.D,SPST
Thermostat,150 to 170,2-51/64in.D,SPST
Thermostat,130 to 150,1-7/16in.D,SPST
Thermostat,140 to 160,1-7/16in.D,SPST
Thermostat,80 to 100,2-51/64in.D,SPST
Thermostat,160 to 180,2-51/64in.D,SPST
Thermostat,180 to 200,2-51/64in.D,SPST
Thermostat,140 to 160,2-51/64in.D,SPST
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More