Skip Content

Filter Results By

HVAC and Refrigeration

159 Results Found that Include 185 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Line Volt Mechanical Tstat,120 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 1TKF9
  • Mfr. Model # 801
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Repl Thermocouple,Snap Fit,36 In
Repl Thermocouple,Snap Fit,24 In
Line Volt Mechanical Tstat,125 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 125 to 277VAC Line Volt Mechanical Tstat,125 to 277VAC
  • Item # 4KFV5
  • Mfr. Model # 803A
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Control...More

Pilot And Thermopile, 90 Degree Left
Pilot And Thermopile, 90 Degree Right
Elec Cook Control,Tstat,Repl 18A1874
Low Voltage T-Stat,Stages Heat 1
  • ROBERTSHAW
  • Low Voltage T-Stat, Stages Heat 1 Low Voltage T-Stat,Stages Heat 1
  • Item # 1TKG6
  • Mfr. Model # 300-204
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations RH,W, System Switching No, Fan Switching...More

Hot Surface Igniter,Silicon Carbide
Pilot Ignitor System
  • ROBERTSHAW
  • Pilot Ignitor System Pilot Ignitor System
  • Item # 4E396
  • Mfr. Model # 712-017
  • Intermittent Pilot Ignitor System, BtuH Capacity 200,000, Control Voltage @ 60 Hz 24, Current Rating 1.5...More

Elec Cook Control,Repl INF-240-5518
Low V Mechanical Tstat,50 to 90F,White
  • ROBERTSHAW
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 26X379
  • Mfr. Model # 9204V
  • Low Voltage Thermostat, Terminal Designations W, RH, System Switching No, Fan Switching No, Automatic...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • ROBERTSHAW
  • Low V T-Stat, Stages Heat 2, Stages Cool 2 Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 1TKH6
  • Mfr. Model # RS4220
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations C,L,R,Y1,Y2,W1,G,W2/E,O,B, System...More

Elec Cook Control,Tstat,Repl Z90644
Ignitor,Lead 4 1/2 In,120V,4.75 Amps
  • ROBERTSHAW
  • Ignitor, Lead 4 1/2 In, 120V, 4.75 Amps Ignitor,Lead 4 1/2 In,120V,4.75 Amps
  • Item # 1TGF3
  • Mfr. Model # 41-408
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Molex Amp...More

Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot Surface Ignitor,Hot Surface
  • Item # 5JA29
  • Mfr. Model # 41-404
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, For Sealed Combustion...More

Ignition Module
Elec Cook Control,Tstat,200-450 Range
  • ROBERTSHAW
  • Elec Cook Control, Tstat, 200-450 Range Elec Cook Control,Tstat,200-450 Range
  • Item # 6KXJ3
  • Mfr. Model # 5300-114
  • Electric Cooking Control, Thermostat, Voltage 120/277 VAC, Dial Range 200 - 450, Bulb Size 3/16 In x 10 In,...More

Thermopile,Pilot Generator
  • ROBERTSHAW
  • Thermopile, Pilot Generator Thermopile,Pilot Generator
  • Item # 12Z419
  • Mfr. Model # 1951-536
  • Thermopile, Pilot Generator, Length (In.) 36, Voltage 250mv to 750mv, Gas Type LP/NG, Tip Style CP-2, Coaxial...More

Elec Cook Control,Tstat,Repl 5300 Series
  • ROBERTSHAW
  • Gas Valve Gas Valve
  • Multiple product options available

    Multiple product options available

Pressure Sensing Switch,.05-12
  • ROBERTSHAW
  • Pressure Sensing Switch, .05-12 Pressure Sensing Switch,.05-12
  • Item # 6XJU2
  • Mfr. Model # 2374-499
  • Pressure Sensing Switch, HVAC/General Purpose, Differential (In. WC) 0.02 to 0.8, Switch Type SPDT, Pressure...More

Relighter,Auto Pilot
  • ROBERTSHAW
  • Relighter, Auto Pilot Relighter,Auto Pilot
  • Item # 1WG90
  • Mfr. Model # 785-001
  • Auto Pilot Relighter, Control Voltage 24/120 VAC, Current Rating 25 Milliamps, Cable Leads 24 Inches, 50/60...More

Gas Cooking Control,Ignition Board
Igniter/Sensor Assembly,24 In Leads
Electric Cooking Control,Infinite
Pilot And Electrode,Flame Standard
  • ROBERTSHAW
  • Pilot And Electrode, Flame Standard Pilot And Electrode,Flame Standard
  • Item # 2EWF6
  • Mfr. Model # 1830-705
  • Pilot Assembly, Intermittent Pilot Burner/Ignitor-Sensor, Length 24 In, Gas Type LP/Nat, Tip Style Flame...More

Ignitor,Hot Surface
  • ROBERTSHAW
  • Ignitor, Hot Surface Ignitor,Hot Surface
  • Item # 5JA28
  • Mfr. Model # 41-401
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Igniter/Sensor Assembly,72 In Leads
Elec Cook Control,Repl INF-120-65
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More