Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

109 Results Found that Include 109 Products

Results per page: 16 | 32 | 48
Blade,Fan,24 In,3/4 HP
  • REVCOR
  • Blade, Fan, 24 In, 3/4 HPBlade,Fan,24 In,3/4 HP
  • Item # 4C902
  • Mfr. Model # 4C902
  • Replacement Fan Blade, Blade Diameter 24 Inches, Free Air Flow 6360 CFM, Power Rating 3/4 HP, Pitch 27...More

Blade,Fan,20 In,1/3 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/3 HPBlade,Fan,20 In,1/3 HP
  • Item # 4C892
  • Mfr. Model # 4C892
  • Replacement Propeller, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3540, CFM @ 0.300-In. SP 3321, Min. HP...More

Blower Whl,Dia 5 1/4 In,Width 6 In
  • REVCOR
  • Blower Whl, Dia 5 1/4 In, Width 6 InBlower Whl,Dia 5 1/4 In,Width 6 In
  • Item # 4GMG1
  • Mfr. Model # C525-600D R
  • Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia 5 1/4 In, Wheel Width 6 In, Bore Dia 1/2...More

Blower Whl,Dia 5 1/4 In,Width 6 3/4 In
Blade,Fan,24 In,1 HP
  • REVCOR
  • Blade, Fan, 24 In, 1 HPBlade,Fan,24 In,1 HP
  • Item # 4C904
  • Mfr. Model # 4C904
  • Replacement Fan Blade, Blade Diameter 24 Inches, Free Air Flow 7600 CFM, Power Rating 1 HP, Pitch 33 Degrees,...More

Propeller,16 In Dia,27 Deg Pitch
  • REVCOR
  • Propeller, 16 In Dia, 27 Deg PitchPropeller,16 In Dia,27 Deg Pitch
  • Item # 2RCD9
  • Mfr. Model # F1605-27 L
  • Replacement Propeller, Hubless, Propeller Dia 16 In, CFM @ 0.000-In. SP 2954, @ 0.300-In. SP 2714, Min HP...More

Blower Whl,Dia 7 1/8 In,Width 4 In
  • REVCOR
  • Blower Whl, Dia 7 1/8 In, Width 4 InBlower Whl,Dia 7 1/8 In,Width 4 In
  • Item # 4GLY8
  • Mfr. Model # B712-400HS R
  • Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 1/8 In, Wheel Width 4 In, Bore Dia 1/2...More

Blade,Fan,22 In,1/2 HP
  • REVCOR
  • Blade, Fan, 22 In, 1/2 HPBlade,Fan,22 In,1/2 HP
  • Item # 4C898
  • Mfr. Model # 4C898
  • Replacement Fan Blade, Blade Diameter 22 Inches, Free Air Flow 4840 CFM, Power Rating 1/2 HP, Pitch 27...More

Blower Whl,Dia 7 7/16 In,Width 3 1/4 In
Blower Whl,Dia  5 3/4 In,Width 7 1/4 In
Blower Whl,Dia 5 1/2 In,Width 5 In
  • REVCOR
  • Blower Whl, Dia 5 1/2 In, Width 5 InBlower Whl,Dia 5 1/2 In,Width 5 In
  • Item # 4GMG3
  • Mfr. Model # C550-500D R
  • Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia 5 1/2 In, Wheel Width 5 In, Bore Dia 1/2...More

Blower Whl,Dia 7 5/8 In,Width 4 In
  • REVCOR
  • Blower Whl, Dia 7 5/8 In, Width 4 InBlower Whl,Dia 7 5/8 In,Width 4 In
  • Item # 4GMA1
  • Mfr. Model # B762-400HS R
  • Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 5/8 In, Wheel Width 4 In, Bore Dia 1/2...More

Blade,Fan,22 In,1/2 HP
  • REVCOR
  • Blade, Fan, 22 In, 1/2 HPBlade,Fan,22 In,1/2 HP
  • Item # 4C899
  • Mfr. Model # 4C899
  • Replacement Fan Blade, Blade Diameter 22 Inches, Free Air Flow 4840 CFM, Power Rating 1/2 HP, Pitch 27...More

Blade,Fan,20 In,1/2 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/2 HPBlade,Fan,20 In,1/2 HP
  • Item # 4C894
  • Mfr. Model # 4C894
  • Replacement Fan Blade, Blade Diameter 20 Inches, Free Air Flow 3920 CFM, Power Rating 1/2 HP, Pitch 29...More

Blade,Fan,18 In,1/4 HP
  • REVCOR
  • Blade, Fan, 18 In, 1/4 HPBlade,Fan,18 In,1/4 HP
  • Item # 4C890
  • Mfr. Model # 4C890
  • Replacement Fan Blade, Blade Diameter 18 Inches, Free Air Flow 2950 CFM, Power Rating 1/4 HP, Pitch 33...More

Blower Whl,Dia 6 5/16 In,Width 7 1/2 In
Blade,Fan,20 In,1/2 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/2 HPBlade,Fan,20 In,1/2 HP
  • Item # 4C896
  • Mfr. Model # 4C896
  • Replacement Fan Blade, Blade Diameter 20 Inches, Free Air Flow 4350 CFM, Power Rating 1/2 HP, Pitch 33...More

Blade,Fan,20 In,1/3 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/3 HPBlade,Fan,20 In,1/3 HP
  • Item # 4C893
  • Mfr. Model # 4C893
  • Replacement Propeller, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3540, CFM @ 0.300-In. SP 3321, Min. HP...More

Propeller,Dia 20 In,26 Deg Pitch
  • REVCOR
  • Propeller, Dia 20 In, 26 Deg PitchPropeller,Dia 20 In,26 Deg Pitch
  • Item # 4DLJ7
  • Mfr. Model # XW2003-26 R
  • Replacement Propeller, Propeller Dia 20 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2946, Min HP 1/5, Max RPM...More

Blade,Fan,24 In,3/4 HP
  • REVCOR
  • Blade, Fan, 24 In, 3/4 HPBlade,Fan,24 In,3/4 HP
  • Item # 4C903
  • Mfr. Model # 4C903
  • Replacement Fan Blade, Blade Diameter 24 Inches, Free Air Flow 6360 CFM, Power Rating 3/4 HP, Pitch 27...More

Blower Whl,Dia 6 3/4 In,Width 7 1/4 In
Propeller,Dia 26 In,24 Deg Pitch
  • REVCOR
  • Propeller, Dia 26 In, 24 Deg PitchPropeller,Dia 26 In,24 Deg Pitch
  • Item # 4DLN1
  • Mfr. Model # T2603-24 R
  • Replacement Propeller, Propeller Dia 26 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 4916, Min HP 1/3, Max RPM 850,...More

Blower Whl,Dia 7-5/8 In,Width 7 In
  • REVCOR
  • Blower Whl, Dia 7-5/8 In, Width 7 InBlower Whl,Dia 7-5/8 In,Width 7 In
  • Item # 4GMJ9
  • Mfr. Model # C762-700HD R
  • Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia 7-5/8 In, Wheel Width 7 In, Bore Dia 1/2...More

Blade,Fan,18 In,1/4 HP
  • REVCOR
  • Blade, Fan, 18 In, 1/4 HPBlade,Fan,18 In,1/4 HP
  • Item # 4C891
  • Mfr. Model # 4C891
  • Replacement Fan Blade, Blade Diameter 18 Inches, Free Air Flow 2950 CFM, Power Rating 1/4 HP, Pitch 33...More

Blower Whl,Dia 7 1/8 In,Width 4 In
  • REVCOR
  • Blower Whl, Dia 7 1/8 In, Width 4 InBlower Whl,Dia 7 1/8 In,Width 4 In
  • Item # 4GLY7
  • Mfr. Model # B712-400HS L
  • Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 1/8 In, Wheel Width 4 In, Bore Dia 1/2...More

Blower Whl,Dia  5 3/4 In,Width 6 In
  • REVCOR
  • Blower Whl, Dia 5 3/4 In, Width 6 InBlower Whl,Dia 5 3/4 In,Width 6 In
  • Item # 10W943
  • Mfr. Model # C575-600D CCW
  • Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia. (In.) 5-3/4, Wheel Width (In.) 6, Bore...More

Blower Whl,Dia 7-7/16 In,Width 7 In
  • REVCOR
  • Blower Whl, Dia 7-7/16 In, Width 7 InBlower Whl,Dia 7-7/16 In,Width 7 In
  • Item # 4GMJ7
  • Mfr. Model # C743-700HD L
  • Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia 7-7/16 In, Wheel Width 7 In, Bore Dia 1/2...More

Blade,Fan,18 In,1/5 HP
  • REVCOR
  • Blade, Fan, 18 In, 1/5 HPBlade,Fan,18 In,1/5 HP
  • Item # 4C886
  • Mfr. Model # 4C886
  • Replacement Fan Blade, Blade Diameter 18 Inches, Free Air Flow 2490 CFM, Power Rating 1/5 HP, Pitch 27...More

Blower Whl,Dia 7 7/16 In,Width 3 1/4 In
Propeller,Dia 26 In,21 Deg Pitch
  • REVCOR
  • Propeller, Dia 26 In, 21 Deg PitchPropeller,Dia 26 In,21 Deg Pitch
  • Item # 4DLL9
  • Mfr. Model # T2603-21 R
  • Replacement Propeller, Propeller Dia 26 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 4391, Min HP 1/4, Max RPM 850,...More

Blade,Fan,18 In,1/4 HP
  • REVCOR
  • Blade, Fan, 18 In, 1/4 HPBlade,Fan,18 In,1/4 HP
  • Item # 4C889
  • Mfr. Model # 4C889
  • Replacement Fan Blade, Blade Diameter 18 Inches, Free Air Flow 2730 CFM, Power Rating 1/4 HP, Pitch 30...More

Blade,Fan,18 In,1/5 HP
  • REVCOR
  • Blade, Fan, 18 In, 1/5 HPBlade,Fan,18 In,1/5 HP
  • Item # 4C887
  • Mfr. Model # 4C887
  • Replacement Fan Blade, Blade Diameter 18 Inches, Free Air Flow 2490 CFM, Power Rating 1/5 HP, Pitch 27...More

Results per page: 16 | 32 | 48